Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

247 Results Found that Include 814 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,120VAC, Sealed Lithium Ion
  • KIDDE
  • Smoke Alarm, 120VAC, Sealed Lithium Ion Smoke Alarm,120VAC, Sealed Lithium Ion
  • Item # 32MU09
  • Mfr. Model # I12010S
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC,...More

Carbon Monoxide Detector Tester,Aerosol
Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 4-Wire, Therm Sen Smoke Alarm,12/24 VDC, 4-Wire,Therm Sen
  • Item # 20JZ01
  • Mfr. Model # 4WT-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC,...More

Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • FEDERAL SIGNAL
  • Horn, In/Outdoor, 16to 33VDC or 12to 24VDC Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • Item # 35GX51
  • Mfr. Model # 450E-024
  • Horn, Indoor/Outdoor, Voltage 16 to 33VDC or 12 to 24VDC, Amps 0.25, Gray, Decibels 90dB @ 10 ft., Height...More

Warning Light,LED,Red,Solar NiMH
  • TAPCO
  • Warning Light, LED, Red, Solar NiMH Warning Light,LED,Red,Solar NiMH
  • Item # 3UYN5
  • Mfr. Model # 3337-00001
  • Warning Light, Color Red, Lamp Type LED, Flashes per Minute 60, Light Output 1.2 Candela Each Bulb, Lamp Life...More

Smoke Alarm,Ionization,120VAC
  • BRK
  • Smoke Alarm, Ionization, 120VAC Smoke Alarm
  • Item # 2FTL7
  • Mfr. Model # 9120
  • Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120VAC,...More

Smoke Alarm,12/24 VDC, 2-Wire,w/Base
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 2-Wire, w/Base Smoke Alarm,12/24 VDC, 2-Wire,w/Base
  • Item # 20JY97
  • Mfr. Model # 2W-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

  • EDWARDS SIGNALING
  • Buzzer Buzzer
  • Multiple product options available

    Multiple product options available

Carbn Monoxide Alarm,Electrochemical,PK6
  • KIDDE
  • Carbn Monoxide Alarm, Electrochemical, PK6 Carbn Monoxide Alarm,Electrochemical,PK6
  • Item # 20JK17
  • Mfr. Model # 900-0263
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 9V,...More

Carbn Monoxide Alarm,Electrochemical,PK6
  • KIDDE
  • Carbn Monoxide Alarm, Electrochemical, PK6 Carbn Monoxide Alarm,Electrochemical,PK6
  • Item # 20JK16
  • Mfr. Model # KN-COPP-3
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 9V,...More

Table Weather Radio,5-25/32inLx3-1/32inW
  • FIRST ALERT
  • Table Weather Radio, 5-25/32inLx3-1/32inW Table Weather Radio,5-25/32inLx3-1/32inW
  • Item # 45NL19
  • Mfr. Model # SFA1135
  • Table Top Weather Radio, Red, Specific Area Message Encoding Yes, Channels AM/FM, NOAA Weather Channels,...More

Table Weather Radio,8-15/32inLx7-3/32inW
  • FIRST ALERT
  • Table Weather Radio, 8-15/32inLx7-3/32inW Table Weather Radio,8-15/32inLx7-3/32inW
  • Item # 45NL22
  • Mfr. Model # SFA1180
  • Table Top Weather Radio, Black, Specific Area Message Encoding Yes, Channels AM/FM, NOAA Weather Channels,...More

Multipurpose Tble Top Weather Radio, Blk
  • ETON
  • Multipurpose Tble Top Weather Radio, Blk Multipurpose Tble Top Weather Radio, Blk
  • Item # 25AR81
  • Mfr. Model # NZG200B
  • Table Top Weather Radio, Black, Specific Area Message Encoding Yes, Channels AM/FM, NOAA Weather Channels,...More

Lamp Mounting and Removal Tool
Portable Multipurpose Weather Radio,Silv
  • MIDLAND RADIO
  • Portable Multipurpose Weather Radio, Silv Portable Multipurpose Weather Radio,Silv
  • Item # 4HHC3
  • Mfr. Model # ER102
  • Portable Multipurpose Weather Radio, Silver, Specific Area Message Encoding No, Channels AM/FM, NOAA Weather...More

Speaker Strobe,25/70 Vrms,Red,5-1/8in. H
  • WHEELOCK
  • Speaker Strobe, 25/70 Vrms, Red, 5-1/8in. H Speaker Strobe
  • Item # 38GV16
  • Mfr. Model # CN121079
  • Speaker Strobe, Indoor, Voltage 25/70 Vrms, Amps 0.34, Red, Decibels 71 to 83dB @ 10 ft., 73 to 85dB @ 10...More

Warning Light,360Deg,1Flash Strobe,Amber
Personal Safety Light,(16) LED,Amber,2 D
  • GRAINGER APPROVED
  • Personal Safety Light, (16) LED, Amber, 2 D Personal Safety Light,(16) LED,Amber,2 D
  • Item # 9XUJ5
  • Mfr. Model # PSLM4-A
  • Personal Safety Light, Color Amber, Lamp Type (16) LED, Flashes per Minute...More

Buzzer,40 to 120VAC,3 to 9mA AC,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More