Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

32 Results Found that Include 76 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,120VAC, Sealed Lithium Ion
  • KIDDE
  • Smoke Alarm, 120VAC, Sealed Lithium Ion Smoke Alarm
  • Item # 32MU09
  • Mfr. Model # i12010S
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Smoke and Carbon Monoxide Alarm
  • BRK
  • Smoke and Carbon Monoxide Alarm Smoke and Carbon Monoxide Alarm
  • Item # 5KCY7
  • Mfr. Model # SCO2B
  • Smoke and Carbon Monoxide Alarm, Detection Method Ionization, Electrochemical, No Interconnection Capability,...More

  • Category : Carbon Monoxide and Smoke Detectors
Gasketed Weatherproof Back Box, Gray
  • FEDERAL SIGNAL
  • Gasketed Weatherproof Back Box, Gray Gasketed Weatherproof Back Box, Gray
  • Item # 4A969
  • Mfr. Model # WB
  • Gasketed Weatherproof Back Box, Color Gray, Width 4-17/32 In., Depth 2-7/16 In., Height 4-17/32 In., Material...More

  • Category : Warning Light and Audible Device Accessories
Stack Light,R,IncdBlb,1000 hr.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stack Light, R, IncdBlb, 1000 hr. Stack Warning Light, Incandescent Bulb, 110VAC
  • Item # 22UU02
  • Mfr. Model # 22UU02
  • Stack Warning Light, Color Red, Lamp Type Incandescent Bulb, Flashes per Minute Steady Burn, Lamp Life 1000...More

  • Category : Strobe and Flashing Lights
Smoke Alarm,12/24 VDC, 2-Wire,w/Base
  • SYSTEM SENSOR
  • Smoke Alarm, 12/24 VDC, 2-Wire, w/Base Smoke Alarm
  • Item # 20JY97
  • Mfr. Model # 2W-B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 12/24 VDC, Two-Wire,...More

  • Category : Carbon Monoxide and Smoke Detectors
Carbon Monoxide Alarm w/Line Cord
  • SAFE-T-ALERT
  • Carbon Monoxide Alarm w/Line Cord Carbon Monoxide Alarm
  • Item # 25K786
  • Mfr. Model # 65-511
  • Carbon Monoxide Alarm, Detection Method Semiconductor, No Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Heat Alarm,Thermistor,120VAC, 9V
  • BRK
  • Heat Alarm, Thermistor, 120VAC, 9V Heat Alarm,Thermistor,120VAC, 9V
  • Item # 2FTN6
  • Mfr. Model # HD6135FB
  • Heat Alarm, Detection Method Thermistor, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

  • Category : Carbon Monoxide and Smoke Detectors
Stack Light,R,IncdBlb,1000 hr.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Stack Light, R, IncdBlb, 1000 hr. Stack Warning Light, Incandescent Bulb, 24VAC/DC
  • Item # 22UU01
  • Mfr. Model # 22UU01
  • Stack Warning Light, Color Red, Lamp Type Incandescent Bulb, Flashes per Minute Steady Burn, Lamp Life 1000...More

  • Category : Strobe and Flashing Lights
Table Weather Radio,3-5/8inLx5-53/64inW
Smoke Alarm,Photoelectric,120VAC
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 120VAC Smoke Alarm
  • Item # 45JZ77
  • Mfr. Model # 7010B
  • Smoke Alarm, Detection Method Photoelectric, Up to 18 Units Interconnection Capability, Power Source 120VAC,...More

  • Category : Carbon Monoxide and Smoke Detectors
Door Knock Flasher for ADA Compliance
Tower Light LED Module,24VAC/DC,Ylw
  • TM

    Grainger Choice

  • Tower Light LED Module, 24VAC/DC, Ylw Grainger Approved Tower Light Tiers
  • Item # 6JZG2
  • Mfr. Model # 6JZG2
  • Tower Light Module Flashing, Color Yellow, 80 Flashes per Minute, 700mcd Light Output, Lamp Type LED, Lamp...More

  • Category : Tower Light Tiers
Smoke Detector Damage Stp Cover,Clear
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Smoke Detector Damage Stp Cover, Clear Smoke Detector Damage Stopper Cover
  • Item # 31CM60
  • Mfr. Model # STI-8130
  • Smoke Detector Damage Stopper Cover, Indoor/Outdoor, Color Clear, Material Polycarbonate, Mounting Surface,...More

  • Category : Audible Device Covers and Guards
Smoke Detector Spacer, For Use With Smoke Detector Damage&#
Mounting Tube and Base,6-5/16 in. H
9-ga wire cage protects horn/strobe/spkr
  • SAFETY TECHNOLOGY INTERNATIONAL
  • 9-ga wire cage protects horn/strobe/spkr Wire Cage
  • Item # 16D846
  • Mfr. Model # STI-9714
  • Wire Cage, Y, Color White, Material 9 Gauge Steel With Polyester Coating, Mounting Ceiling, Width 8-1/2 In.,...More

  • Category : Audible Device Covers and Guards
Photoelectric Smoke Detector Cover,White
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Photoelectric Smoke Detector Cover, White Photoelectric Smoke Detector Cover,White
  • Item # 31CM59
  • Mfr. Model # STI-9712
  • Photoelectric Smoke Detector Cover, Indoor/Outdoor, Color White, Material Steel, Mounting Surface, Width...More

  • Category : Audible Device Covers and Guards
Tower Light,70mm,Steady,Amber
  • Tower Light, 70mm, Steady, Amber Edwards Signaling Tower Light Tiers
  • Item # 16G805
  • Mfr. Model # 270SY12240AD
  • Tower Light Module Steady, Color Amber, Steady Flashes per Minute, Lamp Type Incandescent or LED, Lamp Life...More

  • Category : Tower Light Tiers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More