Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

14 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carbon Monoxide Alarm,Electrochemical,9V
  • BRK
  • Carbon Monoxide Alarm, Electrochemical, 9V Carbon Monoxide Alarm
  • Item # 5KCY4
  • Mfr. Model # CO250B
  • Carbon Monoxide Alarm, Detection Method Electrochemical, No Interconnection Capability, Power Source 9V,...More

Miniature Bell,Silver
  • GRAINGER APPROVED
  • Miniature Bell, Silver Low Voltage Miniature Bell
  • Item # 3BA25
  • Mfr. Model # 3BA25
  • Miniature Bell, Indoor, Voltage 6 to 12VAC or 5 to 10VDC, Amps 0.35A DC or 0.50A AC, Silver, Decibels 70dB @...More

Keypad Cover,Polycarbonate,Surface
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Keypad Cover, Polycarbonate, Surface Keypad Cover
  • Item # 3FVR4
  • Mfr. Model # STI-7505
  • Keypad Cover, Open Back, Indoor/Outdoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width 8-3/4...More

Smoke Alarm,Ionization,3V
  • KIDDE
  • Smoke Alarm, Ionization, 3V Smoke Alarm
  • Item # 1YNW9
  • Mfr. Model # i9010
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 3V Lithium, Audible...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire Cage Wire Cage
  • Multiple product options available

    Multiple product options available

Carbon Monoxide Detector Tester,6 In H
  • SDI
  • Carbon Monoxide Detector Tester, 6 In H Carbon Monoxide Detector Tester,6 In H
  • Item # 36JG34
  • Mfr. Model # SOLOC6
  • Carbon Monoxide Detector Tester, Provides Aerosol for Functional Testing of Carbon Monoxide Detectors with...More

Stack Light Acc,Beige,110VAC
  • GRAINGER APPROVED
  • Stack Light Acc, Beige, 110VAC Stack Light Acc,Beige,110VAC
  • Item # 22UU16
  • Mfr. Model # 22UU16
  • Stack Warning Light Accessory, Color Beige, Housing Material ABS, Operating Temp. -15 Degrees to 40 Degrees...More

Double Threaded Wall Mount,Gray
  • EDWARDS SIGNALING
  • Double Threaded Wall Mount, Gray Double Threaded Wall Mount,Gray
  • Item # 16G809
  • Mfr. Model # 270TWM2
  • Double Threaded Wall Mount, Color Gray, Width 2.7 In., Depth 3.25 In., Height 2.68 In., Material...More

Stacklight Wiring Base and Cover 45mm
  • EDWARDS SIGNALING
  • Stacklight Wiring Base and Cover 45mm Edwards Signaling Tower Light Mounts and Bases
  • Item # 16G674
  • Mfr. Model # 225BC
  • Base, Stacklight Wiring Base and Cover, For Use With 200 Class Stacklights, Color Gray, Housing Material...More

Support Tube,For 50mm Tower Light,4In H
Stack Light Acc,Beige,24VAC/DC
  • GRAINGER APPROVED
  • Stack Light Acc, Beige, 24VAC/DC Stack Light Acc,Beige,24VAC/DC
  • Item # 22UU15
  • Mfr. Model # 22UU15
  • Stack Warning Light Accessory, Color Beige, Housing Material ABS, Operating Temp. -15 Degrees to 40 Degrees...More

Light Accessory,Wall
  • GRAINGER APPROVED
  • Light Accessory, Wall Warning Light Accessory, ,
  • Item # 22UU76
  • Mfr. Model # 22UU76
  • Warning Light Accessory, Housing Material Steel, Mounting Wall, Operating Temp. -15 Degrees to 40 Degrees C,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More