Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

20 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Relay Module
  • KIDDE
  • Relay Module Relay Module
  • Item # 3KN55
  • Mfr. Model # SM120X
  • Relay Module, Smoke Alarm, Provides Interconnection of Devices, For Use With Kidde Smoke Alarms, Height 3/4...More

Miniature Bell,24VAC,0.2A,Silver
  • GRAINGER APPROVED
  • Miniature Bell, 24VAC, 0.2A, Silver Low Voltage Miniature Bell
  • Item # 1FD20
  • Mfr. Model # 1FD20
  • Miniature Bell, Indoor, Voltage 24VAC, Amps 0.2A, Silver, Decibels 70dB @ 3 ft., Height 3-1/8 In., Width...More

Smoke Detector Tester,12 in H x 10 in L
  • SDI
  • Smoke Detector Tester, 12 in H x 10 in L Smoke Detector Tester
  • Item # 36JG37
  • Mfr. Model # SOLOA4
  • Smoke Detector Tester, Provides 8.5 oz. Aerosol for Functional Testing, For Use With Residential or...More

Relay Module
  • KIDDE
  • Relay Module Relay Module
  • Item # 3AU39
  • Mfr. Model # CO120X
  • Relay Module, CO Alarm, Provides Interconnection of Devices, For Use With Kidde CO Alarms, Height 3/4 In.,...More

Heat Alarm,Thermistor,Red LED
  • KIDDE
  • Heat Alarm, Thermistor, Red LED Heat Alarm,Thermistor,Red LED
  • Item # 20JK13
  • Mfr. Model # HD135F
  • Heat Alarm, Detection Method Thermistor, Yes Interconnection Capability, Power Source 120VAC, 9V, Audible...More

Smoke Alarm,Photoelectric,9V
  • KIDDE
  • Smoke Alarm, Photoelectric, 9V Smoke Alarm
  • Item # 5MPL9
  • Mfr. Model # P9050
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

Handheld Multipurpose Radio
  • PHYSICIANSCARE
  • Handheld Multipurpose Radio Handheld Multipurpose Radio
  • Item # 49H412
  • Mfr. Model # 90423G
  • Handheld Multipurpose Radio, Yellow/Black, Specific Area Message Encoding No, Channels AM/FM, Powered By Hand...More

Smoke Alarm,Photoelectric,2-1/2 in. Dia.
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 2-1/2 in. Dia. Smoke Alarm,Photoelectric,2-1/2 in. Dia.
  • Item # 45TT78
  • Mfr. Model # P1000
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source Lithium CR2 battery,...More

C Style Backbox Kit, For Use With Polycarbonate Enclosures,
B Style Backbox Kit, For Use With Polycarbonate Enclosures,
Identification Reader Cover,Smoke
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Identification Reader Cover, Smoke Identification Reader Cover,Smoke
  • Item # 31CM72
  • Mfr. Model # STI-6520-S
  • Bio Protector Identification Reader Cover, Indoor/Outdoor, Color Smoke, Material Polycarbonate, Mounting...More

L-Shape Mounting Bracket
Wall Mount Bracket
D Style Backbox Kit, For Use With Polycarbonate Enclosures,
E Style Frame Kit, For Use With Polycarbonate Enclosures,&#
Mounting Base,For E26 Stacklights
  • EATON
  • Mounting Base, For E26 Stacklights Eaton Tower Light Mounts and Bases
  • Item # 38NG85
  • Mfr. Model # E26S109
  • Base, Mounting Base, For Use With E26 Stacklights and Bases, Color Black, Housing Material Zinc Die Cast...More

A Style Backbox Kit, For Use With Polycarbonate Enclosures,
Threaded Wall Mount,Polycarbonate,Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More