Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

16 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Alarm,Ionization,120VAC, 9V
  • KIDDE
  • Smoke Alarm, Ionization, 120VAC, 9V Smoke Alarm
  • Item # 1XTG7
  • Mfr. Model # i12060
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V,...More

  • Category : Carbon Monoxide and Smoke Detectors
Door Chime Kit,10 to 16VAC,1.20A,White
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Door Chime Kit, 10 to 16VAC, 1.20A, White Door Chime Kit,10 to 16VAC,1.20A,White
  • Item # 1FD19
  • Mfr. Model # 1FD19
  • Door Chime Kit, Indoor, Voltage 16VAC, Amps 1.20, White, Decibels 85db, Height 7-1/4 In., Width 4-3/8 In.,...More

  • Category : Audible Signaling Devices
Pull Station Guard Spacer,Polycarbonate
Smoke Alarm,Ionization,120VAC, 9V
  • FIREX
  • Smoke Alarm, Ionization, 120VAC, 9V Smoke Alarm
  • Item # 5MPK8
  • Mfr. Model # i4618
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V,...More

  • Category : Carbon Monoxide and Smoke Detectors
Small Thermostat Protector,Clear,Flush
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Small Thermostat Protector, Clear, Flush Small Thermostat Protector,Clear,Flush
  • Item # 31CM79
  • Mfr. Model # STI-9102
  • Small Thermostat Protector, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 4 In., Depth...More

  • Category : Audible Device Covers and Guards
Replacement Strobe Tube, For Use With Mfr. No. 420200-02
Threaded Extension Pole 100mm,Gray
Gasketed Trim Ring, Gray
  • FEDERAL SIGNAL
  • Gasketed Trim Ring, Gray Gasketed Trim Ring, Gray
  • Item # 5LE17
  • Mfr. Model # TR
  • Gasketed Trim Ring, Color Gray, Width 5-9/16 In., Height 1/4 In., Material Aluminum w/Neoprene Gasket, For...More

  • Category : Warning Light and Audible Device Accessories
Stacklight Female Adapter Base,Gray
Spacer, For Use With Thermostat Protector Covers
Mounting Tube and Base,Dia. 20mm
  • EATON
  • Mounting Tube and Base, Dia. 20mm Eaton Tower Light Mounts and Bases
  • Item # 38NG88
  • Mfr. Model # E26BHU
  • Tube, Mounting Tube and Base, For Use With E26 Stacklights and Bases, Color Black, Housing Material Aluminum,...More

  • Category : Tower Light Mounts and Bases
Mounting Backplate, For Use With Widebody Keypad Protector
Motion Detector Guard,Steel Wire,Corner
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Motion Detector Guard, Steel Wire, Corner Motion Detector Guard
  • Item # 4AFY8
  • Mfr. Model # STI-9618
  • Motion Detector Guard, Open Back, Indoor/Outdoor, Color White, Material 9 ga. Coated Steel Wire, Mounting...More

  • Category : Audible Device Covers and Guards
Spacer, For Use With Thermostat Protector Covers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More