Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

10 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Smoke Detector Tester,2-1/2 Oz. Spray
  • GRAINGER APPROVED
  • Smoke Detector Tester, 2-1/2 Oz. Spray Smoke Detector Tester,2-1/2 Oz. Spray
  • Item # 8XZH8
  • Mfr. Model # 25S
  • Smoke Detector Tester, 2.5 oz. Aerosol, Provides Functional Test for Commercial and Residential Smoke...More

Smoke Alarm,Ionization,120VAC, 9V
  • BRK
  • Smoke Alarm, Ionization, 120VAC, 9V Smoke Alarm
  • Item # 2FTL8
  • Mfr. Model # 9120B
  • Smoke Alarm, Detection Method Ionization, Up to 18 Units Interconnection Capability, Power Source 120VAC, 9V,...More

Smart Relay,Wire-In,AC Power
  • BRK
  • Smart Relay, Wire-In, AC Power Smart Relay,Wire-In,AC Power
  • Item # 2FTN7
  • Mfr. Model # RM4
  • Relay Wire-In, Provides Interconnection of Devices, For Use With BRK and First Alert Smoke, Heat and Carbon...More

Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • FIRST ALERT
  • Smoke Alarm, Photoelectric, 9V, 85dB @ 10ft Smoke Alarm,Photoelectric,9V,85dB @ 10ft
  • Item # 36WA05
  • Mfr. Model # PR700B
  • Smoke Alarm, Detection Method Photoelectric, No Interconnection Capability, Power Source 9V, Audible Alert...More

Smoke Alarm,Ionization,9V
  • FIRST ALERT
  • Smoke Alarm, Ionization, 9V Smoke Alarm
  • Item # 2FTN9
  • Mfr. Model # FG250B
  • Smoke Alarm, Detection Method Ionization, No Interconnection Capability, Power Source 9V, Audible Alert 85dB...More

Smoke Alarm,Ionization,120VAC, 9V
  • FIREX
  • Smoke Alarm, Ionization, 120VAC, 9V Smoke Alarm
  • Item # 5MPK8
  • Mfr. Model # 21007581
  • Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V,...More

Light Acc,Surface with Pole
  • GRAINGER APPROVED
  • Light Acc, Surface with Pole Warning Light Accessory, ,
  • Item # 22UU18
  • Mfr. Model # 22UU18
  • Warning Light Accessory, Housing Material Nylon, Aluminum Pole, Mounting Surface with Pole, Operating Temp....More

Stacklight Female Adapter Base,Gray
Smoke Detector Spacer, For Use With Smoke Detector Damage&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More