Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

56 Results Found that Include 171 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Wire Guard, Beam Smoke Damage Stopper
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire Guard, Beam Smoke Damage Stopper Wire Guard, Beam Smoke Damage Stopper
  • Item # 9EKC8
  • Mfr. Model # STI 9623
  • Wire Guard, Color White, Material Steel, Width 6 In., Depth 6 In., Height 7-3/4 In., For Use With Beam Smoke...More

Enclose Protective Cover,Surface,4inD
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Enclose Protective Cover, Surface, 4inD Enclose Protective Cover,Surface,4inD
  • Item # 5AFY4
  • Mfr. Model # STI-13200NC
  • Enclose Protective Cover, Indoor/Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5-7/16...More

Pull Station Guard Spacer,Polycarbonate
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Pull Station Guard Spacer, Polycarbonate Pull Station Guard Spacer,Polycarbonate
  • Item # 1DPD8
  • Mfr. Model # STI-3100
  • Pull Station Guard Spacer, Open w/Conduit Knockout Back, Indoor/Outdoor, Color Clear, Material Polycarbonate,...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Wire Cage Wire Cage
  • Multiple product options available

    Multiple product options available

Outlet/Control Cover,Polycarbonate,Flush
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Outlet/Control Cover, Polycarbonate, Flush Outlet/Control Cover,Polycarbonate,Flush
  • Item # 2KFL6
  • Mfr. Model # STI-6518
  • Outlet and Control Cover, Open Back, Indoor/Outdoor, Color Clear, Material Polycarbonate, Mounting Flush,...More

Mini Thermostat Protector,Smoke,Key Lock
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Mini Thermostat Protector, Smoke, Key Lock Mini Thermostat Protector,Smoke,Key Lock
  • Item # 31CM73
  • Mfr. Model # STI-9100-S
  • Mini Thermostat Protector with Key Lock, Indoor, Color Smoke, Material Polycarbonate, Mounting Surface, Width...More

Small Thermostat Protector,Clear,Flush
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Small Thermostat Protector, Clear, Flush Small Thermostat Protector,Clear,Flush
  • Item # 31CM79
  • Mfr. Model # STI-9102
  • Small Thermostat Protector, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 4 In., Depth...More

  • SAFETY TECHNOLOGY INTERNATIONAL
  • Enclosure Enclosure
  • Multiple product options available

    Multiple product options available

Fire Extinguisher Alarm
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Fire Extinguisher Alarm Fire Extinguisher Alarm
  • Item # 2KFK8
  • Mfr. Model # STI-6255
  • Fire Extinguisher Alarm, Color Red, Material ABS, Mounting Wall, Depth 1 In., Diameter 3-3/8 In., For Use...More

Strobe Damage Stopper Cover,4-1/4D
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Strobe Damage Stopper Cover, 4-1/4D Strobe Damage Stopper Cover,4-1/4D
  • Item # 31CM45
  • Mfr. Model # STI-1219
  • Stopper Dome for Horn/Speaker/Strobe, Enclosed Back, Indoor/Outdoor, Color Clear, Material Polycarbonate,...More

Stopper Dome,Strobe Cover,Surface,4-1/2D
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Stopper Dome, Strobe Cover, Surface, 4-1/2D Stopper Dome,Strobe Cover,Surface,4-1/2D
  • Item # 31CM52
  • Mfr. Model # STI-1227
  • Stopper Dome for Strobe Cover, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 9-3/8...More

Horn/Strobe Damage Cover,Surface,3-1/2D
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Horn/Strobe Damage Cover, Surface, 3-1/2D Horn/Strobe Damage Cover,Surface,3-1/2D
  • Item # 31CM41
  • Mfr. Model # STI-1210B
  • Horn/Strobe Damage Stopper Cover, Enclosed Back, Indoor, Color Clear, Material Polycarbonate, Mounting...More

Beacon and Sounder Cage,White,Steel
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Beacon and Sounder Cage, White, Steel Beacon and Sounder Cage,White,Steel
  • Item # 31CM74
  • Mfr. Model # STI-9665
  • Beacon and Sounder Cage, Indoor, Color White, Material Steel, Mounting Surface, Width 8-3/8 In., Depth 8-7/8...More

D Style Backbox Kit, For Use With Polycarbonate Enclosures,
Web Stopper Cover,Gray,Stainless Steel
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Web Stopper Cover, Gray, Stainless Steel Web Stopper Cover,Gray,Stainless Steel
  • Item # 31CM57
  • Mfr. Model # STI-9601-SS
  • Web Stopper Cover, Indoor/Outdoor, Color Gray, Material Stainless Steel, Mounting Flush, Width 8-15/16 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More