Skip Content

Filter Results By

Applied Filters Clear All

Safety Alarms and Warnings

54 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, GrayVibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

Signaling Device,120VAC,0.18 AC,Black
  • FEDERAL SIGNAL
  • Signaling Device, 120VAC, 0.18 AC, BlackSignaling Device,120VAC,0.18 AC,Black
  • Item # 3WU54
  • Mfr. Model # 350WBX-120
  • Signaling Device, Indoor/Outdoor, Voltage 120VAC, Amps 0.18 AC, Black, Decibels 100dB @ 10 ft., Height 4-1/2...More

Warning Light Wall Mount Bracket, Gray
Horn,In/Outdoor,16to 33VDC or 12to 24VDC
  • FEDERAL SIGNAL
  • Horn, In/Outdoor, 16to 33VDC or 12to 24VDCHorn,In/Outdoor,16to 33VDC or 12to 24VDC
  • Item # 35GX51
  • Mfr. Model # 450E-024
  • Horn, Indoor/Outdoor, Voltage 16 to 33VDC or 12 to 24VDC, Amps 0.25, Gray, Decibels 90dB @ 10 ft., Height...More

Gasketed Weatherproof Back Box, Gray
  • FEDERAL SIGNAL
  • Gasketed Weatherproof Back Box, GrayGasketed Weatherproof Back Box, Gray
  • Item # 4A969
  • Mfr. Model # WB
  • Gasketed Weatherproof Back Box, Color Gray, Width 4-17/32 In., Depth 2-7/16 In., Height 4-17/32 In., Material...More

Beacon,55mm,70FPM
  • FEDERAL SIGNAL
  • Beacon, 55mm, 70FPMBeacon,55mm,70FPM
  • Item # 2YE22
  • Mfr. Model # MSL3-024
  • Beacon, 55mm, Color Amber, Blue, Clear, Green, Red, Lamp Life 7000 hr., Housing Material Polycarbonate, Lens...More

Low Profile Mini Sounder,Outdoor,9-28VDC
  • FEDERAL SIGNAL
  • Low Profile Mini Sounder, Outdoor, 9-28VDCLow Profile Mini Sounder,Outdoor,9-28VDC
  • Item # 5LE16
  • Mfr. Model # LP4-09-028
  • Low Profile Mini Sounder, Indoor/Outdoor, Voltage 9 to 28VDC, Amps 3 to 33mA, White, Decibels 82 to 100dB @...More

  • FEDERAL SIGNAL
  • BellBell
  • Multiple product options available

    Multiple product options available

Warning Light,Strobe Tube,Amber,12VDC
  • FEDERAL SIGNAL
  • Warning Light, Strobe Tube, Amber, 12VDCWarning Light,Strobe Tube,Amber,12VDC
  • Item # 3T944
  • Mfr. Model # 141ST-012A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 80, Light Output 100,000 Candela, Lamp...More

Electronic Siren Device,210mA AC @ 120V
  • FEDERAL SIGNAL
  • Electronic Siren Device, 210mA AC @ 120VElectronic Siren Device,210mA AC @ 120V
  • Item # 1TFZ4
  • Mfr. Model # SSTX-MV
  • Explosion Proof Electronic Siren Device, Indoor, Voltage 24VDC, 120/240VAC, Decibels 101 to 108dB @ 10 ft.,...More

Strobe,Battery Powered
  • FEDERAL SIGNAL
  • Strobe, Battery PoweredStrobe,Battery Powered
  • Item # 5WF83
  • Mfr. Model # BPL26ST-A
  • Warning Light, Color Amber, Lamp Type Strobe Tube, Flashes per Minute 65, Lamp Life 4000 hrs., Lens Design...More

Electronic Siren Device,Indoor/Outdoor
  • FEDERAL SIGNAL
  • Electronic Siren Device, Indoor/OutdoorElectronic Siren Device,Indoor/Outdoor
  • Item # 1N742
  • Mfr. Model # SST-MV
  • Electronic Siren Device, Indoor/Outdoor, Voltage 24VDC, 120/240VAC, Amps 0.60 AC, Silver, Decibels 111dB @ 10...More

Resonating Horn,120VAC,0.75 AC,Gray
  • FEDERAL SIGNAL
  • Resonating Horn, 120VAC, 0.75 AC, GrayResonating Horn,120VAC,0.75 AC,Gray
  • Item # 1N745
  • Mfr. Model # 55-120-1
  • Resonating Horn, Indoor/Outdoor, Voltage 120VAC, Amps 0.75 AC, Gray, Decibels 105dB @ 10 ft., Height 8 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More