Filter Results By

Pipe Size
  • View MoreView Less
Outlet Pipe Size
  • View MoreView Less
Material of Construction
Brand
Price
  • View MoreView Less
Shop By

Saddle Clamps

135 Results Found that Include 135 Products 

 |  Results per page: 16 | 32 | 48

Pipe Saddle, Threaded Pipe, 1/2 In

ANVIL

Grainger Item # 4WGJ9 | Mfr. Model # 0766260434

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 1/2 In, Nominal Run Pipe Size 3/4 to 36 In, Outlet Pipe Size 1/2 In, Outlet...More

Pipe Saddle, Threaded Pipe, 3/4 In

ANVIL

Grainger Item # 4WGK3 | Mfr. Model # 0766260442

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 3/4 In, Nominal Run Pipe Size 1 1/4 - 3/4 In, Outlet Pipe Size 3/4 In,...More

Pipe Saddle, Threaded Pipe, 3/4 In

ANVIL

Grainger Item # 4WGK2 | Mfr. Model # 0766260459

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 3/4 In, Nominal Run Pipe Size 36 - 1 1/2 In, Outlet Pipe Size 3/4 In, Outlet...More

Saddle Clamp, 4 In, Outlet Pipe 2 In

SMITH-BLAIR

Grainger Item # 3EUA5 | Mfr. Model # 31500048014000

Catalog Page # 3927 (PDF)

Saddle Clamp, Stainless Steel Single Strap, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In,...More

Pipe Saddle, Threaded Pipe, 1 In

ANVIL

Grainger Item # 4WGK7 | Mfr. Model # 0766260483

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 1 In, Nominal Run Pipe Size 36 - 3 In, Outlet Pipe Size 1 In, Outlet...More

Saddle Clamp, Double Bale, 3 In

SMITH-BLAIR

Grainger Item # 3EUC3 | Mfr. Model # 31300035406000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 3 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Saddle Clamp, Double Bale, 4 In, 3/4 Outlet

SMITH-BLAIR

Grainger Item # 3EUC7 | Mfr. Model # 31300048006000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Saddle Clamp, Double Bale, 2 In

SMITH-BLAIR

Grainger Item # 3EUA8 | Mfr. Model # 31300025606000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 2 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In

SPEARS

Grainger Item # 3EFH7 | Mfr. Model # 466E-419

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 4 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of...More

Saddle Clamp, Double Bale, 1 1/2 In Outlet

SMITH-BLAIR

Grainger Item # 3EUD1 | Mfr. Model # 31300048012000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 1/2 In, Outlet Connection 1 1/2 In, Material Of...More

Pipe Saddle, Threaded Pipe, 1-1/4 In

ANVIL

Grainger Item # 4WGL3 | Mfr. Model # 0766260525

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 1-1/4 In, Nominal Run Pipe Size 36 - 4 In, Outlet Pipe Size 1 1/4 In, Outlet...More

Saddle Clamp, Pipe 6 In, Outlet 2 In

SPEARS

Grainger Item # 3EDU7 | Mfr. Model # 867-528SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

Saddle Clamp, Pipe 3 In, Outlet 2 In

SPEARS

Grainger Item # 3EFH3 | Mfr. Model # 466E-338

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 3 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

PVC Clamp-on Saddles, 2

SIGNET

Grainger Item # 5MXU2 | Mfr. Model # PV8S020

Catalog Page # 3748 (PDF)

Clamp On Saddles, Two Piece, Pipe Size 2 In., Nominal Run Pipe Size -, Outlet Pipe Size 1-1/4 In. NPSM,...More

Saddle Clamp, Pipe 4 In, Outlet 1 In

SPEARS

Grainger Item # 3EDU2 | Mfr. Model # 867-417SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 4 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp, Pipe 3 In, Outlet 1 In

SPEARS

Grainger Item # 3EDT6 | Mfr. Model # 867-335SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 3 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp, Pipe 4 In, Outlet 2 In

SPEARS

Grainger Item # 3EFH8 | Mfr. Model # 466E-420

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

Saddle Clamp, Double Bale, 1 In Outlet

SMITH-BLAIR

Grainger Item # 3EUC4 | Mfr. Model # 31300035408000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 3 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp, Pipe 6 In, Outlet 3 In

SPEARS

Grainger Item # 3EFJ3 | Mfr. Model # 466E-530

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 3 In, Outlet Connection 3 In, Material Of...More

Pipe Saddle, Threaded Pipe, 1 1/2 In

ANVIL

Grainger Item # 4WGL7 | Mfr. Model # 0766260558

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 1 1/2 In, Nominal Run Pipe Size 5 -3 In, Outlet Pipe Size 1 1/2 In, Outlet...More

PVC Clamp-on Saddles, 3

SIGNET

Grainger Item # 5MXU4 | Mfr. Model # PV8S030

Catalog Page # 3748 (PDF)

Clamp On Saddles, Two Piece, Pipe Size 3 In., Nominal Run Pipe Size -, Outlet Pipe Size 1-1/4 In. NPSM,...More

Pipe Saddle, Threaded Pipe, 2 In

ANVIL

Grainger Item # 4WGN3 | Mfr. Model # 0766260590

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 2 In, Nominal Run Pipe Size 6 - 4 In, Outlet Pipe Size 2 In, Outlet...More

Saddle Clamp, Double Bale, 1 In Outlet

SMITH-BLAIR

Grainger Item # 3EUC8 | Mfr. Model # 31300048008000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp, Pipe 2 In, Outlet 1 In

SPEARS

Grainger Item # 3EFL7 | Mfr. Model # 867-249SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 1 In, Outlet Connection 1 In, Material Of...More

Saddle Clamp, 4 In, Outlet Pipe 3/4 In

SMITH-BLAIR

Grainger Item # 3EUA1 | Mfr. Model # 31500048006000

Catalog Page # 3927 (PDF)

Saddle Clamp, Stainless Steel Single Strap, Pipe Size 4 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4...More

Saddle Clamp, Pipe 6 In, Out 1 1/2In(F)NPT

SPEARS

Grainger Item # 3EFL1 | Mfr. Model # 467E-527SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 6 In, Outlet Pipe Size 1 1/2 In(F)NPT, Material Of Construction PVC,...More

Saddle Clamp, 1 1/2 In, Outlet Pipe 3/4 In

SMITH-BLAIR

Grainger Item # 3ETY9 | Mfr. Model # 31500019206000

Catalog Page # 3927 (PDF)

Saddle Clamp, Stainless Steel Single Strap, Pipe Size 1 1/2 In, Outlet Pipe Size 3/4 In, Outlet Connection...More

Saddle Clamp, 1 In, Outlet Pipe 3/4 In

SMITH-BLAIR

Grainger Item # 3ETY8 | Mfr. Model # 31500013906000

Catalog Page # 3927 (PDF)

Saddle Clamp, Stainless Steel Single Strap, Pipe Size 1 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4...More

Pipe Saddle, Threaded Pipe, 1 1/4 In

ANVIL

Grainger Item # 4WGL1 | Mfr. Model # 0766260517

Catalog Page # 3871 (PDF)

Pipe Saddle, Threaded, Pipe Size 1 1/4 In, Nominal Run Pipe Size 3 1/2 - 2 In, Outlet Pipe Size 1 1/4 In,...More

Saddle Clamp, Pipe 2 In, Outlet 3/4 In

SPEARS

Grainger Item # 3EFL6 | Mfr. Model # 867-248SR

Catalog Page # 3927 (PDF)

Saddle Clamp, Two Piece, Pipe Size 2 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Saddle Clamp, Double Bale, 2 In Outlet

SMITH-BLAIR

Grainger Item # 3EUD2 | Mfr. Model # 31300048014000

Catalog Page # 3927 (PDF)

Saddle Clamp, Double Bale, Pipe Size 4 In, Outlet Pipe Size 2 In, Outlet Connection 2 In, Material Of...More

Saddle Clamp, 3 In, Outlet Pipe 3/4 In

SMITH-BLAIR

Grainger Item # 3ETZ6 | Mfr. Model # 31500035406000

Catalog Page # 3927 (PDF)

Saddle Clamp, Stainless Steel Single Strap, Pipe Size 3 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4...More

 |  Results per page: 16 | 32 | 48

Easily add branch lines to any existing piping system with a heavy-duty saddle clamp from Grainger. Also known as pipe saddles, saddle clamps can provide a cost-effective way to install branch connectors to existing pipes in either a temporary or a permanent installation. A PVC or heat-resistant CPVC pipe saddle can also be installed on metal pipes to begin transitioning to a plastic pipe system. Shop Grainger for saddle clamps today.

loader image