Skip Content

Filter Results By

Graduation Type
Graduations
Length (In.)
Length (mm)
Price
Shop By

Rules and Straight Edges

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rule,Steel,6 In,4r
    • WESTWARD
    • Rule, Steel, 6 In, 4rRule,Steel,6 In,4r
    • Item # 4KU96
    • Mfr. Model # 4KU96
    • Rigid Steel Rule, 4R Graduations, Graduations 8ths, 16ths, 32nds, 64ths, Length 6 In, Blade Width 3/4 In,...More

    Folding Rule,72 in.,Standard
    • WESTWARD
    • Folding Rule, 72 in., StandardFolding Rule,72 in.,Standard
    • Item # 30PC14
    • Mfr. Model # 30PC14
    • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

    Rule,Steel,6 In,Pocket
    • WESTWARD
    • Rule, Steel, 6 In, PocketRule,Steel,6 In,Pocket
    • Item # 4KU97
    • Mfr. Model # 4KU97
    • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

    Engineers Rule,72 in.,Standard
    • WESTWARD
    • Engineers Rule, 72 in., StandardEngineers Rule,72 in.,Standard
    • Item # 30PC12
    • Mfr. Model # 30PC12
    • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

    Steel Rule,Flexible,6In,32/64ths/0.5/1mm
    • WESTWARD
    • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mmSteel Rule,Flexible,6In,32/64ths/0.5/1mm
    • Item # 4KY13
    • Mfr. Model # 4KY13
    • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

    Folding Rule, 78-3.4 In., Standard
    • WESTWARD
    • Folding Rule, 78-3.4 In., StandardFolding Rule, 78-3.4 In., Standard
    • Item # 30PC15
    • Mfr. Model # 30PC15
    • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

    Two Way Reading Folding Rule,72 in.
    • WESTWARD
    • Two Way Reading Folding Rule, 72 in.Two Way Reading Folding Rule,72 in.
    • Item # 30PC11
    • Mfr. Model # 30PC11
    • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

    Folding Rule,72 in.,Standard
    • WESTWARD
    • Folding Rule, 72 in., StandardFolding Rule,72 in.,Standard
    • Item # 30PC13
    • Mfr. Model # 30PC13
    • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

    Brick Mason Folding Rule,72 in.,Standard
    • WESTWARD
    • Brick Mason Folding Rule, 72 in., StandardBrick Mason Folding Rule,72 in.,Standard
    • Item # 30PC18
    • Mfr. Model # 30PC18
    • Brick Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

    Straight Edge,18 In,Steel
    Rigid Rule,12 In,5R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 5R GraduationsRigid Rule,12 In,5R Graduations
    • Item # 2YNG3
    • Mfr. Model # 2YNG3
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 32nds, 64ths,...More

    Rigid Rule,12 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 4R GraduationsRigid Rule,12 In,4R Graduations
    • Item # 2YNF6
    • Mfr. Model # 2YNF6
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Modular Mason Folding Rule,72 in.
    • WESTWARD
    • Modular Mason Folding Rule, 72 in.Modular Mason Folding Rule,72 in.
    • Item # 30PC16
    • Mfr. Model # 30PC16
    • Modular Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

    Flexible Rule,12 In,16R Graduations
    • WESTWARD
    • Flexible Rule, 12 In, 16R GraduationsFlexible Rule,12 In,16R Graduations
    • Item # 2YNG5
    • Mfr. Model # 2YNG5
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

    Rigid Rule,18 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 18 In, 4R GraduationsRigid Rule,18 In,4R Graduations
    • Item # 2YNF7
    • Mfr. Model # 2YNF7
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Flexible Rule,6 In,16R Graduations
    • WESTWARD
    • Flexible Rule, 6 In, 16R GraduationsFlexible Rule,6 In,16R Graduations
    • Item # 2YNG4
    • Mfr. Model # 2YNG4
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

    Rigid Rule,12 In,Inch/Metric
    • WESTWARD
    • Rigid Rule, 12 In, Inch/MetricRigid Rule,12 In,Inch/Metric
    • Item # 2YNG7
    • Mfr. Model # 2YNG7
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type Inch/Metric, Graduations 32nds,...More

    Flexible Rule,6 In,4R Graduations
    • WESTWARD
    • Flexible Rule, 6 In, 4R GraduationsFlexible Rule,6 In,4R Graduations
    • Item # 2YNF4
    • Mfr. Model # 2YNF4
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Flexible Rule,6 In,3R Graduations
    • WESTWARD
    • Flexible Rule, 6 In, 3R GraduationsFlexible Rule,6 In,3R Graduations
    • Item # 2YNF3
    • Mfr. Model # 2YNF3
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 3R, Graduations 32nds, 64ths,...More

    Brick Mason Folding Rule,72 in.,Standard
    • WESTWARD
    • Brick Mason Folding Rule, 72 in., StandardBrick Mason Folding Rule,72 in.,Standard
    • Item # 30PC17
    • Mfr. Model # 30PC17
    • Brick Mason Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More