Skip Content

Filter Results By

Graduation Type
Graduations
  • View MoreView Less
Length (In.)
Length (mm)
Price
  • View MoreView Less

Rules and Straight Edges

28 Results Found that Include 28 Products

Results per page: 16 | 32 | 48
    Steel Rule,6In,1/10,1/100In,1mm,0.5mm
    Rule,Pocket,150 Mm
    • MITUTOYO
    • Rule, Pocket, 150 MmRule,Pocket,150 Mm
    • Item # 6C300
    • Mfr. Model # 950-300
    • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

    Satin Steel Rule 1mm/.5mm
    • MITUTOYO
    • Satin Steel Rule 1mm/.5mmSatin Steel Rule 1mm/.5mm
    • Item # 16X226
    • Mfr. Model # 182-131
    • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

    Steel Rule,Rigid,6In,32/64ths/0.5/1mm
    Steel Rule,Flexible,6 In,32/64/10/100ths
    Steel Rule,Rigid,12 In,32/64/0.5/1mm
    Rigid Rule,Steel,24 In. L
    • MITUTOYO
    • Rigid Rule, Steel, 24 In. LRigid Rule,Steel,24 In. L
    • Item # 6C304
    • Mfr. Model # 182-161
    • Rigid Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths,...More

    Steel Rule,Flexible,6 In,8/16/32/64ths
    Rule,Flex Steel,12 In
    • MITUTOYO
    • Rule, Flex Steel, 12 InRule,Flex Steel,12 In
    • Item # 6C290
    • Mfr. Model # 182-221
    • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

    Rule,Steel,6 In,3r
    • MITUTOYO
    • Rule, Steel, 6 In, 3rRule,Steel,6 In,3r
    • Item # 4LA65
    • Mfr. Model # 182-204
    • Flexible Steel Rule, 3R Graduations, Graduations 32nds/64ths/10ths/50ths, Length 6 In, Blade Width 1/2 In,...More

    Steel Rule,Rigid,6x3/4 In,8/16/32/64ths
    Steel Rule,Flexible,12 In,32/64/0.5/1mm
    Steel Rule,Rigid,6 In,32/64/10/100ths
    Steel Rule,Rigid,12 In,8/16/32/64ths
    Steel Rule,Flexible,12In,32/64/10/100ths
    Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
    • MITUTOYO
    • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mmSteel Rule,Flex,6 In,16/32/64ths/0.5/1mm
    • Item # 4LA68
    • Mfr. Model # 182-302
    • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

    Steel Rule,Rigid,6In,50/100ths/0.5/1mm
    Steel Rule,Rigid,12 In,32/64/10/100ths
    Steel Rule,150 x 19mm,1mm,0.5mm
    • MITUTOYO
    • Steel Rule, 150 x 19mm, 1mm, 0.5mmSteel Rule,150 x 19mm,1mm,0.5mm
    • Item # 4CGU9
    • Mfr. Model # 182-111
    • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduations 1mm, 0.5mm, Length 150 mm, Width...More

    Steel Rule,Flexible,6In,32/64ths/0.5/1mm
    Rule,Steel,18 In
    • MITUTOYO
    • Rule, Steel, 18 InRule,Steel,18 In
    • Item # 6C303
    • Mfr. Model # 182-241
    • Rigid Steel Rule, Length 18 Inches, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Width x Thickness...More

    Steel Rule,Flexible,6 In,32/64/50/100ths
    Pocket Rule,Stl,Inch,32nds,64ths,6 In L
    Steel Rule 150 x 12.7mm,1mm,0.5mm
    Steel Rule,Flexible,12 In,32/64/0.5/1mm
    • MITUTOYO
    • Steel Rule, Flexible, 12 In, 32/64/0.5/1mmSteel Rule,Flexible,12 In,32/64/0.5/1mm
    • Item # 4LA69
    • Mfr. Model # 182-305
    • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 12 In/300 Millimeter,...More

    Steel Rule,Flexible,6In,10/50ths/0.5/1mm
    • MITUTOYO
    • Steel Rule, Flexible, 6In, 10/50ths/0.5/1mmSteel Rule,Flexible,6In,10/50ths/0.5/1mm
    • Item # 4LA66
    • Mfr. Model # 182-208
    • Flexible Steel Rule, Inch/Millimeter, Graduations 10ths/50ths/1mm/0.5mm, Length 6 In/150 Millimeter, Blade...More

    Steel Rule,Flexible,12 In,50/100/0.5/1mm
    • MITUTOYO
    • Steel Rule, Flexible, 12 In, 50/100/0.5/1mmSteel Rule,Flexible,12 In,50/100/0.5/1mm
    • Item # 4LA67
    • Mfr. Model # 182-226
    • Flexible Steel Rule, Inch/Millimeter, Graduations 50ths/100ths/1mm/0.5mm, Length 12 In/300 Millimeter, Blade...More

    Steel Rule,Flexible,12In,32/64/50/100ths
    Results per page: 16 | 32 | 48