Skip Content

Filter Results By

Applied Filters Clear All

Rules and Straight Edges

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rigid Rule,12 In,4R Graduations
  • TM

    Grainger Choice

  • WESTWARD
  • Rigid Rule, 12 In, 4R Graduations Rigid Rule,12 In,4R Graduations
  • Item # 2YNF6
  • Mfr. Model # 2YNF6
  • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

Rule,Steel,6 in.
  • BROWN & SHARPE
  • Rule, Steel, 6 in. Rule,Steel,6 in.
  • Item # 49U628
  • Mfr. Model # 599-314-605
  • Rule, Construction Steel, Graduation Type Inch, Graduations 10ths, 100ths, 32nds, 64ths, Stainless Steel...More

Flexible Rule,SS,Inch,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Inch, 6 in. L Flexible Rule,SS,Inch,6 in. L
  • Item # 32UT54
  • Mfr. Model # 599-323-629
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Inch, Graduations 32nds, 64ths, 1mm,...More

Flexible Rule w/Clip,Steel,6 In/150mm
  • BROWN & SHARPE
  • Flexible Rule w/Clip, Steel, 6 In/150mm Flexible Rule w/Clip,Steel,6 In/150mm
  • Item # 5RCL7
  • Mfr. Model # 599-323-622
  • Flexible Rule w/Clip, Construction Tempered Steel, Graduation Type Inch/Metric, Graduations 64ths, 1mm,...More

ROLL TRACING PAPER  24X20
Flexible Steel Rule,12x7/8 In,SAE/Metric
Rule,2 Way Reading
Flexible Rule,SS,Metric,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Metric, 6 in. L Flexible Rule,SS,Metric,6 in. L
  • Item # 32UT53
  • Mfr. Model # 599-323-627
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm, 0.5mm, 1/100...More

Rule,Folding,Wood
  • LUFKIN
  • Rule, Folding, Wood Rule,Folding,Wood
  • Item # 6X108
  • Mfr. Model # 066N
  • Standard Folding Rule, Blade Length 6 Feet, Graduations 1/16 Inch, Blade Width 5/8 Inch, Wood, 16 Inches Red...More

Folding Rule,English/Metric,6 Ft
Rigid Rule,6 In,5R Graduations
  • TM

    Grainger Choice

  • WESTWARD
  • Rigid Rule, 6 In, 5R Graduations Rigid Rule,6 In,5R Graduations
  • Item # 2YNG1
  • Mfr. Model # 2YNG1
  • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 5R, Graduations 32nds, 64ths,...More

Rigid Rule,24 In,4R Graduations
  • TM

    Grainger Choice

  • WESTWARD
  • Rigid Rule, 24 In, 4R Graduations Rigid Rule,24 In,4R Graduations
  • Item # 2YNF8
  • Mfr. Model # 2YNF8
  • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

Brick Mason Rule,Folding,6 ft L
  • LUFKIN
  • Brick Mason Rule, Folding, 6 ft L Brick Mason Rule,Folding,6 ft L
  • Item # 2UY23
  • Mfr. Model # 636N
  • Brick Mason Rule, Folding, Graduations 1/16 In On Both Edges, Markings Brick Mason Scale On Inside, Red...More

Plastic Ruler,Flexible,15 In L
  • POINTE INTERNATIONAL
  • Plastic Ruler, Flexible, 15 In L Plastic Ruler,Flexible,15 In L
  • Item # 1ZRB3
  • Mfr. Model # 05032
  • Plastic Ruler, Flexible, Length 15 In, Width 1 In, Graduations 1/8ths In, 1 cm, Thickness 1/8 In, Markings...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More