Skip Content

Filter Results By

Applied Filters Clear All

Rules and Straight Edges

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Satin Steel Rule 1mm/.5mm
    • MITUTOYO
    • Satin Steel Rule 1mm/.5mmSatin Steel Rule 1mm/.5mm
    • Item # 16X226
    • Mfr. Model # 182-131
    • Steel Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm,...More

    Steel Rule,Flexible,6 In,Type 31 Grad
    • STARRETT
    • Steel Rule, Flexible, 6 In, Type 31 GradSteel Rule,Flexible,6 In,Type 31 Grad
    • Item # 2ZUU4
    • Mfr. Model # C331-150
    • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 31, Graduations 32nds,...More

    Aluminum Straight Edge,96 In,Graduated
    Rigid Rule,12 In,Inch/Metric
    • WESTWARD
    • Rigid Rule, 12 In, Inch/MetricRigid Rule,12 In,Inch/Metric
    • Item # 2YNG7
    • Mfr. Model # 2YNG7
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type Inch/Metric, Graduations 32nds,...More

    Rigid Rule,12 In,4R Graduations
    • WESTWARD
    • Rigid Rule, 12 In, 4R GraduationsRigid Rule,12 In,4R Graduations
    • Item # 2YNF6
    • Mfr. Model # 2YNF6
    • Rigid Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 4R, Graduations 8ths, 16ths,...More

    Steel Rule,Rigid,12 In,32/64/0.5/1mm
    Fbrglass Folding Rule,6',Outside Reading
    • KLEIN TOOLS
    • Fbrglass Folding Rule, 6', Outside ReadingFbrglass Folding Rule,6',Outside Reading
    • Item # 2DGE7
    • Mfr. Model # 911-6
    • Folding Rule, Outside Reading, Construction Fiberglass, Graduation Type 1/16, Graduations Engraved on both...More

    Fbrglass Folding Rule,6',Inside Reading
    • KLEIN TOOLS
    • Fbrglass Folding Rule, 6', Inside ReadingFbrglass Folding Rule,6',Inside Reading
    • Item # 2DGE6
    • Mfr. Model # 910-6
    • Folding Rule, Inside Reading, Construction Fiberglass, Graduation Type 1/16, Graduations Engraved on both...More

    Rule,Flex Steel,12 In
    • MITUTOYO
    • Rule, Flex Steel, 12 InRule,Flex Steel,12 In
    • Item # 6C290
    • Mfr. Model # 182-221
    • Flex Steel Rule, Graduations 8ths, 16ths, Quick Reading 32nds and 64ths, Length 12 Inches, Width x Thickness...More

    Ruler,Metal,Lined,32nds, 16ths,36in,Metl
    Steel Rule,Flexible,12 In,32/64/0.5/1mm
    Steel Rule,6In,Type 36,1 Blank End
    • STARRETT
    • Steel Rule, 6In, Type 36,1 Blank EndSteel Rule,6In,Type 36,1 Blank End
    • Item # 2ZUX3
    • Mfr. Model # C636EM-6
    • Steel Rule, Spring Tempered, Construction Hardened And Tempered Tool Steel, Graduation Type 36, Graduations...More

    Brick Mason Rule,Folding,6 ft L
    • LUFKIN
    • Brick Mason Rule, Folding, 6 ft LBrick Mason Rule,Folding,6 ft L
    • Item # 2UY23
    • Mfr. Model # 636N
    • Brick Mason Rule, Folding, Graduations 1/16 In On Both Edges, Markings Brick Mason Scale On Inside, Red...More

    Steel Rule,Spring Tempered,6 In,10R Grad
    Steel Rule,Spring Tempered,6 In,7R Grad
    Brick/Mortar Mason Rule,Folding,6 ft L
    • LUFKIN
    • Brick/Mortar Mason Rule, Folding, 6 ft LBrick/Mortar Mason Rule,Folding,6 ft L
    • Item # 2UY24
    • Mfr. Model # 656N
    • Brick/Mortar Mason Rule, Folding, Graduations 1/16 In On Both Edges, Markings Brick Mason Scale On Inside,...More

    Steel Rule,Flexible,6 In,Type 34 Grad
    • STARRETT
    • Steel Rule, Flexible, 6 In, Type 34 GradSteel Rule,Flexible,6 In,Type 34 Grad
    • Item # 2ZUW8
    • Mfr. Model # C334-150
    • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 34, Graduations 10ths,...More

    Steel Rule,Flexible,12In,32/64/10/100ths
    Flexible Rule,12 In,16R Graduations
    • WESTWARD
    • Flexible Rule, 12 In, 16R GraduationsFlexible Rule,12 In,16R Graduations
    • Item # 2YNG5
    • Mfr. Model # 2YNG5
    • Flexible Rule, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 32nds, 64ths,...More

    Steel Rule,Flexible,12In,32/64/50/100ths
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More