Skip Content

Filter Results By

Applied Filters Clear All

Rules and Straight Edges

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Flexible Rule w/Clip,Steel,6 In/150mm
  • BROWN & SHARPE
  • Flexible Rule w/Clip, Steel, 6 In/150mm Flexible Rule w/Clip,Steel,6 In/150mm
  • Item # 5RCL7
  • Mfr. Model # 599-323-622
  • Flexible Rule w/Clip, Construction Tempered Steel, Graduation Type Inch/Metric, Graduations 64ths, 1mm,...More

Flexible Rule,SS,Inch,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Inch, 6 in. L Flexible Rule,SS,Inch,6 in. L
  • Item # 32UT54
  • Mfr. Model # 599-323-629
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Inch, Graduations 32nds, 64ths, 1mm,...More

Hook Rule,Steel,6 in.
  • BROWN & SHARPE
  • Hook Rule, Steel, 6 in. Hook Rule,Steel,6 in.
  • Item # 49U632
  • Mfr. Model # 599-323-604
  • Hook Rule, Construction Steel, Graduation Type Inch, Graduations 8ths, 16ths, 32nds, 64ths, Chrome Finish,...More

Flexible Rule,SS,Metric,6 in. L
  • BROWN & SHARPE
  • Flexible Rule, SS, Metric, 6 in. L Flexible Rule,SS,Metric,6 in. L
  • Item # 32UT53
  • Mfr. Model # 599-323-627
  • Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Metric, Graduations 1mm, 0.5mm, 1/100...More

Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in. Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

Rule,Steel,6 in.
  • BROWN & SHARPE
  • Rule, Steel, 6 in. Rule,Steel,6 in.
  • Item # 49U628
  • Mfr. Model # 599-314-605
  • Rule, Construction Steel, Graduation Type Inch, Graduations 10ths, 100ths, 32nds, 64ths, Stainless Steel...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More