Skip Content

Filter Results By

Applied Filters Clear All

Item
Application
Type
Material
Thickness
Width
Length
Color
Finish
Backing Type
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Shop By

Rubber Sheets and Strips

26 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sponge Sheet,Vinyl-Nitrile,1x54x72 In
    • GRAINGER APPROVED
    • Sponge Sheet, Vinyl-Nitrile, 1x54x72 InSponge Sheet, Gasket/Seal/Cushion, 15-35 (Shore 00)
    • Item # 6YHA7
    • Mfr. Model # CCVN25-154X72
    • Sponge Sheet, Gasket/Seal/Cushion, Closed Cell, Vinyl-Nitrile, Thickness 1 In., Width 54 In., Length 72 In.,...More

    Rubber,Neoprene,1/4 In Th,36 x 36 In,30A
    • GRAINGER APPROVED
    • Rubber, Neoprene, 1/4 In Th, 36 x 36 In, 30ARubber Sheet, General Purpose, 30A
    • Item # 3EUV1
    • Mfr. Model # 3065DSCF11/4N3M
    • Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 1/4 In, Width 36 In, Length...More

    Rubber,Viton(R),3/16 In T,12 x 36 In
    • GRAINGER APPROVED
    • Rubber, Viton(R), 3/16 In T, 12 x 36 InRubber Sheet, Corrosion Resistant, 70A
    • Item # 1MXZ1
    • Mfr. Model # 350-3/16C
    • Rubber Sheet, Corrosion Resistant, General Purpose Grade, Viton(R) Rubber, Thickness 3/16 In, Width 12 In,...More

    Rubber,Silicone,1/16 In Thick,36 x 10 ft
    Rubber,EPDM,1/4 In T,36 x 36 In,70A
    • GRAINGER APPROVED
    • Rubber, EPDM, 1/4 In T, 36 x 36 In, 70ARubber Sheet, Weather Resistant, 70A
    • Item # 3TEH9
    • Mfr. Model # 3065E1/4EPDM7M
    • Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/4 In, Width 36 In, Length...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More