Skip Content

Filter Results By

Applied Filters Clear All

Item
Application
Type
Material
Thickness
Width
Length
Color
Finish
Backing Type
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Shop By

Rubber Rolls

13 Results Found that Include 85 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rubber,Silicone,1/16 In Thick,36 x 10 ft
  • GRAINGER APPROVED
  • Rubber, Silicone, 1/16 In Thick, 36 x 10 ft Rubber,Silicone,1/16 In Thick,36 x 10 ft
  • Item # 43Z053
  • Mfr. Model # 2950B-1/16-10
  • Rubber Sheet, Extreme Temp Applications, Resists Ozone & Oxidation.Silicone, Thickness 1/16 In., Width 36...More

Roll,Viton,1/32 in. Thick,5 ft.,70A
  • GRAINGER APPROVED
  • Roll, Viton, 1/32 in. Thick, 5 ft., 70A Rubber Roll, Viton Rubber
  • Item # 36XU77
  • Mfr. Model # 350-1/32-5
  • Rubber Roll,Corrosion Resistant,General Purpose,Viton Rubber,Thickness 1/32 In.,Width 36 In.,Length 5...More

1/4in SBR 2 Ply 36"x120"
  • GRAINGER APPROVED
  • 1/4in SBR 2 Ply 36"x120" 1/4in SBR 2 Ply 36"x120"
  • Item # 6YHJ1
  • Mfr. Model # 7700-1/4SBR2-10
  • Rubber Sheet, Gasketing, 2-Ply Cloth Inserted, SBR, 1/4 In Thick, Width 36 In, Length 120 In, Black, Smooth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More