Skip Content

Filter Results By

Applied Filters Clear All

Item
Application
Type
Material
Thickness
Width
Length
Color
Finish
Backing Type
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Shop By
Ratings

Rubber Rolls

9 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/16in Neoprene 1 Ply 36"x60"
  • GRAINGER APPROVED
  • 1/16in Neoprene 1 Ply 36"x60" 1/16in Neoprene 1 Ply 36"x60"
  • Item # 6YHF0
  • Mfr. Model # 7710-1/16NEO1-5
  • Rubber Sheet, Gasketing, 1-Ply Cloth Inserted, Neoprene, 1/16 In Thick, Width 36 In, Length 60 In, Black,...More

Roll,EPDM,1/32 in. Thick,10 ft.,60A
  • GRAINGER APPROVED
  • Roll, EPDM, 1/32 in. Thick, 10 ft., 60A Rubber Roll, EPDM
  • Item # 36XT54
  • Mfr. Model # 1600-1/32-10
  • Rubber Roll,Weather Resistant,General Purpose,EPDM,Thickness 1/32 In.,Width 36 In.,Length 10 ft.,Black,Smooth...More

Sponge Stripping, Neoprene,5/16x1/2 In
  • GRAINGER APPROVED
  • Sponge Stripping, Neoprene, 5/16x1/2 In Sponge Stripping, Neoprene
  • Item # 6YGY2
  • Mfr. Model # CCN595/161/250T
  • Sponge Stripping, Gasket/Cushion/Seal, Closed Cell, Neoprene, Thickness 5/16 In., Width 1/2 In., Length 50...More

Rubber,SBR,1/4 Th x 6 In W,10 Ft,Black
  • GRAINGER APPROVED
  • Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black Rubber Roll, SBR/Gum
  • Item # 15J101
  • Mfr. Model # 1515-1/4x6x10
  • Rubber Roll, Skirtboard, High Strength, SBR/Gum, Thickness 1/4 In., Width 6 In., Length 10 Ft., Black, Smooth...More

Sponge Stripping,Neo-EPDM-SBR,1/16x3 In
  • GRAINGER APPROVED
  • Sponge Stripping, Neo-EPDM-SBR, 1/16x3 In Sponge Stripping, Neoprene-EPDM-SBR
  • Item # 6YHD8
  • Mfr. Model # CNES59116X3X50T
  • Sponge Stripping, Gasket/Cushion/Seal, Closed Cell, Neoprene-EPDM-SBR, Thickness 1/16 In., Width 3 In.,...More

Sponge Stripping,Vinyl-Nitrile,3/16x2 In
  • GRAINGER APPROVED
  • Sponge Stripping, Vinyl-Nitrile, 3/16x2 In Sponge Stripping, Vinyl-Nitrile
  • Item # 6YHC5
  • Mfr. Model # CCVN253/16X250T
  • Sponge Stripping, Gasket/Cushion/Seal, Closed Cell, Vinyl-Nitrile, Thickness 3/16 In., Width 2 In., Length 50...More

Sponge Stripping,EPDM,1/4x1 In,50 Ft.
  • GRAINGER APPROVED
  • Sponge Stripping, EPDM, 1/4x1 In, 50 Ft. Sponge Stripping, EPDM
  • Item # 6YGU2
  • Mfr. Model # CCE251/4X150T
  • Sponge Stripping, Gasket/Cushion/Seal, Closed Cell, EPDM, Thickness 1/4 In., Width 1 In., Length 50 Ft.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More