Skip Content

Filter Results By

Applied Filters Clear All

Item
Application
Type
Material
Thickness
Width
Length
Color
Finish
Backing Type
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Shop By
Ratings

Rubber Rolls

474 Results Found that Include 1,110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Roll,Neoprene,1/8 in. Thick,10 ft,30A
  • GRAINGER APPROVED
  • Roll, Neoprene, 1/8 in. Thick, 10 ft, 30ARoll,Neoprene,1/8 in. Thick,10 ft,30A
  • Item # 36XR85
  • Mfr. Model # 1030HG-1/8-10
  • Rubber Roll,General Purpose,High Grade,Neoprene,Thickness 1/8 In.,Width 36 In.,Length 10 ft.,Black,Smooth...More

Roll,EPDM,1/4 in. Thick,5 ft.,60A
  • GRAINGER APPROVED
  • Roll, EPDM, 1/4 in. Thick, 5 ft., 60ARoll,EPDM,1/4 in. Thick,5 ft.,60A
  • Item # 36XT58
  • Mfr. Model # 1600-1/4-5
  • Rubber Roll,Weather Resistant,General Purpose,EPDM,Thickness 1/4 In.,Width 36 In.,Length 5 ft.,Black,Smooth...More

Rubber Roll,Gum,1/8 in. Thick,10 ft.,40A
  • GRAINGER APPROVED
  • Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40ARubber Roll,Gum,1/8 in. Thick,10 ft.,40A
  • Item # 36XV42
  • Mfr. Model # 387-1/8-10
  • Rubber Roll,Abrasion Resistant,Commercial Grade,Gum Rubber,Thickness 1/8 In.,Width 36 In.,Length 10...More

Roll,Vinyl,1/16 in. Thick,10 ft.,70A
  • GRAINGER APPROVED
  • Roll, Vinyl, 1/16 in. Thick, 10 ft., 70ARoll,Vinyl,1/16 in. Thick,10 ft.,70A
  • Item # 36XV03
  • Mfr. Model # 360-1/16-10
  • Rubber Roll,Water Resistant,General Purpose,Vinyl Rubber,Thickness 1/16 In.,Width 36 In.,Length 10...More

Roll,Commercial,1/2 in. Thick,5 ft.,30A
  • GRAINGER APPROVED
  • Roll, Commercial, 1/2 in. Thick, 5 ft., 30ARoll,Commercial,1/2 in. Thick,5 ft.,30A
  • Item # 36XW75
  • Mfr. Model # 6030-1/2-5
  • Rubber Roll,General Purpose,Commercial Grade,Neoprene,Thickness 1/2 In.,Width 36 In.,Length 5...More

Roll,Viton,1/4 in. Thick,3 ft.,70A
  • GRAINGER APPROVED
  • Roll, Viton, 1/4 in. Thick, 3 ft., 70ARoll,Viton,1/4 in. Thick,3 ft.,70A
  • Item # 36XU78
  • Mfr. Model # 350-1/4-3
  • Rubber Roll,Corrosion Resistant,General Purpose,Viton Rubber,Thickness 1/4 In.,Width 36 In.,Length 3...More

Roll,Silicone,1/2 in. Thick,5 ft.,40A
  • GRAINGER APPROVED
  • Roll, Silicone, 1/2 in. Thick, 5 ft., 40ARoll,Silicone,1/2 in. Thick,5 ft.,40A
  • Item # 36XU03
  • Mfr. Model # 2840-1/2-5
  • Rubber Roll,Extreme Temperature,Commercial Grade,Silicone Rubber,Thickness 1/2 In.,Width 36 In.,Length 5...More

Roll,Butyl,1/16 in. Thick,5 ft.,60A
  • GRAINGER APPROVED
  • Roll, Butyl, 1/16 in. Thick, 5 ft., 60ARoll,Butyl,1/16 in. Thick,5 ft.,60A
  • Item # 36XU57
  • Mfr. Model # 320-1/16-5
  • Rubber Roll,Air Tight,General Purpose,Butyl Rubber,Thickness 1/16 In.,Width 36 In.,Length 5 ft.,Black,Smooth...More

Roll,Buna,1/2 in. Thick,5 ft.,50A
  • GRAINGER APPROVED
  • Roll, Buna, 1/2 in. Thick, 5 ft., 50ARoll,Buna,1/2 in. Thick,5 ft.,50A
  • Item # 36XV68
  • Mfr. Model # 4050-1/2-5
  • Rubber Roll,Oil Resistant,Commercial Grade,Buna Rubber,Thickness 1/2 In.,Width 36 In.,Length 5...More

Rubber Roll,Gum,1/16 in. Thick,10 ft,40A
  • GRAINGER APPROVED
  • Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40ARubber Roll,Gum,1/16 in. Thick,10 ft,40A
  • Item # 36XV36
  • Mfr. Model # 387-1/16-10
  • Rubber Roll,Abrasion Resistant,Commercial Grade,Gum Rubber,Thickness 1/16 In.,Width 36 In.,Length 10...More

Roll,Buna,1/8 in. Thick,10 ft.,60A
  • GRAINGER APPROVED
  • Roll, Buna, 1/8 in. Thick, 10 ft., 60ARoll,Buna,1/8 in. Thick,10 ft.,60A
  • Item # 36XV88
  • Mfr. Model # 4060-1/8-10
  • Rubber Roll,Oil Resistant,Commercial Grade,Buna Rubber,Thickness 1/8 In.,Width 36 In.,Length 10...More

Roll,Butyl,1/8 in. Thick,10 ft.,60A
  • GRAINGER APPROVED
  • Roll, Butyl, 1/8 in. Thick, 10 ft., 60ARoll,Butyl,1/8 in. Thick,10 ft.,60A
  • Item # 36XU60
  • Mfr. Model # 320-1/8-10
  • Rubber Roll,Air Tight,General Purpose,Butyl Rubber,Thickness 1/8 In.,Width 36 In.,Length 10 ft.,Black,Smooth...More

Roll,EPDM,1/2 in. Thick,5 ft.,60A
  • GRAINGER APPROVED
  • Roll, EPDM, 1/2 in. Thick, 5 ft., 60ARoll,EPDM,1/2 in. Thick,5 ft.,60A
  • Item # 36XT53
  • Mfr. Model # 1600-1/2-5
  • Rubber Roll,Weather Resistant,General Purpose,EPDM,Thickness 1/2 In.,Width 36 In.,Length 5 ft.,Black,Smooth...More

Roll,Buna,3/32 in. Thick,50 ft.,40A
  • GRAINGER APPROVED
  • Roll, Buna, 3/32 in. Thick, 50 ft., 40ARoll,Buna,3/32 in. Thick,50 ft.,40A
  • Item # 36XV62
  • Mfr. Model # 4040-3/32-50
  • Rubber Roll,Oil Resistant,Commercial Grade,Buna Rubber,Thickness 3/32 In.,Width 36 In.,Length 50...More

Roll,Hypalon,1/16 in. Thick,5 ft.,60A
  • GRAINGER APPROVED
  • Roll, Hypalon, 1/16 in. Thick, 5 ft., 60ARoll,Hypalon,1/16 in. Thick,5 ft.,60A
  • Item # 36XU63
  • Mfr. Model # 330-1/16-5
  • Rubber Roll,Chemical Resistant,High Grade,Hypalon Rubber,Thickness 1/16 In.,Width 36 In.,Length 5...More

Roll,Food Grade,1/8 in. Thick,10 ft,50A
  • GRAINGER APPROVED
  • Roll, Food Grade, 1/8 in. Thick, 10 ft, 50ARoll,Food Grade,1/8 in. Thick,10 ft,50A
  • Item # 36XV29
  • Mfr. Model # 380-1/8-10
  • Rubber Roll,Food Grade,FDA Grade,Neoprene,Thickness 1/8 In.,Width 36 In.,Length 10 ft.,White,Smooth...More

Roll,Buna,1/8 in. Thick,10 ft.,Black
  • GRAINGER APPROVED
  • Roll, Buna, 1/8 in. Thick, 10 ft., BlackRoll,Buna,1/8 in. Thick,10 ft.,Black
  • Item # 36XW48
  • Mfr. Model # 5346HG-1/8-10
  • Rubber Roll,Oil Resistant,High Grade,Buna Rubber,Thickness 1/8 In.,Width 36 In.,Length 10 ft.,Black,Smooth...More

Roll,Food Grade,1/8 in. Thick,5 ft.,50A
  • GRAINGER APPROVED
  • Roll, Food Grade, 1/8 in. Thick, 5 ft., 50ARoll,Food Grade,1/8 in. Thick,5 ft.,50A
  • Item # 36XV30
  • Mfr. Model # 380-1/8-5
  • Rubber Roll,Food Grade,FDA Grade,Neoprene,Thickness 1/8 In.,Width 36 In.,Length 5 ft.,White,Smooth...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More