Skip Content

Filter Results By

Item
Application
Type
Material
Thickness
Width
Length
Color
Finish
Backing Type
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Durometer
Elongation
Tensile Strength (PSI)
Standards
Price
Shop By
Ratings

Rubber Rolls

46 Results Found that Include 1,135 Products

Rubber Selection Qualities
Rubber Selection GuideRubber Selection GuideRubber Selection GuideRubber Selection Guide
Choose the attribute below that best describes what you need most from the rubber used in your application.
 
Adhesion to Metal Gum (Natural) Commercial Grade Hypalon High Grade SBR Black General Purpose SBR Red General Purpose
Compression Set Gum (Natural) Commercial Grade
Abrasion Resistance Gum (Natural) Commercial Grade Buna N Commercial Grade Neoprene Commercial Grade Neoprene Spring Commercial Grade SBR Black General Purpose
Corrosion or Chemical Resistance EPDM General Purpose Hypalon High Grade Viton® General Purpose
Resistance to Electrical Current Butyl General Purpose Gum (Natural) Commercial Grade Silicone Commercial Grade
Flame Resistance Viton® General Purpose Hypalon High Grade Neoprene Commercial Grade Neoprene Spring Commercial Grade
Impact Resistance Gum (Natural) Commercial Grade SBR Black General Purpose SBR Red General Purpose
Oil or Solvent Resistance Viton® General Purpose Buna N High Grade Buna N Commercial Grade
Tear Resistance Gum (Natural) Commercial Grade Butyl General Purpose Viton® General Purpose
Excellent Resilience Gum (Natural) Commercial Grade Neoprene High Grade Neoprene Commercial Grade Neoprene Spring Commercial Grade
Resistance to Weather Aging Butyl General Purpose EPDM General Purpose Hypalon High Grade Silicone Commercial Grade Viton® General Purpose
Food Grade (FDA) Approved Buna N Food Grade Neoprene Food Grade
High Durometer (Hardness) Neoprene Spring Commercial Grade SBR Black General Purpose SBR Red General Purpose Vinyl General Purpose Viton® General Purpose
High Elongation Gum (Natural) Commercial Grade Neoprene Food Grade Buna N High Grade Buna N Food Grade
High Tensile Strengh Gum (Natural) Commercial Grade Hypalon High Grade Neoprene Spring Commercial Grade Buna N High Grade Neoprene High Grade
High Maximum Temperature Silicone Commercial Grade Viton® General Purpose
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/16in Neoprene 1 Ply 36"x120"
  • GRAINGER APPROVED
  • 1/16in Neoprene 1 Ply 36"x120" 1/16in Neoprene 1 Ply 36"x120"
  • Item # 6YHF1
  • Mfr. Model # 7710-1/16NEO110
  • Rubber Sheet, Gasketing, 1-Ply Cloth Inserted, Neoprene, 1/16 In Thick, Width 36 In, Length 120 In, Black,...More

1/8in Neoprene 2 Ply 36"x60"
  • GRAINGER APPROVED
  • 1/8in Neoprene 2 Ply 36"x60" 1/8in Neoprene 2 Ply 36"x60"
  • Item # 6YHF5
  • Mfr. Model # 7710-1/8NEO2-5
  • Rubber Sheet, Gasketing, 2-Ply Cloth Inserted, Neoprene, 1/8 In Thick, Width 36 In, Length 60 In, Black,...More

1/16in Neoprene 1 Ply 36"x60"
  • GRAINGER APPROVED
  • 1/16in Neoprene 1 Ply 36"x60" 1/16in Neoprene 1 Ply 36"x60"
  • Item # 6YHF0
  • Mfr. Model # 7710-1/16NEO1-5
  • Rubber Sheet, Gasketing, 1-Ply Cloth Inserted, Neoprene, 1/16 In Thick, Width 36 In, Length 60 In, Black,...More

3/16in Neoprene 3 Ply 36"x60"
  • GRAINGER APPROVED
  • 3/16in Neoprene 3 Ply 36"x60" 3/16in Neoprene 3 Ply 36"x60"
  • Item # 6YHG0
  • Mfr. Model # 7710-3/16NEO3-5
  • Rubber Sheet, Gasketing, 3-Ply Cloth Inserted, Neoprene, 3/16 In Thick, Width 36 In, Length 60 In, Black,...More

Rubber,Silicone,1/8 In Thick,36 x 10 ft.
  • GRAINGER APPROVED
  • Rubber, Silicone, 1/8 In Thick, 36 x 10 ft. Rubber,Silicone,1/8 In Thick,36 x 10 ft.
  • Item # 43Z066
  • Mfr. Model # 2950B-1/8-10
  • Rubber Sheet, Extreme Temp Applications, Resists Ozone & Oxidation.Silicone, Thickness 1/8 In., Width 36 In.,...More

Recycled Rubber,5/16 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 5/16 In Th, 48 Inx120 In Recycled Rubber,5/16 In Th,48 Inx120 In
  • Item # 10U453
  • Mfr. Model # 8501-5/16-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Recycled Rubber,3/8 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 3/8 In Th, 48 Inx120 In Recycled Rubber,3/8 In Th,48 Inx120 In
  • Item # 10U467
  • Mfr. Model # 8501-3/8-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Recycled Rubber,1/16 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 1/16 In Th, 48 Inx120 In Recycled Rubber,1/16 In Th,48 Inx120 In
  • Item # 10U446
  • Mfr. Model # 8501-1/16-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Recycled Rubber,1/4 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 1/4 In Th, 48 Inx120 In Recycled Rubber,1/4 In Th,48 Inx120 In
  • Item # 10U474
  • Mfr. Model # 8501-1/4-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

Recycled Rubber,1/8 In Th,48 Inx120 In
  • GRAINGER APPROVED
  • Recycled Rubber, 1/8 In Th, 48 Inx120 In Recycled Rubber,1/8 In Th,48 Inx120 In
  • Item # 10U460
  • Mfr. Model # 8501-1/8-10
  • Rubber Sheet, 100 Percent Recycled Anti-Skid, General Purpose Grade, 100 Percent Recycled Rubber, Thickness...More

1/8in Neoprene 2 Ply 36"x120"
  • GRAINGER APPROVED
  • 1/8in Neoprene 2 Ply 36"x120" 1/8in Neoprene 2 Ply 36"x120"
  • Item # 6YHF6
  • Mfr. Model # 7710-1/8NEO2-10
  • Rubber Sheet, Gasketing, 2-Ply Cloth Inserted, Neoprene, 1/8 In Thick, Width 36 In, Length 120 In, Black,...More

Rubber,Silicone,3/16 In Thick,36 x 10 ft
  • GRAINGER APPROVED
  • Rubber, Silicone, 3/16 In Thick, 36 x 10 ft Rubber,Silicone,3/16 In Thick,36 x 10 ft
  • Item # 43Z079
  • Mfr. Model # 2950B-3/16-10
  • Rubber Sheet, Extreme Temp Applications, Resists Ozone & Oxidation.Silicone, Thickness 3/16 In., Width 36...More

Results per page:  16 | 32 | 48

Rubber roll options from Grainger include oil-resistant Buna nitrile varieties for petrochemical and industrial environments, as well as high-grade and commercial-grade neoprene rubber styles. Also shop for EPDM rubber rolls to use in your low-pressure plumbing washers, gaskets and sealing jobs, in addition to SBR, Viton and silicone styles. Grainger has the rubber roll selection you need to complete your projects.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More