Skip Content

Filter Results By

85 Results Found that Include 224 Products

Royal Basket Trucks

Royal Basket Trucks

Founded in 1981, Royal Basket Trucks began manufacturing basket trucks with the idea of providing quality products coupled with outstanding customer service. Our product offerings have grown but the core ideals remain the same. We use the feedback we receive from customers in our design evaluation process to continually strive to meet the material handling needs of many business markets.

Basket Trucks
Basket Trucks
Spring Platforms
Spring Platforms
Replacement Liners
Replacement Liners
Truck Lids
Truck Lids
Upright Vacuums
Upright Vacuums
Hamper Bags
Hamper Bags
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Upright Vacuum Belt,PK2
Belt
  • ROYAL
  • Belt Belt
  • Item # 33Y511
  • Mfr. Model # 1672260001
  • Belt, For Use With Mfr. No. CR5128Z, CR5128, CR5130, CR5130Z, CR5158Z, UR38200

  • ROYAL
  • Upright Vacuum Upright Vacuum
  • Multiple product options available

    Upright Vacuum and Furniture Guard Yes; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Vinyl Cover,24 Bu,Black
  • ROYAL
  • Vinyl Cover, 24 Bu, Black Vinyl Cover,24 Bu,Black
  • Item # 10F476
  • Mfr. Model # G24-KKX-VCN
  • Vinyl Cover, Color Black, Overall Height 3 In., Overall Width 34 In., Overall Length 54 In., Material Vinyl,...More

Vinyl Cover,12 Bu,Black
  • ROYAL
  • Vinyl Cover, 12 Bu, Black Vinyl Cover,12 Bu,Black
  • Item # 10F473
  • Mfr. Model # G12-KKX-VCN
  • Vinyl Cover, Color Black, Overall Height 3 In., Overall Width 30 In., Overall Length 40 In., Material Vinyl,...More

Permanent Liner Basket Truck, 6 Bushel Capacity, 20" O
Black Rubber Corner Bumper Kit, 4 PK
Free Standing Hamper,Blue
  • ROYAL
  • Free Standing Hamper, Blue Free Standing Hamper,Blue
  • Item # 20JK33
  • Mfr. Model # G35-BBX-H1F-3ULN
  • Free Standing Hamper, Volume Capacity 9 cu. ft./35 gal., Color Blue, Material PVC/Mesh/Rubber/Steel, Height...More

Recycle Cart, 21 cu. ft. Volume Capacity, 800 lb. Load
Pool Towel X-Frame, 8 bu, white vinyl
  • ROYAL
  • Pool Towel X-Frame, 8 bu, white vinyl Pool Towel X-Frame, 8 bu, white vinyl
  • Item # 22E973
  • Mfr. Model # G08-WWX-XPA-3ONN
  • Pool Towel X-Frame Cart, Number of Compartments 1, White, Volume Capacity 8.9 cu. ft., Load Capacity 150 lb.,...More

Bedpan Washer Flush Valve,1.6 gpf
  • ROYAL
  • Bedpan Washer Flush Valve, 1.6 gpf Bedpan Washer Flush Valve,1.6 gpf
  • Item # 4YGA7
  • Mfr. Model # Royal BPW 1000-1.6
  • Bedpan Washer Flush Valve, Gallons per Flush 1.6, Inlet Size 1 In., Rough-In 34-3/8 In., Handle Type Non-Hold...More

Enviro Hamper Kit,30 gal,Red
  • ROYAL
  • Enviro Hamper Kit, 30 gal, Red Enviro Hamper Kit,30 gal,Red
  • Item # 22E970
  • Mfr. Model # G00-RRX-EBK
  • Enviro Hamper Kit, Red, Volume Capacity 4.2 cu. ft., Load Capacity 50 lb., Overall Length 16 In., Overall...More

Bull Cart, 18 cu. ft. Volume Capacity, 800 lb. Load&#x
Poly Scale Cart,6 Bu,Gray
  • ROYAL
  • Poly Scale Cart, 6 Bu, Gray Poly Scale Cart,6 Bu,Gray
  • Item # 19D628
  • Mfr. Model # G06-GRX-STA-3UNN
  • Poly Scale Cart, Overall Height 35 In., Overall Length 34 In., Overall Width 24 In., Caster Type (4) Swivel,...More

Bulk Tambour Truck, 800 lb. Load Capacity, (2) Sw
Turnabout, 48 cu ft, blue, wire shelves
  • ROYAL
  • Turnabout, 48 cu ft, blue, wire shelves Turnabout, 48 cu ft, blue, wire shelves
  • Item # 2HEG4
  • Mfr. Model # G48-BLX-TAC-6UNN
  • Turnabout Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Load Capacity 800 lb., Material...More

Turnabout Truck,Blue,HDPE
  • ROYAL
  • Turnabout Truck, Blue, HDPE Turnabout Truck,Blue,HDPE
  • Item # 19D629
  • Mfr. Model # G48-BLX-TPC-6UNN
  • Bulk Linen Truck, Number of Compartments 2, Blue, Volume Capacity 48 cu. ft., Material HDPE, Caster Type (2)...More

Free Standing Hamper,Blue
  • ROYAL
  • Free Standing Hamper, Blue Free Standing Hamper,Blue
  • Item # 20JK32
  • Mfr. Model # G24-BBX-H1F-3ULN
  • Free Standing Hamper, Volume Capacity 6.5 cu. ft./24 gal., Color Blue, Material PVC/Mesh/Rubber/Steel, Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More