Skip Content

Filter Results By

Applied Filters Clear All

Routers

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Router Kit,1-3/4 Max HP
  • MILWAUKEE
  • Router Kit, 1-3/4 Max HP Router Kit,1-3/4 Max HP
  • Item # 38D246
  • Mfr. Model # 5615-21
  • Router Kit, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24000, Power Source Corded, Tool Length (In.)...More

Plunge Router Electric Brake, 3-1/4 HP
  • MAKITA
  • Plunge Router Electric Brake, 3-1/4 HP Plunge Router Electric Brake, 3-1/4 HP
  • Item # 14F183
  • Mfr. Model # RP2301FC
  • Router, HP 3-1/4 , Amps 15, Voltage 120, No Load RPM 9000-22000, Power Source AC, Tool Length (In.) 12-1/4,...More

Router,1-1/4 HP
  • MAKITA
  • Router, 1-1/4 HP Router,1-1/4 HP
  • Item # 34G802
  • Mfr. Model # RT0701C
  • Router, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length (In.)...More

EVS Router Kit,2-1/4 Max HP
  • MILWAUKEE
  • EVS Router Kit, 2-1/4 Max HP EVS Router Kit,2-1/4 Max HP
  • Item # 38D248
  • Mfr. Model # 5616-21
  • Router Kit, HP 2-1/4, Amps 13.0, Voltage 120, No Load RPM 10000 to 24000, Power Source Corded, Tool Length...More

Router 8,000-24,000 RPM, 2-1/4 HP
  • MAKITA
  • Router 8,000-24,000 RPM, 2-1/4 HP Router 8,000-24,000 RPM, 2-1/4 HP
  • Item # 14F179
  • Mfr. Model # RF1101
  • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-3/4,...More

Router,1-3/4 HP,11V,12 in. L
  • PORTER CABLE
  • Router, 1-3/4 HP, 11V, 12 in. L Router,1-3/4 HP,11V,12 in. L
  • Item # 30RV84
  • Mfr. Model # 9690LR
  • Router, HP 1-3/4, Amps 11, Voltage 120, No Load RPM 27,500, Power Source Corded, Tool Length (In.) 12,...More

Plunge & Fix Base Router Kit, 2-1/4 HP
  • MAKITA
  • Plunge & Fix Base Router Kit, 2-1/4 HP Plunge & Fix Base Router Kit, 2-1/4 HP
  • Item # 14F180
  • Mfr. Model # RF1101KIT2
  • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-5/8,...More

Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • BOSCH
  • Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • Item # 45CR55
  • Mfr. Model # MRF23EVS
  • Fixed Base Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Base Size...More

Router,1 3/4 HP
  • MILWAUKEE
  • Router, 1 3/4 HP Router,1 3/4 HP
  • Item # 6MR57
  • Mfr. Model # 5615-20
  • Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24,000, Power Source A/C only, Tool Length (In.) 8-1/4,...More

Router,2-1/4 Max HP
  • MILWAUKEE
  • Router, 2-1/4 Max HP Router,2-1/4 Max HP
  • Item # 38D247
  • Mfr. Model # 5616-20
  • Router, HP 2-1/4, Amps 13.0, Voltage 120, No Load RPM 10000 to 24000, Power Source Corded, Tool Length (In.)...More

Multi-Base Router Kit,2-1/4 HP
  • MILWAUKEE
  • Multi-Base Router Kit, 2-1/4 HP Multi-Base Router Kit,2-1/4 HP
  • Item # 38D244
  • Mfr. Model # 5616-24
  • Multi-Base Router Kit, HP 2-1/4, Amps 13.0, Voltage 120, No Load RPM 10000 to 24000, Power Source Corded,...More

Router Kit,2-1/4 HP,12 Amps
  • DEWALT
  • Router Kit, 2-1/4 HP, 12 Amps Router Kit,2-1/4 HP,12 Amps
  • Item # 3CA69
  • Mfr. Model # DW618K
  • Router Kit , HP 2-1/4 In., Amps 12, No Load RPM 8,000 to 24,000, Base Size (In.) 6, Tool Weight (Lb.) 7.2,...More

Router,Corder,Variable,220V
  • DEWALT
  • Router, Corder, Variable, 220V Router,Corder,Variable,220V
  • Item # 32ZU46
  • Mfr. Model # DW625E-QS
  • Router, HP 3, Voltage 220, No Load RPM 8000 to 20,000, Power Source Corded, Tool Length (In.) 13, Overall...More

Router Kit,1-/4 HP
  • MAKITA
  • Router Kit, 1-/4 HP Router Kit,1-/4 HP
  • Item # 34G803
  • Mfr. Model # RT0701CX3
  • Router Kit, HP 1-1/4, Amps 6.5, Voltage 120, No Load RPM 10000 to 30000, Power Source Electric, Tool Length...More

D-Handle Router,1-3/4 Max HP
  • MILWAUKEE
  • D-Handle Router, 1-3/4 Max HP D-Handle Router,1-3/4 Max HP
  • Item # 38D245
  • Mfr. Model # 5619-20
  • D-Handle Router, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24000, Power Source Corded, Tool Length (In.)...More

Plunge Router 27,000 RPM, 1-1/4 HP
  • MAKITA
  • Plunge Router 27,000 RPM, 1-1/4 HP Plunge Router 27,000 RPM, 1-1/4 HP
  • Item # 14F181
  • Mfr. Model # RP0900K
  • Router, HP 1-1/4 , Amps 8, Voltage 120, No Load RPM 27000, Power Source AC, Tool Length (In.) 8-17/32,...More

Router Combo Kit,1-3/4 HP
  • MILWAUKEE
  • Router Combo Kit, 1-3/4 HP Router Combo Kit,1-3/4 HP
  • Item # 38D243
  • Mfr. Model # 5615-24
  • Router Combo Kit, HP 1-3/4, Amps 11.0, Voltage 120, No Load RPM 24000, Power Source Corded, Tool Length (In.)...More

D-Handle Router, 2-1/4 HP
  • MAKITA
  • D-Handle Router, 2-1/4 HP D-Handle Router, 2-1/4 HP
  • Item # 14F178
  • Mfr. Model # RD1101
  • Router, HP 2-1/4 , Amps 11, Voltage 120, No Load RPM 8000-24000, Power Source AC, Tool Length (In.) 8-3/4,...More

Router, Fixed Base
Plunge Router 22,000 RPM, 3-1/4 HP
  • MAKITA
  • Plunge Router 22,000 RPM, 3-1/4 HP Plunge Router 22,000 RPM, 3-1/4 HP
  • Item # 14F182
  • Mfr. Model # RP1800
  • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 22000, Power Source AC, Tool Length (In.) 12-1/4, Overall...More

Router,1-1/4 in.,Carrying Case Includes
  • BOSCH
  • Router, 1-1/4 in., Carrying Case Includes Router,1-1/4 in.,Carrying Case Includes
  • Item # 45MW48
  • Mfr. Model # GKF125CEK
  • Router, HP 1-1/4 In., Amps 7, Voltage 120, No Load RPM 16,000 to 35,000, Tool Length (In.) 8-13/64 In.,...More

Router,1-1/4 in.,Collet Wrench Includes
  • BOSCH
  • Router, 1-1/4 in., Collet Wrench Includes Router,1-1/4 in.,Collet Wrench Includes
  • Item # 45MW47
  • Mfr. Model # GKF125CE
  • Router, HP 1-1/4 In., Amps 7, Voltage 120, No Load RPM 16,000 to 35,000, Tool Length (In.) 8-13/64 In.,...More

Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • BOSCH
  • Plunge Router, 2.3 HP, 120V, 15A, 12.6 lb. Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • Item # 45CR56
  • Mfr. Model # MRP23EVS
  • Plunge Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Overall Depth...More

Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

1-3/4" HP Router Kit
Plunger Router,11in L.9in W.,6in D.
  • BOSCH
  • Plunger Router, 11in L.9in W., 6in D. Plunger Router,11in L.9in W.,6in D.
  • Item # 35KF94
  • Mfr. Model # PR011
  • Plunge Router, Tool Length (In.) 11, Overall Width (In.) 9, Overall Depth (In.) 6, Base Size (In.) 2, Tool...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More