Skip Content

Filter Results By

Applied Filters Clear All

Item
HP
Brand
Price
Shop By
Ratings

Routers

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    Fixed Base Palm Router, HP 1,5.6 A,120V
    • BOSCH
    • Fixed Base Palm Router, HP 1,5.6 A, 120V
    • Item # 2GTE4
    • Mfr. Model # PR10E
    • Fixed Base Palm Router, HP 1, Amps 5.6, Voltage 120, No Load RPM 35,000, Power Source 120, Tool Length (In.)...More

    Variable-Speed Palm Router Kit
    • BOSCH
    • Variable-Speed Palm Router Kit
    • Item # 3TXE8
    • Mfr. Model # PR20EVSK
    • Variable-Speed Palm Router Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source 120 V...More

    Combo Base Router Set,120V,2-1/4 HP
    • SKIL
    • Combo Base Router Set, 120V, 2-1/4 HP
    • Item # 19M484
    • Mfr. Model # 1830
    • Router, HP 2.25, Amps 10, Voltage 120, No Load RPM 10500 to 25000, Tool Length (In.) 16.75, Overall Width...More

    Router,3-1/4 HP,15A
    • HITACHI
    • Router, 3-1/4 HP, 15A
    • Item # 19TA18
    • Mfr. Model # M12VE
    • Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8000 to 22,000, Tool Length (In.) 11-13/16, Overall Depth...More

    Router,2-1/4 HP,11A
    • HITACHI
    • Router, 2-1/4 HP, 11A
    • Item # 19TA16
    • Mfr. Model # M12VC
    • Router, HP 2-1/4, Amps 11, Voltage 120, No Load RPM 8000 to 24,000, Overall Depth (In.) 2-9/16, Tool Weight...More

    Results per page: 16 | 32 | 48