Skip Content

Filter Results By

Applied Filters Clear All

Routers

13 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Router Table,4 HP,220V,45 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 45 in. H, 65A Router Table,4 HP,220V,45 in. H,65A
  • Item # 45AW28
  • Mfr. Model # WR-48V
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Crosscut 36 In., Max. Rip Cut Unlimited, Max. Cut...More

Router Table,4 HP,220V,88-5/8 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 88-5/8 in. H, 65A Router Table,4 HP,220V,88-5/8 in. H,65A
  • Item # 45AW47
  • Mfr. Model # WR-510V-ATC
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Rip Cut Unlimited, No Load RPM 24,000, Overall Width...More

Router Bit,Carbide,1/2in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-5/8inL Router Bit,Carbide,1/2in dia.,2-5/8inL
  • Item # 41HP95
  • Mfr. Model # 85266M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Router Bit,Carbide,1/2in dia.,2-1/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-1/8inL Router Bit,Carbide,1/2in dia.,2-1/8inL
  • Item # 41HP94
  • Mfr. Model # 85227M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Dust Extracting Base,6in. L
Router Bit,Carbide,1/4in dia.,1-13/16inL
  • BOSCH
  • Router Bit, Carbide, 1/4in dia., 1-13/16inL Router Bit,Carbide,1/4in dia.,1-13/16inL
  • Item # 41HP97
  • Mfr. Model # 85269M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of...More

Router Bit Set,Carbide Tipped,4 pcs.
Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • BOSCH
  • Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • Item # 45CR55
  • Mfr. Model # MRF23EVS
  • Fixed Base Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Base Size...More

Router Bit,Carbide,3/8in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 3/8in dia., 2-5/8inL Router Bit,Carbide,3/8in dia.,2-5/8inL
  • Item # 41HP96
  • Mfr. Model # 85268M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/8, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

Palm Router Combo Kit,1 HP,120V,5.6A
  • BOSCH
  • Palm Router Combo Kit, 1 HP, 120V, 5.6A Palm Router Combo Kit,1 HP,120V,5.6A
  • Item # 45CR54
  • Mfr. Model # PR20EVS
  • Palm Router Combo Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

Dust Extracting Nozzle,2-1/2in. L
Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • BOSCH
  • Plunge Router, 2.3 HP, 120V, 15A, 12.6 lb. Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • Item # 45CR56
  • Mfr. Model # MRP23EVS
  • Plunge Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Overall Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More