Skip Content

Filter Results By

Applied Filters Clear All

Routers

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HP Fixed Based Electronic Router
  • BOSCH
  • HP Fixed Based Electronic Router HP Fixed Based Electronic Router
  • Item # 3TXE5
  • Mfr. Model # 1617EVS
  • HP Fixed-Base Electronic Router, HP 2-1/4, Amps 12, Voltage 120, No Load RPM 8,000 to 25,000, Power Source...More

Variable-Speed Palm Router Kit
  • BOSCH
  • Variable-Speed Palm Router Kit Variable-Speed Palm Router Kit
  • Item # 3TXE8
  • Mfr. Model # PR20EVSK
  • Variable-Speed Palm Router Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source 120 V...More

Fixed Base Palm Router, HP 1,5.6 A,120V
  • BOSCH
  • Fixed Base Palm Router, HP 1,5.6 A, 120V Fixed Base Palm Router, HP 1,5.6 A,120V
  • Item # 2GTE4
  • Mfr. Model # PR10E
  • Fixed Base Palm Router, HP 1, Amps 5.6, Voltage 120, No Load RPM 35,000, Power Source 120, Tool Length (In.)...More

Router Combo Kit,Fixed/Plunge,120V,15Amp
  • BOSCH
  • Router Combo Kit, Fixed/Plunge, 120V, 15Amp Router Combo Kit,Fixed/Plunge,120V,15Amp
  • Item # 6YHR8
  • Mfr. Model # MRC23EVSK
  • Router Combo Kit, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source 120 V AC, Base...More

Collet Chuck,1/4" Cap
Router Guide,3-1/2 In
  • BOSCH
  • Router Guide, 3-1/2 In Router Guide,3-1/2 In
  • Item # 21TP03
  • Mfr. Model # RA1054
  • Router GuideDiameter 32mm, Height 13-5/16 In., Length 3-1/2 In., Width 15-1/2 In.Application Wood and Metal,...More

Palm Router Combo Kit,Soft Grip,1 HP
  • BOSCH
  • Palm Router Combo Kit, Soft Grip, 1 HP Palm Router Combo Kit,Soft Grip,1 HP
  • Item # 30RW69
  • Mfr. Model # PR20EVSPK
  • Palm Router Combo Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • BOSCH
  • Plunge Router, 2.3 HP, 120V, 15A, 12.6 lb. Plunge Router,2.3 HP,120V,15A,12.6 lb.
  • Item # 45CR56
  • Mfr. Model # MRP23EVS
  • Plunge Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Overall Depth...More

Palm Router Combo Kit,1 HP,120V,5.6A
  • BOSCH
  • Palm Router Combo Kit, 1 HP, 120V, 5.6A Palm Router Combo Kit,1 HP,120V,5.6A
  • Item # 45CR54
  • Mfr. Model # PR20EVS
  • Palm Router Combo Kit, HP 1, Amps 5.6, Voltage 120, No Load RPM 16,000 to 35,000, Power Source Corded, Tool...More

Router Bit,Carbide,1/2in dia.,2-1/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-1/8inL Router Bit,Carbide,1/2in dia.,2-1/8inL
  • Item # 41HP94
  • Mfr. Model # 85227M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Router Bit Set,Carbide Tipped,4 pcs.
Plunger Router,11in L.9in W.,6in D.
  • BOSCH
  • Plunger Router, 11in L.9in W., 6in D. Plunger Router,11in L.9in W.,6in D.
  • Item # 35KF94
  • Mfr. Model # PR011
  • Plunge Router, Tool Length (In.) 11, Overall Width (In.) 9, Overall Depth (In.) 6, Base Size (In.) 2, Tool...More

Router Roller Guide
  • BOSCH
  • Router Roller Guide Router Roller Guide
  • Item # 3TXC5
  • Mfr. Model # PR003
  • Router Roller Guide, Guides Router Along Edge When Non-bearing Bit or Unpiloted Bit is Used, Adjustable...More

Straight Router Guide,3 5/8 From Edge
Router Edge Dust Kit,1-13/16 In
  • BOSCH
  • Router Edge Dust Kit, 1-13/16 In Router Edge Dust Kit,1-13/16 In
  • Item # 21TP02
  • Mfr. Model # RA1175
  • Router Edge Dust Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, 1-1/4 In., 1-1/2 In., Height 11-1/2 In.,...More

Offset Base & Roller Guide
  • BOSCH
  • Offset Base & Roller Guide Offset Base & Roller Guide
  • Item # 3TXC8
  • Mfr. Model # PR004
  • Offset Base & Roller Guide, Offset Base Designed to Work with Bosch Palm Routers PR20evsk and PR20evsnk,...More

Offset Router Bit Wrench Set,8 in L.
  • BOSCH
  • Offset Router Bit Wrench Set, 8 in L. Offset Router Bit Wrench Set,8 in L.
  • Item # 35KG04
  • Mfr. Model # RA1152
  • Offset Router Bit Wrench Set, Size 5/8 In. and 15/16 In., Length 8 In., Material Steel, Application Router...More

Router Dust Hood Kit,2-1/2 In
  • BOSCH
  • Router Dust Hood Kit, 2-1/2 In Router Dust Hood Kit,2-1/2 In
  • Item # 21TP07
  • Mfr. Model # RA1177AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 12 In., Length 2-1/2 In., Width 9...More

Fixed Router Base,1 15/16 Base Dia
  • BOSCH
  • Fixed Router Base, 1 15/16 Base Dia Fixed Router Base,1 15/16 Base Dia
  • Item # 3TXA8
  • Mfr. Model # PR001
  • Fixed Router Base, Size Accepts Bits Up To 1 15/16 In In Diameter., Quick Clamp System Allows Motor to Be...More

Router Dust Hood Kit,2-1/4 In
  • BOSCH
  • Router Dust Hood Kit, 2-1/4 In Router Dust Hood Kit,2-1/4 In
  • Item # 21TP06
  • Mfr. Model # RA1173AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 12-1/2 In., Length 2-1/4 In., Width...More

Router Dust Hood Kit,2 In
  • BOSCH
  • Router Dust Hood Kit, 2 In Router Dust Hood Kit,2 In
  • Item # 21TP04
  • Mfr. Model # RA1172AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 11 In., Length 2 In., Width 8...More

Router Tilt Base
Router Bit,Carbide,1/2in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 1/2in dia., 2-5/8inL Router Bit,Carbide,1/2in dia.,2-5/8inL
  • Item # 41HP95
  • Mfr. Model # 85266M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/2, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Router Bit,Carbide,3/8in dia.,2-5/8inL
  • BOSCH
  • Router Bit, Carbide, 3/8in dia., 2-5/8inL Router Bit,Carbide,3/8in dia.,2-5/8inL
  • Item # 41HP96
  • Mfr. Model # 85268M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 3/8, Depth of Cut (In.) 1, Flute Length (In.) 1, Number of...More

Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • BOSCH
  • Plunge Router, 3-1/4 HP, 120V, 15A, 13.2 lb. Plunge Router,3-1/4 HP,120V,15A,13.2 lb.
  • Item # 45CR57
  • Mfr. Model # 1619EVS
  • Plunge Router, HP 3-1/4, Amps 15, Voltage 120, No Load RPM 8,000 to 25,000, Power Source Corded, Base Size...More

Router Bit,Carbide,1/4in dia.,1-13/16inL
  • BOSCH
  • Router Bit, Carbide, 1/4in dia., 1-13/16inL Router Bit,Carbide,1/4in dia.,1-13/16inL
  • Item # 41HP97
  • Mfr. Model # 85269M
  • Router Bit, Carbide Tipped, Cutting Dia. (In.) 1/4, Depth of Cut (In.) 1/2, Flute Length (In.) 1/2, Number of...More

Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • BOSCH
  • Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb Fixed Base Router,2.3 HP,120V,15A,9.3 lb
  • Item # 45CR55
  • Mfr. Model # MRF23EVS
  • Fixed Base Router, HP 2.3, Amps 15, Voltage 120, No Load RPM 10,000 to 25,000, Power Source Corded, Base Size...More

Wrench For Bosch Palm Routers
Router Dust Hood Kit,1-63/64 In
  • BOSCH
  • Router Dust Hood Kit, 1-63/64 In Router Dust Hood Kit,1-63/64 In
  • Item # 21TP05
  • Mfr. Model # RA1176AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 11-1/2 In., Length 1-63/64 In.,...More

Underscribing Kit for Palm Router
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More