Skip Content

Filter Results By

Applied Filters Clear All

No Load RPM
Amps @ 120V
Collet Capacity
Wheel Dia.
Brand
Price
Shop By
Ratings

Rotary Tools

8 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rotary Tool, 120 V, 1.2 A
    • DREMEL
    • Rotary Tool, 120 V, 1.2 ARotary Tool, 120 V, 1.2 A
    • Item # 14H446
    • Mfr. Model # 3000-1/24
    • Rotary Tool, 5000 to 32000 No Load RPM, 5000 to 32000 Speed, 1.2 A/hr. Amps @ 120V, Includes 6 ft. Cord,...More

    Rotary Tool Kit,5000-35,000 RPM,50 Pc
    • DREMEL
    • Rotary Tool Kit, 5000-35,000 RPM, 50 PcRotary Tool Kit,5000-35,000 RPM,50 Pc
    • Item # 5EEU8
    • Mfr. Model # 4000-6/50
    • Rotary Tool Kit, 5,000-35,000 No Load RPM, 1.6 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/32...More

    Cordless Rotary Tool Kit,12 V,30 Pcs
    • DREMEL
    • Cordless Rotary Tool Kit, 12 V, 30 PcsCordless Rotary Tool Kit,12 V,30 Pcs
    • Item # 34E359
    • Mfr. Model # 8220-1/28"
    • Cordless Rotary Tool, 5000 to 30000 No Load RPM, Variable Speed, 12 Amps @ 120V, The Ability To Use All...More

    Rotary Tool Kit,35,000 RPM,7 Pc
    • DREMEL
    • Rotary Tool Kit, 35,000 RPM, 7 PcRotary Tool Kit,35,000 RPM,7 Pc
    • Item # 5EEU4
    • Mfr. Model # 100-N/7
    • Rotary Tool Kit, 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity 1/8 In,...More

    Cordless Rotary Tool Kit,12 V,31 Pcs
    Rotary Tool Kit,15000/35,000 RPM,21 Pc
    • DREMEL
    • Rotary Tool Kit, 15000/35,000 RPM, 21 PcRotary Tool Kit,15000/35,000 RPM,21 Pc
    • Item # 5EEU5
    • Mfr. Model # 200-1/21
    • Rotary Tool Kit, 15,000 or 35,000 No Load RPM, 1.15 Amps @ 120V, Ball And Roller Bearings, Collet Capacity...More

    Quick Change Rotary Tool Kit,40 Pcs
    • DREMEL
    • Quick Change Rotary Tool Kit, 40 PcsQuick Change Rotary Tool Kit,40 Pcs
    • Item # 40L105
    • Mfr. Model # 4200-6/40
    • Quick Change Rotary Tool Kit, 5000 to 35000 No Load RPM1.6 Amps @ 120VBall Bearings BearingsEZ Change...More

    Cordless Rotary Tool Kit, 8.0 V,22 Pcs
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More