Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Rotary, Swivel and Expansion Joints

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Rotary Union,1 1/2 In NPT,SS,Right Hand
    • DUFF-NORTON
    • Rotary Union, 1 1/2 In NPT, SS, Right HandRotary Union,1 1/2 In NPT,SS,Right Hand
    • Item # 1CVF6
    • Mfr. Model # 750118C
    • Rotary Union, 5000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Stainless Steel, Right...More

    Rotary Union,1 1/2 In NPT,Carbon Steel
    • DUFF-NORTON
    • Rotary Union, 1 1/2 In NPT, Carbon SteelRotary Union,1 1/2 In NPT,Carbon Steel
    • Item # 1CVC9
    • Mfr. Model # 440146C
    • Rotary Union, 9000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Carbon Steel, Right Hand...More

    Expansion Joint,PVC Elastomer,3 In
    • SPEARS
    • Expansion Joint, PVC Elastomer, 3 InExpansion Joint,PVC Elastomer,3 In
    • Item # 4DMY7
    • Mfr. Model # EJ22-030
    • Expansion Joint, PVC Elastomer, Pipe Size 3 In., Overall Length 10 In., Travel Length 6 In., Material of...More

    Expansion Joint,Double Sphere,3 In
    • GRAINGER APPROVED VENDOR
    • Expansion Joint, Double Sphere, 3 InExpansion Joint,Double Sphere,3 In
    • Item # 4DPZ6
    • Mfr. Model # TEJ-3-203
    • Expansion Joint, Double Sphere, Pipe Size 3 In, Tapped Holes Connection, Material of Construction PTFE, 4...More

    Rotary Union,1 1/2 In NPT,Carbon Steel
    • DUFF-NORTON
    • Rotary Union, 1 1/2 In NPT, Carbon SteelRotary Union,1 1/2 In NPT,Carbon Steel
    • Item # 1CVC8
    • Mfr. Model # 440145C
    • Rotary Union, 9000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Carbon Steel, Left Hand...More

    Rotary Union,1 1/2 In NPT,SS,Left Hand
    • DUFF-NORTON
    • Rotary Union, 1 1/2 In NPT, SS, Left HandRotary Union,1 1/2 In NPT,SS,Left Hand
    • Item # 1CVF5
    • Mfr. Model # 750117C
    • Rotary Union, 5000 Series, Size 1 1/2 In, NPT Connection, Material of Construction Stainless Steel, Left Hand...More

    Rotary Union,1-1/2 in. NPT,9000S,LH
    • DUFF-NORTON
    • Rotary Union, 1-1/2 in. NPT, 9000S, LHRotary Union,1-1/2 in. NPT,9000S,LH
    • Item # 35PP33
    • Mfr. Model # 440143C
    • Rotary Union, 9000 Series, Size 1-1/2 In., NPT Connection, Material of Construction Cast Iron Housing,...More

    Rotary Union,1-1/4 in. NPT,9000S,LH Dual
    • DUFF-NORTON
    • Rotary Union, 1-1/4 in. NPT, 9000S, LH DualRotary Union,1-1/4 in. NPT,9000S,LH Dual
    • Item # 35PP37
    • Mfr. Model # 440321C
    • Rotary Union, 9000 Series, Size 1-1/4 In., NPT Connection, Material of Construction Cast Iron Housing,...More

    Expansion Joint,CPVC,2 In,16 15/16 In L
    • SPEARS
    • Expansion Joint, CPVC, 2 In, 16 15/16 In LExpansion Joint,CPVC,2 In,16 15/16 In L
    • Item # 4DMX9
    • Mfr. Model # 826-020X6C
    • Expansion Joint, CPVC, Pipe Size 2 In., Overall Length 16 15/16 In., Travel Length 6 In., Material of...More

    Rotary Joint Cartridge,For 1CVB9,1CVD1
    Results per page: 16 | 32 | 48