Skip Content

Filter Results By

Item
Chuck Type
Voltage
No Load RPM
  • View MoreView Less
Blows per Minute
  • View MoreView Less
Amps
Price
  • View MoreView Less
Shop By

Rotary Hammers

10 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    SDS Plus Rotary Hammer Drill,7A @ 120V
    • MAKITA
    • SDS Plus Rotary Hammer Drill, 7A @ 120VSDS Plus Rotary Hammer Drill,7A @ 120V
    • Item # 5GDX2
    • Mfr. Model # HR2475
    • Rotary Hammer,SDS Plus,Voltage 120,No Load RPM 0 to 1100,Blows per Minute 0 to 4500,7 Amps,Solid Bit Capacity...More

    SDS Rotary Hammer Kit,7A @ 120V
    • MAKITA
    • SDS Rotary Hammer Kit, 7A @ 120VSDS Rotary Hammer Kit,7A @ 120V
    • Item # 3NLP6
    • Mfr. Model # HR2811F
    • Rotary Hammer Kit,SDS,Voltage 120,No Load RPM 0 to 1100,Blows per Minute 0 to 4500,7 Amps,Solid Bit Capacity...More

    Spline Rotary Hammer Drill,12A @ 120V
    • MAKITA
    • Spline Rotary Hammer Drill, 12A @ 120VSpline Rotary Hammer Drill,12A @ 120V
    • Item # 5GDX1
    • Mfr. Model # HR4041C
    • Rotary Hammer,Spline,Voltage 120,No Load RPM 230 to 460,Blows per Minute 1300 to 2600,12 Amps,Solid Bit...More

    Scraper and Tile Remover,5A @ 120V
    • MAKITA
    • Scraper and Tile Remover, 5A @ 120VScraper and Tile Remover,5A @ 120V
    • Item # 14F114
    • Mfr. Model # HK1810
    • Rotary Hammer Kit,Small Hex,Voltage 120,Blows per Minute 0 to 3200,5 Amps,Solid Bit Capacity 11/16...More

    SDS Rotary Hammer Drill,16-5/8 In. L
    • MAKITA
    • SDS Rotary Hammer Drill, 16-5/8 In. LSDS Rotary Hammer Drill,16-5/8 In. L
    • Item # 32NL83
    • Mfr. Model # HR2621
    • Rotary Hammer,SDS,No Load RPM 0 to 1100,Blows per Minute 0 to 4500,Solid Bit Capacity 1 In. (Concrete), 1-1/4...More

    Rotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • MAKITA
    • Rotary Hammer Kit, 4.2A@120V, 0 to 1500rpmRotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • Item # 14F129
    • Mfr. Model # HR1830F
    • Rotary Hammer Kit,SDS Plus,Voltage 120,No Load RPM 0 to 1500,Blows per Minute 0 to 5000,4.2 Amps,Solid Bit...More

    SDS Max Rotary Hammer Drill,18-11/16 in.
    SDS Rotary Hammer Drill,15-1/8 in.
    Results per page: 16 | 32 | 48