Skip Content

Filter Results By

Applied Filters Clear All

Item
Chuck Type
Voltage
No Load RPM
Blows per Minute
Amps
Brand
Price
Shop By

Rotary Hammers

10 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Spline Rotary Hammer Drill,12A @ 120V
    • MAKITA
    • Spline Rotary Hammer Drill, 12A @ 120VSpline Rotary Hammer Drill,12A @ 120V
    • Item # 5GDX1
    • Mfr. Model # HR4041C
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 230 to 460, Blows per Minute 1300 to 2600, 12 Amps, Solid Bit...More

    SDS Plus Rotary Hammer Drill,7A @ 120V
    • MAKITA
    • SDS Plus Rotary Hammer Drill, 7A @ 120VSDS Plus Rotary Hammer Drill,7A @ 120V
    • Item # 5GDX2
    • Mfr. Model # HR2475
    • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7 Amps, Solid Bit...More

    SDS Max Rotary Hammer Drill,18-11/16 in.
    SDS Rotary Hammer Kit,7A @ 120V
    • MAKITA
    • SDS Rotary Hammer Kit, 7A @ 120VSDS Rotary Hammer Kit,7A @ 120V
    • Item # 3NLP6
    • Mfr. Model # HR2811F
    • Rotary Hammer Kit, SDS, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 7 Amps, Solid Bit...More

    Scraper and Tile Remover,5A @ 120V
    • MAKITA
    • Scraper and Tile Remover, 5A @ 120VScraper and Tile Remover,5A @ 120V
    • Item # 14F114
    • Mfr. Model # HK1810
    • Rotary Hammer Kit, Small Hex, Voltage 120, Blows per Minute 0 to 3200, 5 Amps, Solid Bit Capacity 11/16 In.,...More

    SDS Rotary Hammer Drill,16-5/8 In. L
    • MAKITA
    • SDS Rotary Hammer Drill, 16-5/8 In. LSDS Rotary Hammer Drill,16-5/8 In. L
    • Item # 32NL83
    • Mfr. Model # HR2641
    • Rotary Hammer, SDS, No Load RPM 0 to 1100, Blows per Minute 0 to 4500, 8 Amps, Solid Bit Capacity 1 In., Core...More

    SDS Rotary Hammer Drill,15-1/8 in.
    Rotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • MAKITA
    • Rotary Hammer Kit, 4.2A@120V, 0 to 1500rpmRotary Hammer Kit,4.2A@120V,0 to 1500rpm
    • Item # 14F129
    • Mfr. Model # HR1830F
    • Rotary Hammer Kit, SDS Plus, Voltage 120, No Load RPM 0 to 1500, Blows per Minute 0 to 5000, 4.2 Amps, Solid...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More