Skip Content

Filter Results By

Item
Chuck Type
No Load RPM
Blows per Minute
Amps
Price
Shop By
Ratings

Rotary Hammers

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    SDS Rotary Hammer Drill Kit,7.5A @ 120V
    • BOSCH
    • SDS Rotary Hammer Drill Kit, 7.5A @ 120VSDS Rotary Hammer Drill Kit,7.5A @ 120V
    • Item # 2LDB3
    • Mfr. Model # 11255VSR
    • Rotary Hammer Kit, SDS, Voltage 120, No Load RPM 0 to 1300, Blows per Minute 0 to 5800, 7.5 Amps, Solid Bit...More

    SDS-plus(R) Rotary Hammer,0 to 1230 rpm
    • BOSCH
    • SDS-plus(R) Rotary Hammer, 0 to 1230 rpmSDS-plus(R) Rotary Hammer,0 to 1230 rpm
    • Item # 38C956
    • Mfr. Model # RH228VC
    • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 1230, Blows per Minute 0 to 5460, 8 Amps, Solid Bit...More

    SDS Plus Rotary Hammer,8.5A @ 120V
    • BOSCH
    • SDS Plus Rotary Hammer, 8.5A @ 120VSDS Plus Rotary Hammer,8.5A @ 120V
    • Item # 5EEW3
    • Mfr. Model # RH432VCQ
    • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 760, Blows per Minute 0 to 3600, 8.5 Amps, Solid Bit...More

    Spline Rotary Hammer,13A @ 120V
    • BOSCH
    • Spline Rotary Hammer, 13A @ 120VSpline Rotary Hammer,13A @ 120V
    • Item # 4GAE4
    • Mfr. Model # 11265EVS
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 170 to 340, Blows per Minute 1700 to 2900, 13 Amps, Solid Bit...More

    SDS Rotary Hammer,8A @ 120V,0 to 900 rpm
    • BOSCH
    • SDS Rotary Hammer, 8A @ 120V, 0 to 900 rpmSDS Rotary Hammer,8A @ 120V,0 to 900 rpm
    • Item # 5EEW2
    • Mfr. Model # RH328VCQ
    • Rotary Hammer, SDS, Voltage 120, No Load RPM 0 to 900, Blows per Minute 0 to 4000, 8 Amps, Solid Bit Capacity...More

    Spline Combination Hammer,12A @ 120V
    • BOSCH
    • Spline Combination Hammer, 12A @ 120VSpline Combination Hammer,12A @ 120V
    • Item # 30RW20
    • Mfr. Model # RH540S
    • Rotary Hammer, Spline, Voltage 120, No Load RPM 170 to 340, Blows per Minute 1500 to 2900, 12 Amps, Solid Bit...More

    SDS Rotary Hammer Drill,6.1A @ 120V
    • BOSCH
    • SDS Rotary Hammer Drill, 6.1A @ 120VSDS Rotary Hammer Drill
    • Item # 19L475
    • Mfr. Model # 11250VSRD
    • Rotary Hammer, SDS, Voltage 120, No Load RPM 0 to 1100, Blows per Minute 0 to 4400, 6.1 Amps, Solid Bit...More

    SDS Rotary Hammer,120V,13.5A
    • BOSCH
    • SDS Rotary Hammer, 120V, 13.5ASDS Rotary Hammer,120V,13.5A
    • Item # 35ZD85
    • Mfr. Model # RH745
    • Rotary Hammer, SDS, Voltage 120, No Load RPM 150 to 305, Blows per Minute 2760, 13.5 Amps, Solid Bit Capacity...More

    SDS Plus Rotary Hammer,120V,6.1A,5.4 lb.
    • BOSCH
    • SDS Plus Rotary Hammer, 120V, 6.1A, 5.4 lb.SDS Plus Rotary Hammer,120V,6.1A,5.4 lb.
    • Item # 35KG01
    • Mfr. Model # 11250VSR
    • Rotary Hammer, SDS Plus, Voltage 120, No Load RPM 0 to 1000, Blows per Minute 0 to 4400, 6.1 Amps, Solid Bit...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More