Skip Content

Filter Results By

Applied Filters Clear All

Rotary Actuators

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rotary Actuator,DR,180 Deg,1/2 In Bore
  • SPEEDAIRE
  • Rotary Actuator, DR, 180 Deg, 1/2 In Bore Rotary Actuator,DR,180 Deg,1/2 In Bore
  • Item # 5PDN8
  • Mfr. Model # 5PDN8
  • Rotary Actuator, Double Rack, Rotation Angle (Deg.) 180, Torque (In.-Lbs.) 14.8, Bore 1/2 In., Port Size...More

Rotary Actuator,DR,90 Deg,3/4 In Bore
  • SPEEDAIRE
  • Rotary Actuator, DR, 90 Deg, 3/4 In Bore Rotary Actuator,DR,90 Deg,3/4 In Bore
  • Item # 5PDP1
  • Mfr. Model # 5PDP1
  • Rotary Actuator, Double Rack, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 49.6, Bore 3/4 In., Port Size 1/8...More

Rotary Actuator,DR,180 Deg,3/4 In Bore
  • SPEEDAIRE
  • Rotary Actuator, DR, 180 Deg, 3/4 In Bore Rotary Actuator,DR,180 Deg,3/4 In Bore
  • Item # 5PDP2
  • Mfr. Model # 5PDP2
  • Rotary Actuator, Double Rack, Rotation Angle (Deg.) 180, Torque (In.-Lbs.) 49.6, Bore 3/4 In., Port Size 1/8...More

Rotary Actuator,DR,90 Deg,1/2 In Bore
  • SPEEDAIRE
  • Rotary Actuator, DR, 90 Deg, 1/2 In Bore Rotary Actuator,DR,90 Deg,1/2 In Bore
  • Item # 5PDN7
  • Mfr. Model # 5PDN7
  • Rotary Actuator, Double Rack, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 14.8, Bore 1/2 In., Port Size...More

Rotary Actuator,180 Deg,80mm Bore
  • SPEEDAIRE
  • Rotary Actuator, 180 Deg, 80mm Bore Rotary Actuator,180 Deg,80mm Bore
  • Item # 5PFA3
  • Mfr. Model # 5PFA3
  • Rotary Actuator, Vane Style, Rotation Angle (Deg.) 180, Torque (In.-Lbs.) 203.57 in-lb / 102 PSI, Bore 80mm,...More

Rotary Actuator,90 Deg,80mm Bore
  • SPEEDAIRE
  • Rotary Actuator, 90 Deg, 80mm Bore Rotary Actuator,90 Deg,80mm Bore
  • Item # 5PFA2
  • Mfr. Model # 5PFA2
  • Rotary Actuator, Vane Style, Rotation Angle (Deg.) 90, Torque (In.-Lbs.) 203.57 in-lb / 102 PSI, Bore 80mm,...More

Rotary Table,0 to 190 Deg,10mm Bore
  • SPEEDAIRE
  • Rotary Table, 0 to 190 Deg, 10mm Bore Rotary Table,0 to 190 Deg,10mm Bore
  • Item # 5YEP3
  • Mfr. Model # 5YEP3
  • High Precision Rotary Table, Rack and Pinion, Rotation Angle (Deg.) 0 to 190, Torque (In.-Lbs.) 11.06 in-lb /...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More