Skip Content

Filter Results By

Rope Sub-Category
Item
Rope Material
Rope Construction
Rope Dia.
Length
Color
Package Type
Brand
Price
Shop By
Ratings

Ropes

13 Results Found that Include 349 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Polypropylene Twine, 1/16" Rope Dia., 6500 ft. Length,
  • GRAINGER APPROVED
  • Polypropylene Twine, 1/16" Rope Dia., 6500 ft. Length, Green/White Polypropylene Twine, 1/16" Rope Dia., 6500 ft. Length, Green/White
  • Twine, Rope Material Polypropylene, Rope Type Dynamic, Rope Application Tying, Rope Construction Twisted, Rope Dia. 1/16 In., Length 6500 ft., Working Load Limit 210 lb., Tensile Strength 210 lb., Elongation at 30 Percent of Tensile 15.00 Percent, Min. Breaking Strength (MBS) 210 lb., Elongation at 10 Percent MBS 6.8 Percent, Carrying Weight 2 lb., Package Type Ball, Green/White, Rope Performance Property Light Duty

  • Item # 45UG37
  • Mfr. Model # 18218
  • Twine, Rope Material Polypropylene, Rope Type Dynamic, Rope Application Tying, Rope Construction Twisted,...More

  • Polyester Rope Polyester Rope
  • Multiple product options available

    Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected by UV rays.

    Solid Braided—Firm, round rope has a special lock-stitch construction that works well on blocks and pulleys and retains its shape under load. Difficult to splice.

    Diamond Braided—Consists of multiple strands braided in an over-and-under pattern.

    Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

    Kernmantle—Rope's strength is provided by an interior core, which is protected from abrasion by a woven exterior.

    Braided—Multiple strands are braided together; provide better strength than twisted rope construction.

    Double Braided—Construction consists of what is essentially a single braided rope, inserted into the core of a second braided rope; provides the best service life of all braided ropes. Easy to splice. Torque-free and nonrotational.

    Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected...More

  • Twine Twine
  • Multiple product options available

    Twine can be used for a variety of light-duty bundling and binding applications. Natural fiber twine, including cotton and jute, is biodegradable and has a slightly lower cost. Excellent for parcel shipping, meatpacking and food service, and sewing applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion, rot, mildew, and chemicals. Commonly used in more demanding applications, such as lumberyard binding and bundling, manufacturing, and fishing.

    Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

  • Weeping Cord Weeping Cord
  • Multiple product options available

    Soft, 100% solid cotton rope has no polypropylene core, providing excellent water absorption for wicking out water behind walls and brick. Good knotting properties help make it an outstanding choice for hand use.

    Soft, 100% solid cotton rope has no polypropylene core, providing excellent water absorption for wicking out water behind walls and brick. Good knotting properties help...More

  • Polypropylene Rope Polypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for marine applications.

    Braided—Multiple strands are braided together; provide better strength than twisted rope construction.

    Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

    Hollow Braid—Normally constructed of 8, 12, or 16 strands or bundles of yarns. Can be easily spliced in seconds.

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

  • Nylon Rope Nylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times longer than natural fiber ropes and have excellent resistance to oils, gasoline, grease, marine, growth, and nonacidic chemicals.

    Solid Braided—Firm, round rope has a special lock-stitch construction that works well on blocks and pulleys and retains its shape under load. Difficult to splice.

    Double Braided—Construction consists of what is essentially a single braided rope, inserted into the core of a second braided rope; provides the best service life of all braided ropes. Easy to splice. Torque-free and nonrotational.

    Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

  • Utility Cord Utility Cord
  • Multiple product options available

    High-quality, affordable cord is an excellent choice for general purpose applications.

    High-quality, affordable cord is an excellent choice for general purpose applications.

  • GRAINGER APPROVED
  • Cotton and Manila Rope Cotton and Manila Rope
  • Multiple product options available

    Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for hand use. They have excellent water absorption wick, are UV-resistant, and won’t melt on contact with heated wires or equipment like synthetic ropes. Store dry.

    Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for...More

  • Rescue Rope Rescue Rope
  • Multiple product options available

    Choose any of these high-strength ropes for use in safety and rescue operations.

    HTP Static Rope—100% High-Tenacity Polyester (HTP) kernmantle construction gives this rope extremely low stretch and excellent durability, making it ideal for tower construction, raising systems, and industrial safety projects. Polyester also resists moisture and UV degradation.

    Superstatic2—High-angle, 100% nylon, low-stretch kernmantle technical rescue rope is designed for rescue system mainlines and belays. Ideal for all types of technical rescue, confined space rescue, USAR, and industrial safety applications. 41/59 sheath/core ratio.

    Marathon Rope—11mm rope is constructed with a thick sheath for long-lasting performance. Designed for military, rope course, high-abuse guiding, work access, rigging, and industrial safety applications.

    Choose any of these high-strength ropes for use in safety and rescue operations. HTP STATIC ROPE—100% High-Tenacity Polyester (HTP) kernmantle construction gives this...More

  • Climbing and Arborist Rope Climbing and Arborist Rope
  • Multiple product options available

    Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil, gasoline, grease, chemicals, and UV rays.

    Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil,...More

  • Rigging Line Rope Rigging Line Rope
  • Multiple product options available

    Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe rigging.

    Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe...More

  • ALL GEAR
  • Throw Line Throw Line
  • Multiple product options available

    Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

    Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

  • ALL GEAR
  • Dielectric Rope Dielectric Rope
  • Multiple product options available

    Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

    Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

Results per page:  16 | 32 | 48

Grainger carries a wide range of ropes and twines to help with pulling, lifting and towing in industry and marine applications. Browse a large selection, from arborist line to weeping cord, for the rope type, tensile strength, working load limit, length and color that fits the work your operation does. Find twisted, braided and multifilament rope and twine made of nylon, polyester, cotton, jute, polypropylene and more. When it comes to strong, durable ropes, come to Grainger for quality and convenience.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More