Skip Content

Filter Results By

Item
Rope Material
  • View MoreView Less
Rope Construction
  • View MoreView Less
Rope Dia.
  • View MoreView Less
Length
  • View MoreView Less
Working Load Limit
  • View MoreView Less
Tensile Strength
  • View MoreView Less
Package Type
  • View MoreView Less
Color
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Ropes

18 Results Found that Include 135 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Nylon Rope
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Polypropylene Rope
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Rope
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Polyester Rope
    • Multiple product options available

    Twine,Cotton,,1/25 In. dia.,410 ft. L
    • GRAINGER APPROVED VENDOR
    • Twine, Cotton, , 1/25 In. dia., 410 ft. L
    • Item # 2PRR2
    • Mfr. Model # 2PRR2
    • Twine, Rope Material Cotton, Rope Dia. 1/25 In., Length 410 ft., Working Load Limit 3 lb., Tensile Strength...More

    • GRAINGER APPROVED VENDOR
    • Jute Twine
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • PolypropyleneTwine
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Cotton Rope
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Manila Rope
    • Multiple product options available

    Utility Cord,Cotton,1/14In. dia,150 ft L
    • GRAINGER APPROVED VENDOR
    • Utility Cord, Cotton, 1/14In. dia, 150 ft L
    • Item # 2PRR3
    • Mfr. Model # 2PRR3
    • Utility Cord, Rope Material Cotton, Rope Dia. 1/14 In., Length 150 ft., Working Load Limit 3 lb., Tensile...More

    • GRAINGER APPROVED VENDOR
    • Combination Rope
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Polyester Cord
    • Multiple product options available

    Twine,PPL,Twisted,1/14 In. dia.,230 ft L
    • GRAINGER APPROVED VENDOR
    • Twine, PPL, Twisted, 1/14 In. dia., 230 ft L
    • Item # 2PRR4
    • Mfr. Model # 2PRR4
    • Twine, Rope Material Polypropylene, Rope Construction Twisted, Rope Dia. 1/14 In., Length 230 ft., Working...More

    Utility Cord,PES,3/16 In. dia.,1000 ft L
    • GRAINGER APPROVED VENDOR
    • Utility Cord, PES, 3/16 In. dia., 1000 ft L
    • Item # 2ELD3
    • Mfr. Model # 2ELD3
    • Utility Cord, Rope Material Polyester, Rope Construction Diamond Braided, Rope Dia. 3/16 In., Length 1000...More

    • GRAINGER APPROVED VENDOR
    • Heat Set Nylon Rope
    • Multiple product options available

    Rope,Nylon,3/16 in. dia.,1000 ft.L
    • GRAINGER APPROVED VENDOR
    • Rope, Nylon, 3/16 in. dia., 1000 ft.L
    • Item # 20RX11
    • Mfr. Model # 20RX11
    • Rope, Rope Material Nylon, Rope Construction Solid Braided, Rope Dia. 3/16 In., Length 1000 ft., Working Load...More

    Twine,Polymer,3 Ply, dia.,2800 ft. L
    • GRAINGER APPROVED VENDOR
    • Twine, Polymer, 3 Ply, dia., 2800 ft. L
    • Item # 9TJ20
    • Mfr. Model # 40-315
    • Twine, Rope Material Polymer, Rope Construction 3 Ply, Length 2800 ft., Tensile Strength 362 lb., Package...More

    Results per page: 16 | 32 | 48