Skip Content

Filter Results By

Applied Filters Clear All

Rope Material
Rope Dia.
Color
Length
Working Load Limit
Rope Construction
Tensile Strength
Package Type
Item
Brand
Price
Shop By

Ropes

7 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Twine,PPL,Spiral Wrap,1/8In dia,6500ft L
    • Twine, PPL, Spiral Wrap, 1/8In dia, 6500ft LTwine
    • Twine can be used for a variety of light-duty bundling and binding applications. Natural fiber twine, including cotton and jute, is biodegradable and has a slightly lower cost. Excellent for parcel shipping, meatpacking and food service, and sewing applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion, rot, mildew, and chemicals. Commonly used in more demanding applications, such as lumberyard binding and bundling, manufacturing, and fishing.

    • Item # 12W347
    • Mfr. Model # AGPPPL6500B
    • Twine, Rope Material Polypropylene, Rope Application Utility, Rope Construction Spiral Wrap, Rope Dia. 1/8...More

    • Polypropylene RopePolypropylene Rope
    • Multiple product options available

      Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for marine applications.

      Braided—Multiple strands are braided together; provide better strength than twisted rope construction.

      Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

      Hollow Braid—Normally constructed of 8, 12, or 16 strands or bundles of yarns. Can be easily spliced in seconds.

      Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

    • ALL GEAR
    • Throw LineThrow Line
    • Multiple product options available

      Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

      Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

    • Rigging Line RopeRigging Line Rope
    • Multiple product options available

      Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe rigging.

      Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe...More

    • Climbing and Arborist RopeClimbing and Arborist Rope
    • Multiple product options available

      Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil, gasoline, grease, chemicals, and UV rays.

      Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil,...More

    • ALL GEAR
    • Dielectric RopeDielectric Rope
    • Multiple product options available

      Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

      Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

    TVP Prusik Cord,5/16 In. dia.,32 In.  L
    • TVP Prusik Cord, 5/16 In. dia., 32 In. LUtility Cord
    • High-quality, affordable cord is an excellent choice for general purpose applications.

    • Item # 3LCW3
    • Mfr. Model # AG16STC51632
    • Arborist Prusik Cord, Rope Material Technora/ Vectran/ Polyester, Rope Type Static, Rope Application...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More