Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Rope Material
  • View MoreView Less
Rope Construction
  • View MoreView Less
Rope Dia.
  • View MoreView Less
Length
  • View MoreView Less
Working Load Limit
  • View MoreView Less
Tensile Strength
  • View MoreView Less
Package Type
  • View MoreView Less
Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Ropes

60 Results Found that Include 177 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Nylon Rope
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Polypropylene Rope
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Rope
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Polyester Rope
  • Multiple product options available

Twine,Cotton,,1/25 In. dia.,410 ft. L
  • GRAINGER APPROVED VENDOR
  • Twine, Cotton, , 1/25 In. dia., 410 ft. L
  • Item # 2PRR2
  • Mfr. Model # 2PRR2
  • Twine, Rope Material Cotton, Rope Dia. 1/25 In., Length 410 ft., Working Load Limit 3 lb., Tensile Strength...More

  • GRAINGER APPROVED VENDOR
  • Jute Twine
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • PolypropyleneTwine
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Cotton Rope
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Manila Rope
  • Multiple product options available

Utility Cord,Cotton,1/14In. dia,150 ft L
  • GRAINGER APPROVED VENDOR
  • Utility Cord, Cotton, 1/14In. dia, 150 ft L
  • Item # 2PRR3
  • Mfr. Model # 2PRR3
  • Utility Cord, Rope Material Cotton, Rope Dia. 1/14 In., Length 150 ft., Working Load Limit 3 lb., Tensile...More

  • GRAINGER APPROVED VENDOR
  • Combination Rope
  • Multiple product options available

  • GRAINGER APPROVED VENDOR
  • Polyester Cord
  • Multiple product options available

Twine,PPL,Twisted,1/14 In. dia.,230 ft L
  • GRAINGER APPROVED VENDOR
  • Twine, PPL, Twisted, 1/14 In. dia., 230 ft L
  • Item # 2PRR4
  • Mfr. Model # 2PRR4
  • Twine, Rope Material Polypropylene, Rope Construction Twisted, Rope Dia. 1/14 In., Length 230 ft., Working...More

Utility Cord,PES,3/16 In. dia.,1000 ft L
  • GRAINGER APPROVED VENDOR
  • Utility Cord, PES, 3/16 In. dia., 1000 ft L
  • Item # 2ELD3
  • Mfr. Model # 2ELD3
  • Utility Cord, Rope Material Polyester, Rope Construction Diamond Braided, Rope Dia. 3/16 In., Length 1000...More

  • GRAINGER APPROVED VENDOR
  • Heat Set Nylon Rope
  • Multiple product options available

Rope,Nylon,3/16 in. dia.,1000 ft.L
  • GRAINGER APPROVED VENDOR
  • Rope, Nylon, 3/16 in. dia., 1000 ft.L
  • Item # 20RX11
  • Mfr. Model # 20RX11
  • Rope, Rope Material Nylon, Rope Construction Solid Braided, Rope Dia. 3/16 In., Length 1000 ft., Working Load...More

Utility Cord,3/8 in x 50 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 3/8 in x 50 ft, 12 Strand
  • Item # 20TL74
  • Mfr. Model # 20TL74
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 3/8 In., Length 50...More

Weeping Cord,1/4 in. x 100 ft.,Solid
  • GRAINGER APPROVED VENDOR
  • Weeping Cord, 1/4 in. x 100 ft., Solid
  • Item # 20TL86
  • Mfr. Model # 20TL86
  • Weeping Cord, Rope Material Cotton, Rope Construction Solid Braided, Rope Dia. 1/4 In., Length 100 ft.,...More

Weeping Cord,3/8 in. x 100 ft.,Solid
  • GRAINGER APPROVED VENDOR
  • Weeping Cord, 3/8 in. x 100 ft., Solid
  • Item # 20TL84
  • Mfr. Model # 20TL84
  • Weeping Cord, Rope Material Cotton, Rope Construction Solid Braided, Rope Dia. 3/8 In., Length 100 ft.,...More

Rope,1/4 in. x 1000 ft.,Braided
  • GRAINGER APPROVED VENDOR
  • Rope, 1/4 in. x 1000 ft., Braided
  • Item # 20TL63
  • Mfr. Model # 20TL63
  • Rope, Rope Material Polypropylene, Rope Construction 8 Strand Braid, Rope Dia. 1/4 In., Length 1000 ft.,...More

Utility Cord,5/8 in x 100 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 5/8 in x 100 ft, 12 Strand
  • Item # 20TL78
  • Mfr. Model # 20TL78
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 5/8 In., Length 100...More

Utility Cord,3/16 in x 100 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 3/16 in x 100 ft, 12 Strand
  • Item # 20TL72
  • Mfr. Model # 20TL72
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 3/16 In., Length 100...More

Utility Cord,3/8 in x 50 ft,16 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 3/8 in x 50 ft, 16 Strand
  • Item # 20TL79
  • Mfr. Model # 20TL79
  • Utility Cord, Rope Material Polypropylene, Rope Construction 16 Strand Braided, Rope Dia. 3/8 In., Length 50...More

Utility Cord,1/2 in x 50 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 1/2 in x 50 ft, 12 Strand
  • Item # 20TL76
  • Mfr. Model # 20TL76
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 1/2 In., Length 50...More

Utility Cord,3/8 in x 100 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 3/8 in x 100 ft, 12 Strand
  • Item # 20TL75
  • Mfr. Model # 20TL75
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 3/8 In., Length 100...More

Utility Cord,1/4 in x 100 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Utility Cord, 1/4 in x 100 ft, 12 Strand
  • Item # 20TL73
  • Mfr. Model # 20TL73
  • Utility Cord, Rope Material Polypropylene, Rope Construction 12 Strand Braid, Rope Dia. 1/4 In., Length 100...More

Climbing Rope,1/2 in x 120 ft,12 Strand
  • GRAINGER APPROVED VENDOR
  • Climbing Rope, 1/2 in x 120 ft, 12 Strand
  • Item # 20TL46
  • Mfr. Model # 20TL46
  • Climbing Rope, Rope Material Polyester, Rope Construction 12 Strand Braid, Rope Dia. 1/2 In., Length 120 ft.,...More

Rigging Line Rope,1/2 in x 600 ft,Double
  • GRAINGER APPROVED VENDOR
  • Rigging Line Rope, 1/2 in x 600 ft, Double
  • Item # 20TL66
  • Mfr. Model # 20TL66
  • Rigging Line Rope, Rope Material Polyester/Nylon, Rope Construction Double Braided, Rope Dia. 1/2 In., Length...More

Weeping Cord,7/32 in. x 100 ft.,Solid
  • GRAINGER APPROVED VENDOR
  • Weeping Cord, 7/32 in. x 100 ft., Solid
  • Item # 20TL83
  • Mfr. Model # 20TL83
  • Weeping Cord, Rope Material Cotton, Rope Construction Solid Braided, Rope Dia. 7/32 In., Length 100 ft.,...More

Weeping Cord,1/2 in. x 100 ft.,Solid
  • GRAINGER APPROVED VENDOR
  • Weeping Cord, 1/2 in. x 100 ft., Solid
  • Item # 20TL82
  • Mfr. Model # 20TL82
  • Weeping Cord, Rope Material Cotton, Rope Construction Solid Braided, Rope Dia. 1/2 In., Length 100 ft.,...More

Rope,5/8 in. x 150 ft.,Twisted
  • GRAINGER APPROVED VENDOR
  • Rope, 5/8 in. x 150 ft., Twisted
  • Item # 20TL64
  • Mfr. Model # 20TL64
  • Rope, Rope Material Polyester, Rope Construction 3 Strand Twisted, Rope Dia. 5/8 In., Length 150 ft., Working...More

Results per page: 16 | 32 | 48