Skip Content

Filter Results By

Rope Material
Rope Dia.
Color
Length
Working Load Limit
Rope Construction
Tensile Strength
Package Type
Item
Brand
Price
Shop By
Ratings

Ropes

18 Results Found that Include 259 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • TwineTwine
    • Multiple product options available

      Twine can be used for a variety of light-duty bundling and binding applications. Natural fiber twine, including cotton and jute, is biodegradable and has a slightly lower cost. Excellent for parcel shipping, meatpacking and food service, and sewing applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion, rot, mildew, and chemicals. Commonly used in more demanding applications, such as lumberyard binding and bundling, manufacturing, and fishing.

      Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

    • Utility CordUtility Cord
    • Multiple product options available

      High-quality, affordable cord is an excellent choice for general purpose applications.

      High-quality, affordable cord is an excellent choice for general purpose applications.

    • Polypropylene RopePolypropylene Rope
    • Multiple product options available

      Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for marine applications.

      Braided—Multiple strands are braided together; provide better strength than twisted rope construction.

      Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

      Hollow Braid—Normally constructed of 8, 12, or 16 strands or bundles of yarns. Can be easily spliced in seconds.

      Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

    • Nylon RopeNylon Rope
    • Multiple product options available

      Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times longer than natural fiber ropes and have excellent resistance to oils, gasoline, grease, marine, growth, and nonacidic chemicals.

      Solid Braided—Firm, round rope has a special lock-stitch construction that works well on blocks and pulleys and retains its shape under load. Difficult to splice.

      Double Braided—Construction consists of what is essentially a single braided rope, inserted into the core of a second braided rope; provides the best service life of all braided ropes. Easy to splice. Torque-free and nonrotational.

      Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

      Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

    • Weeping CordWeeping Cord
    • Multiple product options available

      Soft, 100% solid cotton rope has no polypropylene core, providing excellent water absorption for wicking out water behind walls and brick. Good knotting properties help make it an outstanding choice for hand use.

      Soft, 100% solid cotton rope has no polypropylene core, providing excellent water absorption for wicking out water behind walls and brick. Good knotting properties help...More

    Rope,1000ft,Yllw,122lb.,Polyprpylne
    • ORION ROPEWORKS
    • Rope, 1000ft, Yllw, 122lb., PolyprpylneRope,1000ft,Yllw,122lb.,Polyprpylne
    • Rope, Rope Material Polypropylene, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie Downs, Rope Construction Hollow Braid, Rope Dia. 1/4 In., Length 1000 ft., Working Load Limit 122 lb., Tensile Strength 1225 lb., Package Type Spool, Yellow, Rope Performance Property Low Stretch, High Strength, Rot Resistant

    • Item # 45AU89
    • Mfr. Model # 610080-01000-111
    • Rope, Rope Material Polypropylene, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose,...More

    • Polyester RopePolyester Rope
    • Multiple product options available

      Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected by UV rays.

      Solid Braided—Firm, round rope has a special lock-stitch construction that works well on blocks and pulleys and retains its shape under load. Difficult to splice.

      Diamond Braided—Consists of multiple strands braided in an over-and-under pattern.

      Twisted—Also known as 3-strand or laid rope. This spliceable rope is the most common construction for general purpose use.

      Kernmantle—Rope's strength is provided by an interior core, which is protected from abrasion by a woven exterior.

      Braided—Multiple strands are braided together; provide better strength than twisted rope construction.

      Double Braided—Construction consists of what is essentially a single braided rope, inserted into the core of a second braided rope; provides the best service life of all braided ropes. Easy to splice. Torque-free and nonrotational.

      Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected...More

    • Cotton and Manila RopeCotton and Manila Rope
    • Multiple product options available

      Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for hand use. They have excellent water absorption wick, are UV-resistant, and won’t melt on contact with heated wires or equipment like synthetic ropes. Store dry.

      Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for...More

    • Rescue RopeRescue Rope
    • Multiple product options available

      Choose any of these high-strength ropes for use in safety and rescue operations.

      HTP Static Rope—100% High-Tenacity Polyester (HTP) kernmantle construction gives this rope extremely low stretch and excellent durability, making it ideal for tower construction, raising systems, and industrial safety projects. Polyester also resists moisture and UV degradation.

      Superstatic2—High-angle, 100% nylon, low-stretch kernmantle technical rescue rope is designed for rescue system mainlines and belays. Ideal for all types of technical rescue, confined space rescue, USAR, and industrial safety applications. 41/59 sheath/core ratio.

      Marathon Rope—11mm rope is constructed with a thick sheath for long-lasting performance. Designed for military, rope course, high-abuse guiding, work access, rigging, and industrial safety applications.

      Choose any of these high-strength ropes for use in safety and rescue operations. HTP STATIC ROPE—100% High-Tenacity Polyester (HTP) kernmantle construction gives this...More

    • Rigging Line RopeRigging Line Rope
    • Multiple product options available

      Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe rigging.

      Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe...More

    Rope,600ft,Wht,154lb.,Nylon
    • ORION ROPEWORKS
    • Rope, 600ft, Wht, 154lb., NylonRope,600ft,Wht,154lb.,Nylon
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie Downs, Rope Construction Twisted, Rope Dia. 1/4 In., Length 600 ft., Working Load Limit 154 lb., Tensile Strength 1534 lb., Package Type Spool, White, Rope Performance Property Heavy Duty

    • Item # 45AU81
    • Mfr. Model # 530080-00600
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie...More

    Rope,600ft,Wht,215lb.,Nylon
    • ORION ROPEWORKS
    • Rope, 600ft, Wht, 215lb., NylonRope,600ft,Wht,215lb.,Nylon
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Blocks, Mooring Lines, Pulleys, Tie Downs, Winches, Rope Construction Double Braid, Rope Dia. 1/4 In., Length 600 ft., Working Load Limit 215 lb., Tensile Strength 2170 lb., Package Type Spool, White, Rope Performance Property Heavy Duty, Non-Spliceable, Abrasion and Chemical Resistant

    • Item # 45AU83
    • Mfr. Model # 630080-00600-000
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Blocks, Mooring Lines, Pulleys, Tie Downs,...More

    Rope,50ft,Wht,4000lb.,Nylon
    • ORION ROPEWORKS
    • Rope, 50ft, Wht, 4000lb., NylonRope,50ft,Wht,4000lb.,Nylon
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie Downs, Rope Construction Twisted, Rope Dia. 1/2 In., Length 50 ft., Working Load Limit 450 lb., Tensile Strength 4536 lb., Package Type Hank, White, Rope Performance Property Heavy Duty

    • Item # 45AU91
    • Mfr. Model # 339-WA
    • Rope, Rope Material Nylon, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie...More

    • ALL GEAR
    • Throw LineThrow Line
    • Multiple product options available

      Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

      Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

    • Climbing and Arborist RopeClimbing and Arborist Rope
    • Multiple product options available

      Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil, gasoline, grease, chemicals, and UV rays.

      Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil,...More

    • ALL GEAR
    • Dielectric RopeDielectric Rope
    • Multiple product options available

      Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

      Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

    Rope,300ft,Yllw,440lb.,Polyprpylne
    • ORION ROPEWORKS
    • Rope, 300ft, Yllw, 440lb., PolyprpylneRope,300ft,Yllw,440lb.,Polyprpylne
    • Rope, Rope Material Polypropylene, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose, Tie Downs, Rope Construction Hollow Braid, Rope Dia. 1/2 In., Length 300 ft., Working Load Limit 440 lb., Tensile Strength 4472 lb., Package Type Spool, Yellow, Rope Performance Property Low Stretch, High Strength, Rot Resistant

    • Item # 45AU80
    • Mfr. Model # 610160-00300-111
    • Rope, Rope Material Polypropylene, Rope Type Static, Rope Application Anchoring, Dock Lines, General Purpose,...More

    Rope,600ft,Wht,200lb.,Polystr
    • ORION ROPEWORKS
    • Rope, 600ft, Wht, 200lb., PolystrRope,600ft,Wht,200lb.,Polystr
    • Rope, Rope Material Polyester, Rope Type Static, Rope Application Rigging/Climbing, Rope Construction Braid, Rope Dia. 1/8 In., Length 600 ft., Working Load Limit 200 lb., Tensile Strength 2000 lb., Package Type Spool, White, Rope Performance Property High Performance Rope, Low Stretch

    • Item # 45AU84
    • Mfr. Model # P02600-01
    • Rope, Rope Material Polyester, Rope Type Static, Rope Application Rigging/Climbing, Rope Construction Braid,...More

    Results per page: 16 | 32 | 48

      Grainger carries a wide range of ropes and twines to help with pulling, lifting and towing in industry and marine applications. Browse a large selection, from arborist line to weeping cord, for the rope type, tensile strength, working load limit, length and color that fits the work your operation does. Find twisted, braided and multifilament rope and twine made of nylon, polyester, cotton, jute, polypropylene and more. When it comes to strong, durable ropes, come to Grainger for quality and convenience.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More