Skip Content

Filter Results By

Product Categories

Ropes and Rope Supply

18 Results Found that Include 364 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Nylon Rope Nylon Rope
  • Multiple product options available

    Nylon rope can absorb sudden shock loads that would break ropes made of other fibers. Rotproof, with very good resistance to abrasion and UV rays. Last 4 to 5 times...More

  • Polypropylene Rope Polypropylene Rope
  • Multiple product options available

    Also known as "poly." Strong, lightweight rope can float, is rotproof, and is unaffected by water, oil, gasoline, and most chemicals, making it an excellent choice for...More

  • Twine Twine
  • Multiple product options available

    Twine can be used for a variety of light-duty bundling and binding applications. Synthetic twine, including nylon and polypropylene, offers high resistance to abrasion,...More

  • Polyester Rope Polyester Rope
  • Multiple product options available

    Polyester rope can absorb shock loads, and is resistant to rot, mildew, oil, gasoline, grease, and chemicals. It also has excellent abrasion resistance and is unaffected...More

  • Utility Cord Utility Cord
  • Multiple product options available

    High-quality, affordable cord is an excellent choice for general purpose applications.

  • Rescue Rope Rescue Rope
  • Multiple product options available

    Choose any of these high-strength ropes for use in safety and rescue operations. HTP STATIC ROPE—100% High-Tenacity Polyester (HTP) kernmantle construction gives this...More

  • GRAINGER APPROVED
  • Cotton and Manila Rope Cotton and Manila Rope
  • Multiple product options available

    Soft, 100% premium solid cotton and manila ropes have no polypropylene core, providing them with good knotting properties and minimal stretch; an outstanding choice for...More

  • Weeping Cord Weeping Cord
  • Multiple product options available

    Soft, 100% solid cotton rope has no polypropylene core, providing excellent water absorption for wicking out water behind walls and brick. Good knotting properties help...More

  • Rigging Line Rope Rigging Line Rope
  • Multiple product options available

    Also known as Bull Rope, this polyester-jacket, nylon-core rope is urethane-coated for excellent abrasion resistance and tight knotting, to ensure strong, secure, safe...More

  • Climbing and Arborist Rope Climbing and Arborist Rope
  • Multiple product options available

    Polyester ropes can withstand the shock loads and friction associated with tree climbing and other arborist applications. Excellent resistance to rot, mildew, oil,...More

  • ALL GEAR
  • Throw Line Throw Line
  • Multiple product options available

    Extremely slick, smooth braided line has high tensile strength and a high-visibility bright orange color, making it an effective tool for marine rescues.

Yellow Rope Strap, 3/8" Diameter, 16 ft. Length,
Red Rope Cinch, 2-1/4" Diameter, 2-3/4" Length,&#
  • ALL GEAR
  • Dielectric Rope Dielectric Rope
  • Multiple product options available

    Strong, durable polyolefin braided ropes won't conduct electricity, and can be safely used with and around open electrical sources. Rot-resistant.

Black Rope Strap, 1/4" Diameter, 12 ft. Length, S
Polypropylene Twine, 1/16" Rope Dia., 6500 ft. Length,
Black Knot Tying Device, 3/4" Diameter, 25 ft. Le
Results per page:  16 | 32 | 48

Reduce costs and provide industrial rope access with rope and rope accessories from Grainger. Rope is typically faster, less expensive and more versatile than traditional work access methods. It can be used for a wide range of projects including welding, cutting and heavy material handling. Rope and rope accessories can be used for applications ranging from maintenance, inspection, surveying to construction.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More