Skip Content

Filter Results By

Rope Tie Downs

5 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ROPE RATCHET
  • Rope Ratchet Rope Ratchet Rope Ratchet Rope Ratchet
  • Multiple product options available

    These rope ratchets can help to secure a wide variety of loads quickly and easily. The ratchets keep ropes locked in place for a firm hold. They do not require webbing or bungee cords. the thumb-levers provide easy release. Ratchets are made of 33% glass-filled nylon with interior of die-cast zinc and stainless steel springs. Hooks are zinc-plated steel.

    Multiple product options available

Red Rope Cinch, 2-1/4" Diameter, 2-3/4" Length,&#
  • SUPER ROPE CINCH
  • Red Rope Cinch, 2-1/4" Diameter, 2-3/4" Length, Package Quantity 4 Super Rope Cinch Rope Cinch
  • The Super Rope Cinch® is designed to tie and secure rope without using a knot. It can hold a great amount of vertical or horizontal pressure, yet can be secured and loosened with a simple twist. Use the Super Rope Cinch® for tying boats, tents, luggage, backpacks, snowboards, wakeboards, tools, and everything else that can be fastened with a rope. It also offers a safe alternative to bungee cords.

  • Item # 36LN03
  • Mfr. Model # SRC
  • Rope Cinch, End Type Open, Length 2-3/4 In., Diameter 2-1/4 In., Body Material Acetal, Color Red, For Use...More

Black Knot Tying Device, 3/4" Diameter, 25 ft. Le
Yellow Rope Strap, 3/8" Diameter, 16 ft. Length,
  • KEEPER
  • Yellow Rope Strap, 3/8" Diameter, 16 ft. Length, Steel Hardware Material, Includes Rope Keeper Rope Strap
  • These rope straps are designed to help provide a firm hold on heavy loads on larger jobs. Use them for transport, hoisting items, straightening windblown trees, or securing objects under tension on aircrafts or boats.

  • Item # 3XMZ7
  • Mfr. Model # 07007-6
  • Rope Strap, End Type Hook, Length 16 ft., Diameter 3/8 In., Body Material Polyester, Hardware Material Steel,...More

Black Rope Strap, 1/4" Diameter, 12 ft. Length, S
  • THE PERFECT BUNGEE
  • Black Rope Strap, 1/4" Diameter, 12 ft. Length, Steel Hardware Material, Includes Rope The Perfect Bungee Rope Strap
  • The Perfect Bungee rope lock absorbs rope stretch to tightly secure loads without use of a ratchet. It easily releases with 1 finger and includes a gated hook for convenient, 1-person application. It works with durable, braided polyester rope to withstand harsh environments.

  • Item # 6ZLP7
  • Mfr. Model # PTDBK
  • Rope Strap, End Type S-Hook and Carabiner, Length 12 ft., Diameter 1/4 In., Body Material Polyester, Hardware...More

Results per page:  16 | 32 | 48

Browse a selection of rope tie downs from Grainger. Keep rope locked in place for a firm hold; no webbing or bungee cords required. Rope tie downs are suitable for securing heavy loads on larger jobs. Use them for transport, hoisting items, straightening windblown trees or securing objects under tension on aircrafts or boats. Buy rope tie downs from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More