Skip Content

Filter Results By

Item
Rope Size
  • View MoreView Less
Rope Material
  • View MoreView Less
Length
Material
Brand
  • View MoreView Less
Price
Shop By
Ratings

Rope Grabs

12 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    • DBI-SALA
    • Rope GrabRope Grab
    • Multiple product options available

      Multiple product options available

    Rope Grab,Size 5/8,3/4 In.
    • MILLER BY HONEYWELL
    • Rope Grab, Size 5/8,3/4 In.Rope Grab,Size 5/8,3/4 In.
    • Item # 5AJ17
    • Mfr. Model # 8174/U
    • Rope Grab, Weight Capacity 310 lb., Rope Size 5/8, 3/4 In., Rope Material Nylon/Polyester, For Use With...More

    Rope Grab,Steel,Size Fits 5/8 In.
    • CONDOR
    • Rope GrabRope Grab
    • Multiple product options available

      Multiple product options available

    • RONSTAN
    • Rope GrabRope Grab
    • Multiple product options available

      Rope Grab, Weight Capacity 310 lb., Rope Material Fibrous, Length 1-1/4" Dia., For Use With Bungee Cord/Rope and Material Impact Resistant, U.V. Stabilized Nylon; Varies...More

    • MILLER BY HONEYWELL
    • Trailing Rope GrabTrailing Rope Grab
    • Multiple product options available

      Trailing Rope Grab, Weight Capacity 310 lb., Material Stainless Steel and Tensile Strength 3600 lb.; Varies by Rope Size and Rope Material

    Rope Grab, Steel, Fits 5/8 In. Track
    • FALLTECH
    • Rope Grab, Steel, Fits 5/8 In. TrackRope Grab, Steel, Fits 5/8 In. Track
    • Item # 45J068
    • Mfr. Model # G7491
    • Rope Grab, Weight Capacity 310 lb., Color Silver, Rope Size 5/8 In., Rope Material Nylon/Polyester, For Use...More

    Manyard Rope Grab,Size 5/8 to 3/4 In.
    • MILLER BY HONEYWELL
    • Manyard Rope Grab, Size 5/8 to 3/4 In.Manyard Rope Grab,Size 5/8 to 3/4 In.
    • Item # 1D825
    • Mfr. Model # 8174MLS/4FTYL
    • Manyard Rope Grab, Weight Capacity 310 lb., Rope Size 5/8 to 3/4 In., Rope Material Nylon/Polyester, Length 4...More

    Hinged Self Tracking Rope Grab,5/8 in.
    • CONDOR
    • Hinged Self Tracking Rope Grab, 5/8 in.Hinged Self Tracking Rope Grab,5/8 in.
    • Item # 30HG85
    • Mfr. Model # 30HG85
    • Hinged Self Tracking Rope Grab, Weight Capacity 310 lb., Color Gold, Rope Size 5/8 In., For Use With Shock...More

    • 3M
    • Rope GrabRope Grab
    • Multiple product options available

      Rope Grab, Weight Capacity 400 lb., Color Metal, Rope Size 5/8", Length 3", For Use With Vertical Lifeline and Tensile Strength 5000 lb.; Varies by Rope Material and...More

    • FALLSTOP
    • Rope GrabRope Grab
    • Multiple product options available

      Rope Grab, Weight Capacity 310 lb., Rope Material Synthetic and Tensile Strength 3600 lb.; Varies by Rope Size and Material

    Rope Grab,with Shock-Absorbing Lanyard
    • MILLER BY HONEYWELL
    • Rope Grab, with Shock-Absorbing LanyardRope Grab,with Shock-Absorbing Lanyard
    • Item # 36WA21
    • Mfr. Model # 8174MLS4-Z7/4FTYL
    • Rope Grab, Weight Capacity 310 lb., Color Yellow, Rope Size 5/8 In., Rope Material Synthetic, Length 4 ft.,...More

    Results per page: 16 | 32 | 48

      Give your workers freedom to move up or down on a vertical line with rope grabs from Grainger. Choose from trailing models that allow hands-free operations, left-handed or right-handed styles or marine grade rope grabs for rescue missions. Provide continuous fall protection for your workers with robe grabs from Grainger.