Skip Content

Filter Results By

HP
Nameplate RPM
Number of Speeds
Voltage
Frame
Motor Design
Motor Shaft Rotation
Capacitor Required
RPM Range
Motor Enclosure Design
Price
Shop By
Ratings

Room Air Conditioner Motors

3 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CENTURY
    • CENTURY 1/2" Shaft Diameter Room Air Conditioner MotorsCENTURY 1/2" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These shaded-pole, dual-shaft motors are designed for use with room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.

      • Thermal protection: auto

      Room Air Conditioner Motors, Continuous, Service Factor 1.0, Thermal Protection Auto, 1 Phase, and Sleeve Bearings; Varies by Motor Design, Motor Enclosure Design, HP,...More

    • CENTURY
    • CENTURY 3/8" Shaft Diameter Room Air Conditioner MotorsCENTURY 3/8" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These shaded-pole, dual-shaft motors are designed for use with room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.

      • Enclosure: open air-over
      • Max. ambient: 40°C
      • Thermal protection: auto

      Room Air Conditioner Motors, Open Air-Over, Continuous, 42Y Frame, Service Factor 1.0, Thermal Protection Auto, Max. Ambient Temp. 40°C, 1 Phase, Sleeve Bearings, Body...More

    Room Air Cond Mtr,PSC,ODP,1075 RPM
    • Room Air Cond Mtr, PSC, ODP, 1075 RPMRoom Air Cond Mtr,PSC,ODP,1075 RPM
    • Description

      Room Air Conditioner Motor, PSC, Open Dripproof, Continuous, 3/4 HP, 1075 Nameplate RPM, Voltage 200-230, 56Y Frame, Service Factor 1.0, 60 Hz, Full Load Amps 4.4-4.2, Motor Thermal Protection Auto, Insulation Class B, Max. Ambient Temp. 60 Degrees C, Number of Speeds 1, CCWLE Motor Shaft Rotation, 1 Phase, Cradle Base Motor Mounting Type, Ball Bearings, Body Dia. 6-1/2 In., Length Less Shaft 10-3/8 In., Shaft Dia. 5/8 In., Shaft Length 6-3/4 In., Stud Pattern 4-1/8 In.

    • Item # 4MA83
    • Mfr. Model # RA1176WB
    • Room Air Conditioner Motor, PSC, Open Dripproof, Continuous, 3/4 HP, 1075 Nameplate RPM, Voltage 200-230, 56Y...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More