Skip Content

Filter Results By

HP
Nameplate RPM
Number of Speeds
Voltage
Frame
Motor Design
Motor Shaft Rotation
Capacitor Required
RPM Range
Motor Enclosure Design
Brand
Price
Shop By
Ratings

Room Air Conditioner Motors

5 Results Found that Include 112 Products

The New MotorMatch Selection Guide is Here - Get Your Motor Now
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • CENTURY
    • CENTURY 1/2" Shaft Diameter Room Air Conditioner MotorsCENTURY 1/2" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These shaded-pole, dual-shaft motors are designed for use with room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.

      • Thermal protection: auto

      Room Air Conditioner Motors, Continuous, Service Factor 1.0, Thermal Protection Auto, 1 Phase, and Sleeve Bearings; Varies by Motor Design, Motor Enclosure Design, HP,...More

    • DAYTON
    • DAYTON 1/2" Shaft Diameter Room Air Conditioner MotorsDAYTON 1/2" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These PSC, dual-shaft motors are designed for use with heating and air conditioning systems, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Each features a quick-change reversing plug.

      • Enclosure: open air-over
      • Thermal protection: auto

      Room Air Conditioner Motors, Open Air-Over, Continuous, 60 Hz, Thermal Protection Auto, Insulation Class B, CW/CCW Motor Shaft Rotation, 1 Phase, Sleeve Bearings, Motor...More

    • DAYTON
    • DAYTON 3/8" Shaft Diameter Room Air Conditioner MotorsDAYTON 3/8" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These PSC, dual-shaft motors are designed for use with heating and air conditioning systems, fan coil units, furnace blowers, unit heaters, and other shaft-mounted fan and blower applications. Each features a quick-change reversing plug.

      • Enclosure: open air-over
      • Thermal protection: auto

      Room Air Conditioner Motors, Permanent Split Capacitor, Open Air-Over, Continuous, Service Factor 1.00, 60 Hz, Thermal Protection Auto, Insulation Class B, CW/CCW Motor...More

    • CENTURY
    • CENTURY 3/8" Shaft Diameter Room Air Conditioner MotorsCENTURY 3/8" Shaft Diameter Room Air Conditioner Motors
    • Multiple product options available

      About

      These shaded-pole, dual-shaft motors are designed for use with room air conditioners, evaporative coolers, remote fan coil units, and other shaft-mounted fan and blower applications.

      • Enclosure: open air-over
      • Max. ambient: 40°C
      • Thermal protection: auto

      Room Air Conditioner Motors, Open Air-Over, Continuous, 42Y Frame, Service Factor 1.0, Thermal Protection Auto, Max. Ambient Temp. 40°C, 1 Phase, Sleeve Bearings, Body...More

    Room Air Cond Mtr,PSC,ODP,1075 RPM
    • CENTURY
    • Room Air Cond Mtr, PSC, ODP, 1075 RPMRoom Air Cond Mtr,PSC,ODP,1075 RPM
    • Description

      Room Air Conditioner Motor, PSC, Open Dripproof, Continuous, 3/4 HP, 1075 Nameplate RPM, Voltage 200-230, 56Y Frame, Service Factor 1.0, 60 Hz, Full Load Amps 4.4-4.2, Motor Thermal Protection Auto, Insulation Class B, Max. Ambient Temp. 60 Degrees C, Number of Speeds 1, CCWLE Motor Shaft Rotation, 1 Phase, Cradle Base Motor Mounting Type, Ball Bearings, Body Dia. 6-1/2 In., Length Less Shaft 10-3/8 In., Shaft Dia. 5/8 In., Shaft Length 6-3/4 In., Stud Pattern 4-1/8 In.

    • Item # 4MA83
    • Mfr. Model # RA1176WB
    • Room Air Conditioner Motor, PSC, Open Dripproof, Continuous, 3/4 HP, 1075 Nameplate RPM, Voltage 200-230, 56Y...More

    Results per page: 16 | 32 | 48

      Find a large selection of room air conditioner motors at Grainger to help run air conditioners, evaporative coolers, fan coil units and other shaft-mounted fan and blower applications. Choose from permanent split capacitor (PSC) and shaded-pole dual-shaft motors in a wide range of sizes, rotation types, horsepowers and more in cradle-, cradle/stud-, ring/stud- and ring-mounting styles. Rely on Grainger to help you find the room air conditioner motors that can fit your application.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More