Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Roof Ventilators

13 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Exhaust Vent,10 In
    • DAYTON
    • Exhaust Vent, 10 InDirect Drive Axial Exhaust Ventilator
    • Item # 4YC86
    • Mfr. Model # 4YC86
    • Direct Drive Axial Exhaust Ventilator,Propeller Dia. 10 In.,CFM @ 0.000-In. SP 550,Sones @ 0.125-In. SP @ 5...More

    Ventilator,Power Attic,115 V,1600 CFM
    • BROAN
    • Ventilator, Power Attic, 115 V, 1600 CFMVentilator,Power Attic,115 V,1600 CFM
    • Item # 5C042
    • Mfr. Model # 356BR
    • Power Attic Ventilator, Voltage @ 60 Hz 120 Volts, Power Rating 1/5 HP, Current Rating 8.0 Amps, Speed 1500...More

    Ventilator,Power Attic,115 V,1050 CFM
    • BROAN
    • Ventilator, Power Attic, 115 V, 1050 CFMVentilator,Power Attic,115 V,1050 CFM
    • Item # 5C041
    • Mfr. Model # 350BR
    • Power Attic Ventilator, Voltage @ 60 hz 120 Volts, Power Rating 1/15 HP, Current Rating 3.6 Amps, Speed 1000...More

    Ventilator,Turbine
    • EMPIRE
    • Ventilator, TurbineVentilator,Turbine
    • Item # 2C532
    • Mfr. Model # TV14G
    • Turbine Ventilator, Neck Diameter 14 Inches, Air Flow 4 Mile Wind 700 CFM, Externally Braced, Galvanized...More

    Ventilator,Power Attic,115 V,1500 CFM
    • DAYTON
    • Ventilator, Power Attic, 115 V, 1500 CFMVentilator,Power Attic,115 V,1500 CFM
    • Item # 10N202
    • Mfr. Model # 10N202
    • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

    Gravity Roof Vent,34 In Sq Base
    • DAYTON
    • Gravity Roof Vent, 34 In Sq BaseGravity Roof Vent,34 In Sq Base
    • Item # 2RB73
    • Mfr. Model # 2RB73
    • Gravity Ventilator, Fan Size 24 In, Width 38 1/4 In, Depth 38 1/4 In, Overall Height 12 3/4 In, Base Width 34...More

    Downblast Less Drive Package,11 In
    • DAYTON
    • Downblast Less Drive Package, 11 InBelt Driven Downblast Ventilator Less Drv Pkg, Roof Mount
    • Item # 4YU92
    • Mfr. Model # 4YU92
    • Downblast Ventilator Less Drv Pkg,Drive Type Belt,Wheel Dia. 11 In.,CFM Range 1062 to 1296 @ 0.0 In. SP,RPM...More

    Gable Attic Ventilator,1560 CFM
    • QUIETCOOL
    • Gable Attic Ventilator, 1560 CFMGable Attic Ventilator,1560 CFM
    • Item # 22N551
    • Mfr. Model # AFG ES-1500
    • Attic Ventilator, Gable Mount, Voltage 120, 60 Hz, .25 Amps, 30 Watts, 1100 RPM, 1560 CFM @ 0.000-In. SP,...More

    Exhaust Vent, 24 In
    • DAYTON
    • Exhaust Vent, 24 InExhaust Vent, 24 In
    • Item # 7A405
    • Mfr. Model # 7A405
    • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 4834 CFM @ 0.000-In SP, @ 0.125-In. SP...More

    Exhaust Ventilator,54 In,208-230/460 V
    • DAYTON
    • Exhaust Ventilator, 54 In, 208-230/460 VExhaust Ventilator,54 In,208-230/460 V
    • Item # 7AD90
    • Mfr. Model # 7AD90
    • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 54 In, CFM @ 0000-In SP 27,612, @ 0125-In SP...More

    Results per page: 16 | 32 | 48