Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Roof Ventilators

84 Results Found that Include 172 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hazardous Conduit Conversion Kit
  • DAYTON
  • Hazardous Conduit Conversion KitHazardous Conduit Conversion Kit
  • Item # 33M295
  • Mfr. Model # 33M295
  • Hazardous Conduit Conversion Kit, Use w/Dayton Ventilators 6KWJ9, 6KWK0, 6KWK1, 6KWK2, 4YU92, 4YU93, 4YU94,...More

Hazardous Conduit Conversion Kit
  • DAYTON
  • Hazardous Conduit Conversion KitHazardous Conduit Conversion Kit
  • Item # 33M296
  • Mfr. Model # 33M296
  • Hazardous Conduit Conversion Kit, Use w/Dayton Ventilators 6KWK3, 4YU97, 4YU98, 4YU99, 4YY10, Includes Kit...More

Upblast Ventilator,Wheel 11 In,115V
  • DAYTON
  • Upblast Ventilator, Wheel 11 In, 115VDirect Driven Upblast Ventilator, Wall Mount
  • Item # 5DVP3
  • Mfr. Model # 5DVP3
  • Upblast Ventilator, Drive Type Direct, Number of Speeds 3, Wheel Dia. 11 In., CFM @ 0.000-In. SP 389/481/574,...More

ECM Direct-Drive Motor,3/4 HP
  • DAYTON
  • ECM Direct-Drive Motor, 3/4 HPECM Direct-Drive Motor,3/4 HP
  • Item # 43Y138
  • Mfr. Model # 43Y138
  • ECM Direct-Drive Motor, HP 3/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

Upblast Ventilator,Wheel 11 In,115V
  • DAYTON
  • Upblast Ventilator, Wheel 11 In, 115VDirect Driven Upblast Ventilator, Roof Mount
  • Item # 5DVP2
  • Mfr. Model # 5DVP2
  • Upblast Ventilator, Drive Type Direct, Number of Speeds 3, Wheel Dia. 11 In., CFM @ 0.000-In. SP 389/481/574,...More

Turbine,Throat Dia. 12 in.,CFM 631
  • COOL ATTIC
  • Turbine, Throat Dia. 12 in., CFM 631Turbine,Throat Dia. 12 in.,CFM 631
  • Item # 36WG73
  • Mfr. Model # CX12EBALMILUPS
  • Turbine, Wind Driven, Throat Dia. (In.) 12, 631 CFM @ 4 MPH Wind, Overall Height (In.) 19, Overall Width...More

Turbine,Throat Dia 12in,Internal Bracing
  • COOL ATTIC
  • Turbine, Throat Dia 12in, Internal BracingTurbine,Throat Dia 12in,Internal Bracing
  • Item # 36WG74
  • Mfr. Model # CX12IBALMILUPS
  • Turbine, Wind Driven, Throat Dia. (In.) 12, 631 CFM @ 4 MPH Wind, Overall Height (In.) 16, Overall Width...More

Turbine,CFM 700,Internal Bracing
  • COOL ATTIC
  • Turbine, CFM 700, Internal BracingTurbine,CFM 700,Internal Bracing
  • Item # 36WG75
  • Mfr. Model # CX14IBALMILUPS
  • Turbine, Wind Driven, Throat Dia. (In.) 14, 700 CFM @ 4 MPH Wind, Overall Height (In.) 16, Overall Width...More

Gable Attic Ventilator,1560 CFM
  • QUIETCOOL
  • Gable Attic Ventilator, 1560 CFMGable Attic Ventilator,1560 CFM
  • Item # 22N551
  • Mfr. Model # AFG ES-1500
  • Attic Ventilator, Gable Mount, Voltage 120, 60 Hz, .25 Amps, 30 Watts, 1100 RPM, 1560 CFM @ 0.000-In. SP,...More

ECM Direct-Drive Motor,1/6 HP
  • DAYTON
  • ECM Direct-Drive Motor, 1/6 HPECM Direct-Drive Motor,1/6 HP
  • Item # 43Y135
  • Mfr. Model # 43Y135
  • ECM Direct-Drive Motor, HP 1/6, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

ECM Direct-Drive Motor,1/4 HP
  • DAYTON
  • ECM Direct-Drive Motor, 1/4 HPECM Direct-Drive Motor,1/4 HP
  • Item # 43Y136
  • Mfr. Model # 43Y136
  • ECM Direct-Drive Motor, HP 1/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

ECM Direct-Drive Motor,1/2 HP
  • DAYTON
  • ECM Direct-Drive Motor, 1/2 HPECM Direct-Drive Motor,1/2 HP
  • Item # 43Y137
  • Mfr. Model # 43Y137
  • ECM Direct-Drive Motor, HP 1/2, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

ECM Direct-Drive Motor,1 HP
  • DAYTON
  • ECM Direct-Drive Motor, 1 HPECM Direct-Drive Motor,1 HP
  • Item # 43Y139
  • Mfr. Model # 43Y139
  • ECM Direct-Drive Motor, HP 1, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to a...More

Solar Powered Attic Ventilator,Mount
  • BROAN
  • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
  • Item # 20AZ88
  • Mfr. Model # 345SOWW
  • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-In. SP, Max. Attic Area...More

Gable,Solar Powered Attic Ventilator
  • BROAN
  • Gable, Solar Powered Attic VentilatorGable,Solar Powered Attic Ventilator
  • Item # 20AZ93
  • Mfr. Model # 345GOBK
  • Gable Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

Solar Powered Attic Ventilator,Mount
  • BROAN
  • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
  • Item # 20AZ89
  • Mfr. Model # 345CSOBK
  • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

Remote,Solar Powered Attic Ventilator
  • BROAN
  • Remote, Solar Powered Attic VentilatorRemote,Solar Powered Attic Ventilator
  • Item # 20AZ92
  • Mfr. Model # 345RSOWW
  • Remote Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic...More

Gable,Solar Powered Attic Ventilator
  • BROAN
  • Gable, Solar Powered Attic VentilatorGable,Solar Powered Attic Ventilator
  • Item # 20AZ94
  • Mfr. Model # 345GOWW
  • Gable Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

Remote,Solar Powered Attic Ventilator
  • BROAN
  • Remote, Solar Powered Attic VentilatorRemote,Solar Powered Attic Ventilator
  • Item # 20AZ91
  • Mfr. Model # 345RSOBK
  • Remote Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic...More

Solar Powered Attic Ventilator,Mount
  • BROAN
  • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
  • Item # 20AZ90
  • Mfr. Model # 345CSOWW
  • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

Adapter,17-7/8 In Round to 19 In Square
  • DAYTON
  • Adapter, 17-7/8 In Round to 19 In SquareAdapter,17-7/8 In Round to 19 In Square
  • Item # 6KWJ4
  • Mfr. Model # 6KWJ4
  • Ventilator Base Adapter, Round to Square, Width 18-1/2 In., Length 18-1/2 In., Galvanized Steel Construction...More

Direct,24in,Roof,Exh,7425 CFM,3PH,1HP,XP
  • AMERICRAFT FAN
  • Direct, 24in, Roof, Exh, 7425 CFM, 3PH, 1HP, XPDirect,24in,Roof,Exh,7425 CFM,3PH,1HP,XP
  • Item # 33TE08
  • Mfr. Model # AM-24-1-3-EXP
  • Axial Upblast Exhaust Ventilator, Axial, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7425, CFM @ 0.125-In. SP...More

Direct,24in,Roof,Exh,7425 CFM,3PH,1HP,TE
  • AMERICRAFT FAN
  • Direct, 24in, Roof, Exh, 7425 CFM, 3PH, 1HP, TEDirect,24in,Roof,Exh,7425 CFM,3PH,1HP,TE
  • Item # 33TE09
  • Mfr. Model # AM-24-1-3-TEFC
  • Axial Upblast Exhaust Ventilator, Axial, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7425, CFM @ 0.125-In. SP...More

Direct,24in,Roof,Exh,10500CFM,3PH,3HP,XP
  • AMERICRAFT FAN
  • Direct, 24in, Roof, Exh, 10500CFM, 3PH, 3HP, XPDirect,24in,Roof,Exh,10500CFM,3PH,3HP,XP
  • Item # 33TE10
  • Mfr. Model # AM-24-3-3-EXP
  • Axial Upblast Exhaust Ventilator, Axial, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 10500, CFM @ 0.125-In....More

Belt,24in,Roof,Exh,6219 CFM,3PH,1/2HP,TE
  • AMERICRAFT FAN
  • Belt, 24in, Roof, Exh, 6219 CFM, 3PH, 1/2HP, TEBelt,24in,Roof,Exh,6219 CFM,3PH,1/2HP,TE
  • Item # 33TD80
  • Mfr. Model # BRV-824-1/2-3-TEFC
  • Axial Upblast Exhaust Ventilator, Drive Type Belt, Axial, Propeller Dia. (In.) 24, Propeller Material Steel,...More

Direct,24in,Roof,Exh,10500CFM,3PH,3HP,TE
  • AMERICRAFT FAN
  • Direct, 24in, Roof, Exh, 10500CFM, 3PH, 3HP, TEDirect,24in,Roof,Exh,10500CFM,3PH,3HP,TE
  • Item # 33TE11
  • Mfr. Model # AM-24-3-3-TEFC
  • Axial Upblast Exhaust Ventilator, Axial, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 10500, CFM @ 0.125-In....More

Belt,36in,Roof,Exh,13660CFM,1PH,1.5HP,XP
  • AMERICRAFT FAN
  • Belt, 36in, Roof, Exh, 13660CFM, 1PH, 1.5HP, XPBelt,36in,Roof,Exh,13660CFM,1PH,1.5HP,XP
  • Item # 33TD89
  • Mfr. Model # BRV-836-1 1/2-1-EXP
  • Axial Upblast Exhaust Ventilator, Drive Type Belt, Axial, Propeller Dia. (In.) 36, Propeller Material Steel,...More

Belt,42in,Roof,Exh,10668 CFM,3PH,2HP,TE
  • AMERICRAFT FAN
  • Belt, 42in, Roof, Exh, 10668 CFM, 3PH, 2HP, TEBelt,42in,Roof,Exh,10668 CFM,3PH,2HP,TE
  • Item # 33TD92
  • Mfr. Model # BRV-842-2-3-TEFC
  • Axial Upblast Exhaust Ventilator, Drive Type Belt, Axial, Propeller Dia. (In.) 42, Propeller Material Steel,...More

Belt,24in,Roof,Exh,6219 CFM,1PH,1/2HP,XP
  • AMERICRAFT FAN
  • Belt, 24in, Roof, Exh, 6219 CFM, 1PH, 1/2HP, XPBelt,24in,Roof,Exh,6219 CFM,1PH,1/2HP,XP
  • Item # 33TD81
  • Mfr. Model # BRV-824-1/2-1-EXP
  • Axial Upblast Exhaust Ventilator, Drive Type Belt, Axial, Propeller Dia. (In.) 24, Propeller Material Steel,...More

Direct,18in,Roof,Exh,4600 CFM,1PH,1HP,TE
  • AMERICRAFT FAN
  • Direct, 18in, Roof, Exh, 4600 CFM, 1PH, 1HP, TEDirect,18in,Roof,Exh,4600 CFM,1PH,1HP,TE
  • Item # 33TE03
  • Mfr. Model # AM-18-1-1-TEFC
  • Axial Upblast Exhaust Ventilator, Axial, Propeller Dia. (In.) 18, CFM @ 0.000-In. SP 4600, CFM @ 0.125-In. SP...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More