Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Roof Ventilators

15 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Upblast Ventilator, 12-1/2 In,115/230V
    • DAYTON
    • Upblast Ventilator, 12-1/2 In, 115/230VDirect Driven Upblast Ventilator, Roof Mount
    • Item # 5DVP8
    • Mfr. Model # 5DVP8
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 12-1/2 In., CFM @ 0.000-In. SP 2037,...More

    Upblast Less Drive Package,14-3/4 In
    • DAYTON
    • Upblast Less Drive Package, 14-3/4 InHazardous Location Upblast Ventilator Less Drv Pkg
    • Item # 33X835
    • Mfr. Model # 33X835
    • Hazardous Location Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 1105...More

    ECM Direct-Drive Motor,3/4 HP
    • DAYTON
    • ECM Direct-Drive Motor, 3/4 HPECM Direct-Drive Motor,3/4 HP
    • Item # 43Y138
    • Mfr. Model # 43Y138
    • ECM Direct-Drive Motor, HP 3/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    Downblast Vent,Direct Drive,13-3/4 In
    • DAYTON
    • Downblast Vent, Direct Drive, 13-3/4 InDirect Driven Downblast Ventilator, Roof Mount
    • Item # 16D537
    • Mfr. Model # 16D537
    • Downblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 13-3/4 In., CFM @ 0.000-In. SP 2448,...More

    Gravity Vent,24 In,Base 28 1/2 In Sq
    • DAYTON
    • Gravity Vent, 24 In, Base 28 1/2 In SqGravity Vent,24 In,Base 28 1/2 In Sq
    • Item # 1WDN3
    • Mfr. Model # 1WDN3
    • Gravity Ventilator, Fan Size 24 In, Width 48 In, Depth 48 In, Overall Height 39 In, Base Width 28 1/2 In,...More

    Power Pack,For 12-1/2 In Upblast Exhaust
    • DAYTON
    • Power Pack, For 12-1/2 In Upblast ExhaustPower Pack,For 12-1/2 In Upblast Exhaust
    • Item # 16D518
    • Mfr. Model # 16D518
    • Energy Efficient Power Pack, HP 1/2, Voltage 115, 1 Phase, Nameplate RPM 300-1725, Application To Convert an...More

    Upblast Less Drive Package,16-1/2 In
    • DAYTON
    • Upblast Less Drive Package, 16-1/2 InUpblast Less Drive Package,16-1/2 In
    • Item # 6KWK2
    • Mfr. Model # 6KWK2
    • Hazardous Location Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1, RPM Range 875...More

    Upblast Vent, 11-1/4 In,115/208-230V
    • DAYTON
    • Upblast Vent, 11-1/4 In, 115/208-230VBelt Upblast Ventilator, Wall Mount
    • Item # 7AR95
    • Mfr. Model # 7AR95
    • Upblast Ventilator, Drive Type Belt, Wheel Dia. 11-1/4 In., CFM @ 0.000-In. SP 1413, Assembled No, Motor...More

    Roof Curb,Adjustable Width
    • DAYTON
    • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
    • Item # 1VN43
    • Mfr. Model # 1VN43
    • Roof Curb, Adjustable Width, Nonventilated, Outside Square 64 to 72 1/2 In, Curb Height 12 3/8 In, 18 Gauge...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More