Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Roof Ventilators

12 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VDirect Driven Upblast Ventilator, Roof Mount
    • Item # 4HZ41
    • Mfr. Model # 4HZ41
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1468,...More

    Upblast Less Drive Package,13-1/4 In
    • DAYTON
    • Upblast Less Drive Package, 13-1/4 InHazardous Location Upblast Ventilator Less Drv Pkg
    • Item # 33X834
    • Mfr. Model # 33X834
    • Hazardous Location Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/2, RPM Range...More

    Upblast Less Drive Package,11 In
    • DAYTON
    • Upblast Less Drive Package, 11 InUpblast Less Drive Package,11 In
    • Item # 20FT14
    • Mfr. Model # 20FT14
    • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/6 to 1/4, RPM Range 1140 to 1725, Base...More

    Roof Curb,24 In High
    • DAYTON
    • Roof Curb, 24 In HighRoof Curb,24 In High
    • Item # 4HX62
    • Mfr. Model # 4HX62
    • Roof Curb, Adjustable, Ventilated, Curb Height 24 In, Inside Square 21 to 26 In, Outside Square 24 to 29 In,...More

    Power Pack,For 11-1/4 In Upblast Exhaust
    • DAYTON
    • Power Pack, For 11-1/4 In Upblast ExhaustPower Pack,For 11-1/4 In Upblast Exhaust
    • Item # 16D517
    • Mfr. Model # 16D517
    • Energy Efficient Power Pack, HP 1/4, Voltage 115, 1 Phase, Nameplate RPM 300-1725, Application To Convert an...More

    Roof Curb,Fixed,Nonvented,O.D 71 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 71 InRoof Curb,Fixed,Nonvented,O.D 71 In
    • Item # 3AZJ9
    • Mfr. Model # 3AZJ9
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O.D. 71 In, Curb Square I.D. 68 In, Flashing...More

    Roof Curb,Adustable Width
    • DAYTON
    • Roof Curb, Adustable WidthRoof Curb,Adustable Width
    • Item # 2ZV87
    • Mfr. Model # 2ZV87
    • Roof Curb, Adjustable Width, Non-ventilated, Curb Height 12 In, Curb Square O D 64 to 72 1/2 In, Curb Square...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More