Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Roof Ventilators

16 Results Found that Include 22 Products

Results per page: 16 | 32 | 48
    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VUpblast Ventilator,Wheel 11 In,115V
    • Item # 20FT11
    • Mfr. Model # 20FT11
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1260,...More

    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VUpblast Ventilator,Wheel 11 In,115V
    • Item # 20FT13
    • Mfr. Model # 20FT13
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1260,...More

    Supply Vent,12 In
    • DAYTON
    • Supply Vent, 12 InDirect Drive Axial Supply Ventilator
    • Item # 4YC92
    • Mfr. Model # 4YC92
    • Direct Drive Axial Supply Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 1444, Sones @ 0.125-In. SP @...More

    Roof Curb,Adjustable Width
    • DAYTON
    • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
    • Item # 3C439
    • Mfr. Model # 3C439
    • Roof Curb, Adjustable Width, Nonventilated, Outside Square 50 to 58 1/2 In, Curb Height 12 3/8 In, 18 Gauge...More

    Upblast Less Drive Package,11-1/4 In
    • DAYTON
    • Upblast Less Drive Package, 11-1/4 InHazardous Location Upblast Ventilator Less Drv Pkg
    • Item # 6KWJ9
    • Mfr. Model # 6KWJ9
    • Hazardous Location Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/4 to 1/3, RPM Range...More

    Gravity Vent,20 In,Base 24 1/2 In Sq
    • DAYTON
    • Gravity Vent, 20 In, Base 24 1/2 In SqGravity Vent,20 In,Base 24 1/2 In Sq
    • Item # 3FKE1
    • Mfr. Model # 3FKE1
    • Gravity Ventilator, Fan Size 20 In., Width 38 In., Depth 48 In., Overall Height 38 In., Base Width 24 1/2...More

    ECM Direct-Drive Motor,1/2 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1/2 HPECM Direct-Drive Motor,1/2 HP
    • Item # 43Y137
    • Mfr. Model # 43Y137
    • ECM Direct-Drive Motor, HP 1/2, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    Remote,Solar Powered Attic Ventilator
    • BROAN
    • Remote, Solar Powered Attic VentilatorRemote,Solar Powered Attic Ventilator
    • Item # 20AZ91
    • Mfr. Model # 345RSOBK
    • Remote Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic...More

    Remote,Solar Powered Attic Ventilator
    • BROAN
    • Remote, Solar Powered Attic VentilatorRemote,Solar Powered Attic Ventilator
    • Item # 20AZ92
    • Mfr. Model # 345RSOWW
    • Remote Mount, Solar Powered Attic Ventilator, Solar Powered, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic...More

    Energy Efficient Power Pack,1/4HP
    • DAYTON
    • Energy Efficient Power Pack, 1/4HPEnergy Efficient Power Pack,1/4HP
    • Item # 48C155
    • Mfr. Model # 48C155
    • Energy Efficient Power Pack, HP 1/4, Voltage 115, 1 Phase, Nameplate RPM 300-1725, Application To Convert an...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4HX53
    • Mfr. Model # 4HX53
    • Roof Curb, Fixed, Nonventilated, Inside Square 52 1/2 In, Outside Square 55 1/2 In, Curb Height 12 In, 18...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4YY77
    • Mfr. Model # 4YY77
    • Roof Curb, Fixed, Nonventilated, Inside Square 59 1/2 In, Outside Square 62 1/2 In, Curb Height 12 In, 18...More

    Results per page: 16 | 32 | 48