Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Roof Ventilators

729 Results Found that Include 1,490 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ventilator,Power Attic,115 V,1500 CFM
  • DAYTON
  • Ventilator, Power Attic, 115 V, 1500 CFMVentilator,Power Attic,115 V,1500 CFM
  • Item # 10N202
  • Mfr. Model # 10N202
  • Attic Ventilator, Thermostatically Controlled Roof Mount, Voltage 120, 60 Hz, 1/6 HP, 2.3 Amps, 285 Watts,...More

Exhaust Vent, 24 In
  • DAYTON
  • Exhaust Vent, 24 InExhaust Vent, 24 In
  • Item # 7A404
  • Mfr. Model # 7A404
  • Exhaust Ventilator, Axial Belt Drive Downblast with Drive Package, 4221 CFM @ 0.000-In SP, @ 0.125-In. SP...More

Gable Attic Ventilator,120V,1650 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1650 CFMGable Attic Ventilator,120V,1650 CFM
  • Item # 10W197
  • Mfr. Model # 10W197
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/8 HP, 4 Amps, 295 Watts,...More

Gable Attic Ventilator,120V,1220 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1220 CFMGable Attic Ventilator,120V,1220 CFM
  • Item # 10W193
  • Mfr. Model # 10W193
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/15 HP, 3.1 Amps, 210 Watts,...More

Attic Ventilator,Gable Mount,115V,16 In,
  • DAYTON
  • Attic Ventilator, Gable Mount, 115V, 16 In,Attic Ventilator,Gable Mount,115V,16 In,
  • Item # 7F667
  • Mfr. Model # 7F667
  • Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz, CFM...More

Roof Curb,8 In High
  • DAYTON
  • Roof Curb, 8 In HighRoof Curb,8 In High
  • Item # 4HX42
  • Mfr. Model # 4HX42
  • Roof Curb, Fixed, Nonventilated, Inside Square 29 1/2 In, Outside Square 32 1/2 In, Curb Height 8 In, 18...More

Roof Curb,Fixed,12 In H,28 1/2 In OD
  • DAYTON
  • Roof Curb, Fixed, 12 In H, 28 1/2 In ODRoof Curb,Fixed,12 In H,28 1/2 In OD
  • Item # 2RB79
  • Mfr. Model # 2RB79
  • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 28 1/2 In, Curb Square I D 25 1/2 In, 18...More

Exhaust Vent,42 In
  • DAYTON
  • Exhaust Vent, 42 InExhaust Vent,42 In
  • Item # 7A880
  • Mfr. Model # 7A880
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 23987, @ 0.125-In SP 21470, @...More

Gable Attic Ventilator,120V,1380 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1380 CFMGable Attic Ventilator,120V,1380 CFM
  • Item # 10W196
  • Mfr. Model # 10W196
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/10 HP, 3.5 Amps, 250 Watts,...More

Exhaust Vent,48 In
  • DAYTON
  • Exhaust Vent, 48 InExhaust Vent,48 In
  • Item # 7A885
  • Mfr. Model # 7A885
  • Exhaust Ventilator, Axial Upblast, With Drive Package, CFM @ 0.000-In SP 32104, @ 0.125-In SP 29829, @...More

Roof Curb,Adjustable Width
  • DAYTON
  • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
  • Item # 3C597
  • Mfr. Model # 3C597
  • Roof Curb, Adjustable Width, Nonventilated, Outside Square 41 to 49 1/2 In, Curb Height 6 3/8 In, 18 Gauge...More

Gravity Vent,42 In,Base 46 1/2 In Sq
  • DAYTON
  • Gravity Vent, 42 In, Base 46 1/2 In SqGravity Vent,42 In,Base 46 1/2 In Sq
  • Item # 1WDN6
  • Mfr. Model # 1WDN6
  • Gravity Ventilator, Fan Size 42 In, Width 78 In, Depth 78 In, Overall Height 40 1/2 In, Base Width 46 1/2 In,...More

Roof Curb,Adustable Width
  • DAYTON
  • Roof Curb, Adustable WidthRoof Curb,Adustable Width
  • Item # 2ZV86
  • Mfr. Model # 2ZV86
  • Roof Curb, Adjustable Width, Non-ventilated, Curb Height 12 In, Curb Square O D 50 to 58 1/2 In, Curb Square...More

Exhaust Ventilator,60 In,208-230/460 V
  • DAYTON
  • Exhaust Ventilator, 60 In, 208-230/460 VExhaust Ventilator,60 In,208-230/460 V
  • Item # 7AD94
  • Mfr. Model # 7AD94
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 60 In, CFM @ 0000-In SP 32,648, @ 0125-In SP...More

Exhaust Ventilator,48 In,208-230/460 V
  • DAYTON
  • Exhaust Ventilator, 48 In, 208-230/460 VExhaust Ventilator,48 In,208-230/460 V
  • Item # 7AE24
  • Mfr. Model # 7AE24
  • Exhaust Ventilator, Axial Belt Drive Down Blast, Propeller Dia 48 In, CFM @ 0000-In SP 20,437, @ 0125-In SP...More

Roof Curb,8 In High
  • DAYTON
  • Roof Curb, 8 In HighRoof Curb,8 In High
  • Item # 4HX38
  • Mfr. Model # 4HX38
  • Roof Curb, Fixed, Nonventilated, Inside Square 14 1/2 In, Outside Square 17 1/2 In, Curb Height 8 In, 18...More

Gravity Vent,48 In,Base 54 1/2 In Sq
  • DAYTON
  • Gravity Vent, 48 In, Base 54 1/2 In SqGravity Vent,48 In,Base 54 1/2 In Sq
  • Item # 1WDN7
  • Mfr. Model # 1WDN7
  • Gravity Ventilator, Fan Size 48 In, Width 90 In, Depth 90 In, Overall Height 42 1/2 In, Base Width 54 1/2 In,...More

Roof Vent,48 In,w/ 2 HP Drive Pkg
  • DAYTON
  • Roof Vent, 48 In, w/ 2 HP Drive PkgRoof Vent,48 In,w/ 2 HP Drive Pkg
  • Item # 7M7V3
  • Mfr. Model # 7M7V3
  • Exhaust Ventilator, Emergency Smoke Removal,Axial Upblast w/ Drive Pkg, Propeller Dia 48 In, CFM @ 0.000-In...More

Gravity Roof Vent,19 In Sq Base,199 CFM
  • DAYTON
  • Gravity Roof Vent, 19 In Sq Base, 199 CFMGravity Roof Vent,19 In Sq Base,199 CFM
  • Item # 2RB68
  • Mfr. Model # 2RB68
  • Gravity Ventilator, Fan Size 8 In, Width 20 1/2 In, Depth 20 1/2 In, Overall Height 9 In, Base Width 19 In,...More

Roof Curb,8 In High
  • DAYTON
  • Roof Curb, 8 In HighRoof Curb,8 In High
  • Item # 4HX39
  • Mfr. Model # 4HX39
  • Roof Curb, Fixed, Nonventilated, Inside Square 17 1/2 In, Outside Square 20 1/2 In, Curb Height 8 In, 18...More

Ventilator,Gable Mount,12 In,120 V
  • DAYTON
  • Ventilator, Gable Mount, 12 In, 120 VVentilator,Gable Mount,12 In,120 V
  • Item # 7A040
  • Mfr. Model # 7A040
  • Attic Ventilator, Thermostatically Controlled 12 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

Gable Attic Ventilator,120V,1380 CFM
  • DAYTON
  • Gable Attic Ventilator, 120V, 1380 CFMGable Attic Ventilator,120V,1380 CFM
  • Item # 10W201
  • Mfr. Model # 10W201
  • Attic Ventilator, Thermostatically Controlled Gable Mount, Voltage 120, 60 Hz, 1/10 HP, 3.5 Amps, 250 Watts,...More

Gravity Roof Vent,19 In Sq Base,312 CFM
  • DAYTON
  • Gravity Roof Vent, 19 In Sq Base, 312 CFMGravity Roof Vent,19 In Sq Base,312 CFM
  • Item # 2RB69
  • Mfr. Model # 2RB69
  • Gravity Ventilator, Fan Size 10 In, Width 20 1/2 In, Depth 20 1/2 In, Overall Height 9 In, Base Width 19 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More