Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Roof Ventilators

21 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Exhaust Vent,12 In
    • DAYTON
    • Exhaust Vent, 12 InDirect Drive Axial Exhaust Ventilator
    • Item # 4YC88
    • Mfr. Model # 4YC88
    • Direct Drive Axial Exhaust Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 1556, Sones @ 0.125-In. SP @...More

    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VUpblast Ventilator,Wheel 11 In,115V
    • Item # 20FT10
    • Mfr. Model # 20FT10
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 833,...More

    Roof Curb,Adustable Width
    • DAYTON
    • Roof Curb, Adustable WidthRoof Curb,Adustable Width
    • Item # 2ZV86
    • Mfr. Model # 2ZV86
    • Roof Curb, Adjustable Width, Non-ventilated, Curb Height 12 In, Curb Square O D 50 to 58 1/2 In, Curb Square...More

    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VUpblast Ventilator,Wheel 11 In,115V
    • Item # 20FT12
    • Mfr. Model # 20FT12
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 1, Wheel Dia. 11 In., CFM @ 0.000-In. SP 833,...More

    Upblast Less Drive Package,11 In
    • DAYTON
    • Upblast Less Drive Package, 11 InUpblast Less Drive Package,11 In
    • Item # 20FT16
    • Mfr. Model # 20FT16
    • Upblast Ventilator Less Drv Pkg, Drive Type Belt, Motor HP Range 1/6 to 1/4, RPM Range 1140 to 1725, Base...More

    Gravity Roof Vent,34 In Sq Base
    • DAYTON
    • Gravity Roof Vent, 34 In Sq BaseGravity Roof Vent,34 In Sq Base
    • Item # 2RB73
    • Mfr. Model # 2RB73
    • Gravity Ventilator, Fan Size 24 In, Width 38 1/4 In, Depth 38 1/4 In, Overall Height 12 3/4 In, Base Width 34...More

    Roof Curb,24 In High
    • DAYTON
    • Roof Curb, 24 In HighRoof Curb,24 In High
    • Item # 4HX61
    • Mfr. Model # 4HX61
    • Roof Curb, Adjustable, Ventilated, Curb Height 24 In, Inside Square 14 1/2 to 18 In, Outside Square 17 1/2 to...More

    Roof Curb,Adjustable Width
    • DAYTON
    • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
    • Item # 3C598
    • Mfr. Model # 3C598
    • Roof Curb, Adjustable Width, Nonventilated, Outside Square 41 to 49 1/2 In, Curb Height 12 3/8 In, 18 Gauge...More

    Supply Vent,12 In
    • DAYTON
    • Supply Vent, 12 InDirect Drive Axial Supply Ventilator
    • Item # 4YC91
    • Mfr. Model # 4YC91
    • Direct Drive Axial Supply Ventilator, Propeller Dia. 12 In., CFM @ 0.000-In. SP 929, Sones @ 0.125-In. SP @ 5...More

    ECM Direct-Drive Motor,1/4 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1/4 HPECM Direct-Drive Motor,1/4 HP
    • Item # 43Y136
    • Mfr. Model # 43Y136
    • ECM Direct-Drive Motor, HP 1/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    Solar Powered Attic Ventilator,Mount
    • BROAN
    • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
    • Item # 20AZ88
    • Mfr. Model # 345SOWW
    • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-In. SP, Max. Attic Area...More

    Solar Powered Attic Ventilator,Mount
    • BROAN
    • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
    • Item # 20AZ90
    • Mfr. Model # 345CSOWW
    • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

    Solar Powered Attic Ventilator,Mount
    • BROAN
    • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
    • Item # 20AZ89
    • Mfr. Model # 345CSOBK
    • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

    Solar Powered Attic Ventilator,Mount
    • BROAN
    • Solar Powered Attic Ventilator, MountSolar Powered Attic Ventilator,Mount
    • Item # 20AZ87
    • Mfr. Model # 345SOBK
    • Solar Powered Attic Ventilator, Solar Powered, Mount, 28 Watts, 537 CFM @ 0.000-in. SP, Max. Attic Area...More

    Roof Curb,18 In High
    • DAYTON
    • Roof Curb, 18 In HighRoof Curb,18 In High
    • Item # 4HX60
    • Mfr. Model # 4HX60
    • Roof Curb, Fixed, Ventilated, Curb Height 18 In, Inside Square 41 1/2 In, Outside Square 44 1/2 In, For...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX45
    • Mfr. Model # 4HX45
    • Roof Curb, Fixed, Nonventilated, Inside Square 52 1/2 In, Outside Square 55 1/2 In, Curb Height 8 In, 18...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4YY76
    • Mfr. Model # 4YY76
    • Roof Curb, Fixed, Nonventilated, Inside Square 59 1/2 In, Outside Square 62 1/2 In, Curb Height 8 In, 18...More

    Results per page: 16 | 32 | 48