Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Roof Ventilators

20 Results Found that Include 100 Products

Results per page: 16 | 32 | 48
    Hazardous Conduit Conversion Kit
    • DAYTON
    • Hazardous Conduit Conversion KitHazardous Conduit Conversion Kit
    • Item # 33M296
    • Mfr. Model # 33M296
    • Hazardous Conduit Conversion Kit, Use w/Dayton Ventilators 6KWK3, 4YU97, 4YU98, 4YU99, 4YY10, Includes Kit...More

    Hazardous Conduit Conversion Kit
    • DAYTON
    • Hazardous Conduit Conversion KitHazardous Conduit Conversion Kit
    • Item # 33M295
    • Mfr. Model # 33M295
    • Hazardous Conduit Conversion Kit, Use w/Dayton Ventilators 6KWJ9, 6KWK0, 6KWK1, 6KWK2, 4YU92, 4YU93, 4YU94,...More

    ECM Direct-Drive Motor,3/4 HP
    • DAYTON
    • ECM Direct-Drive Motor, 3/4 HPECM Direct-Drive Motor,3/4 HP
    • Item # 43Y138
    • Mfr. Model # 43Y138
    • ECM Direct-Drive Motor, HP 3/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    Upblast Ventilator,Wheel 11 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 11 In, 115VDirect Driven Upblast Ventilator, Roof Mount
    • Item # 5DVP2
    • Mfr. Model # 5DVP2
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 3, Wheel Dia. 11 In., CFM @ 0.000-In. SP 574/481/389,...More

    ECM Direct-Drive Motor,1/6 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1/6 HPECM Direct-Drive Motor,1/6 HP
    • Item # 43Y135
    • Mfr. Model # 43Y135
    • ECM Direct-Drive Motor, HP 1/6, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    ECM Direct-Drive Motor,1/4 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1/4 HPECM Direct-Drive Motor,1/4 HP
    • Item # 43Y136
    • Mfr. Model # 43Y136
    • ECM Direct-Drive Motor, HP 1/4, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    ECM Direct-Drive Motor,1/2 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1/2 HPECM Direct-Drive Motor,1/2 HP
    • Item # 43Y137
    • Mfr. Model # 43Y137
    • ECM Direct-Drive Motor, HP 1/2, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    ECM Direct-Drive Motor,1 HP
    • DAYTON
    • ECM Direct-Drive Motor, 1 HPECM Direct-Drive Motor,1 HP
    • Item # 43Y139
    • Mfr. Model # 43Y139
    • ECM Direct-Drive Motor, HP 1, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to a...More

    Adapter,17-7/8 In Round to 19 In Square
    • DAYTON
    • Adapter, 17-7/8 In Round to 19 In SquareAdapter,17-7/8 In Round to 19 In Square
    • Item # 6KWJ4
    • Mfr. Model # 6KWJ4
    • Ventilator Base Adapter, Round to Square, Width 18-1/2 In., Length 18-1/2 In., Galvanized Steel Construction...More

    Upblast Ventilator, 11 In,115/208-230V
    • DAYTON
    • Upblast Ventilator, 11 In, 115/208-230VBelt Upblast Ventilator, Roof Mount
    • Item # 1MBE6
    • Mfr. Model # 1MBE6
    • Upblast Ventilator, Drive Type Belt, Wheel Dia. 11 In., CFM @ 0.000-In. SP 1180, Assembled Yes, Motor Voltage...More

    Grease Trap,4 In Width
    • DAYTON
    • Grease Trap, 4 In WidthGrease Trap,4 In Width
    • Item # 1RL34
    • Mfr. Model # 1RL34
    • Grease Collector Box, Small, Height (In.) 4, Width (In.) 4, Length (In.) 18, Aluminum Construction Material,...More

    Hinge Kit
    • DAYTON
    • Hinge KitHinge Kit
    • Item # 4YY86
    • Mfr. Model # 4YY86
    • Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Hinge Kit
    • DAYTON
    • Hinge KitHinge Kit
    • Item # 4YY85
    • Mfr. Model # 4YY85
    • Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Hinge Kit
    • DAYTON
    • Hinge KitHinge Kit
    • Item # 4YY84
    • Mfr. Model # 4YY84
    • Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Roof Curb,Severe Duty,Sq I.D 25 1/2 In
    • DAYTON
    • Roof Curb, Severe Duty, Sq I.D 25 1/2 InRoof Curb,Severe Duty,Sq I.D 25 1/2 In
    • Item # 2EUG9
    • Mfr. Model # 2EUG9
    • Roof Curb, Severe Duty, Fixed, Nonventilated, Curb Height 24 In., Curb Square O.D. 29 In., Curb Square I.D....More

    Roof Curb Adapter,40-1/2 In.,29-1/2 In.
    • DAYTON
    • Roof Curb Adapter, 40-1/2 In., 29-1/2 In.Roof Curb Adapter,40-1/2 In.,29-1/2 In.
    • Item # 20UV27
    • Mfr. Model # 20UV27
    • Roof Curb Adapter, Increaser, Curb Side Square O.D. (In.) 40-1/2, Fan Side Square O.D. (In.) 29-1/2, Curb...More

    Roof Curb,Severe Duty,Sq I.D 21 1/2 In
    • DAYTON
    • Roof Curb, Severe Duty, Sq I.D 21 1/2 InRoof Curb,Severe Duty,Sq I.D 21 1/2 In
    • Item # 2EUG8
    • Mfr. Model # 2EUG8
    • Roof Curb, Severe Duty, Fixed, Nonventilated, Curb Height 24 In., Curb Square O.D. 25 In., Curb Square I.D....More

    Results per page: 16 | 32 | 48