Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

25 Results Found that Include 28 Products 

 |  Results per page: 16 | 32 | 48

    Exhaust Vent, 10 In

    DAYTON

    Grainger Item # 4YC86 | Mfr. Model # 4YC86

    Catalog Page # 4145 (PDF)

    Exhaust Ventilator, Axial Direct Drive Downblast, CFM @ 0.000-In SP 550, @ 0.125-In SP 465, @ 0.250-In SP...More

    Direct Driven Downblast Ventilator, Roof Mount

    DAYTON

    Multiple product options available

    Direct Driven Upblast Ventilator, Wall Mount

    DAYTON

    Multiple product options available

    Roof Curb, Adjustable Width

    DAYTON

    Grainger Item # 4C670 | Mfr. Model # 4C670

    Catalog Page # 4149 (PDF)

    Roof Curb, Adjustable Width, Nonventilated, Outside Square 14 1/2 to 23 In, Curb Height 12 3/8 In, 18 Gauge...More

    Gravity Roof Vent, 30 In Sq Base

    DAYTON

    Grainger Item # 2RB72 | Mfr. Model # 2RB72

    Catalog Page # 4147 (PDF)

    Gravity Ventilator, Fan Size 20 In, Width 35 1/2 In, Depth 35 1/2 In, Overall Height 13 In, Base Width 30 In,...More

    Direct Driven Upblast Ventilator, Roof Mount

    DAYTON

    Multiple product options available

    Roof Curb, Adjustable Width

    DAYTON

    Grainger Item # 4C455 | Mfr. Model # 4C455

    Catalog Page # 4149 (PDF)

    Roof Curb, Adjustable Width, Nonventilated, Outside Square 32 1/2 to 41 In, Curb Height 6 3/8 In, 18 Gauge...More

    Roof Curb, Fixed, Nonvented, O.D 55 1/2 In

    DAYTON

    Grainger Item # 3AZJ7 | Mfr. Model # 3AZJ7

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 55 1/2 In., Curb Square I.D. 52 1/2...More

    Roof Curb, 8 In High

    DAYTON

    Grainger Item # 4HX44 | Mfr. Model # 4HX44

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Inside Square 41 1/2 In, Outside Square 44 1/2 In, Curb Height 8 In, 18...More

    Roof Curb, 12 In High

    DAYTON

    Grainger Item # 4HX50 | Mfr. Model # 4HX50

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Inside Square 29 1/2 In, Outside Square 32 1/2 In, Curb Height 12 In, 18...More

    Roof Curb, 24 In High

    DAYTON

    Grainger Item # 4HX57 | Mfr. Model # 4HX57

    Catalog Page # 4135 (PDF)

    Roof Curb, Fixed, Ventilated, Curb Height 24 In, Inside Square 25 1/2 In, Outside Square 28 1/2 In, For...More

    Hinge Kit

    DAYTON

    Grainger Item # 4YY84 | Mfr. Model # 4YY84

    Catalog Page # 4135 (PDF)

    Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Roof Curb, 18 In High

    DAYTON

    Grainger Item # 4HX58 | Mfr. Model # 4HX58

    Catalog Page # 4135 (PDF)

    Roof Curb, Fixed, Ventilated, Curb Height 18 In, Inside Square 29 1/2 In, Outside Square 32 1/2 In, For...More

    Roof Curb, 8 In High

    DAYTON

    Grainger Item # 4HX43 | Mfr. Model # 4HX43

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Inside Square 37 1/2 In, Outside Square 40 1/2 In, Curb Height 8 In, 18...More

    Roof Curb, Fixed, Nonvented, O.D 53 In

    DAYTON

    Grainger Item # 3AZJ6 | Mfr. Model # 3AZJ6

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 53 In., Curb Square I.D. 50 In.,...More

    ECM Direct-Drive Motor, 1/6 HP

    DAYTON

    Grainger Item # 43Y135 | Mfr. Model # 43Y135

    Catalog Page # NA

    ECM Direct-Drive Motor, HP 1/6, Voltage 115, 1 Phase, Nameplate RPM 1725, Application Convert Exhaust Fan to...More

    Hinge Kit

    DAYTON

    Grainger Item # 4YY85 | Mfr. Model # 4YY85

    Catalog Page # 4135 (PDF)

    Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Hinge Kit

    DAYTON

    Grainger Item # 4YY86 | Mfr. Model # 4YY86

    Catalog Page # 4135 (PDF)

    Hinge Kit, Make Cleaning Easier by Allowing Ventilators to Swing Back to Expose the Wheel and Ductwork,...More

    Hinge Kit, 52inWx52inL, Galvanized Steel

    DAYTON

    Grainger Item # 20CK51 | Mfr. Model # 20CK51

    Catalog Page # NA

    Hinge Kit, Width (In.) 52, Length (In.) 52, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Hinge Kit, 64inWx64inL, Galvanized Steel

    DAYTON

    Grainger Item # 20CK52 | Mfr. Model # 20CK52

    Catalog Page # NA

    Hinge Kit, Width (In.) 64, Length (In.) 64, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Roof Curb, Fixed, Nonvented, O.D 59 In

    DAYTON

    Grainger Item # 3FLT6 | Mfr. Model # 3FLT6

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Non-ventilated, Curb Height 12 In, Curb Square O D 59 In, Curb Square I D 56 In, Flashing...More

    Roof Curb, Fixed, 12 In H, 50 1/2 In O D

    DAYTON

    Grainger Item # 5EFJ3 | Mfr. Model # 5EFJ3

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 50 1/2 In, Curb Square I D 47 1/2 In,...More

    Adapter, 27-3/4 In Round to 28 In Square

    DAYTON

    Grainger Item # 6KWJ7 | Mfr. Model # 6KWJ7

    Catalog Page # 4138 (PDF)

    Ventilator Base Adapter, Round to Square, Width 27-1/2 In., Length 27-1/2 In., Galvanized Steel Construction...More

    Roof Curb, Fixed, 12 In H, 62 1/2 In OD

    DAYTON

    Grainger Item # 2RB83 | Mfr. Model # 2RB83

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 62 1/2 In, Curb Square I D 59 1/2 In, 18...More

    Roof Curb, Fixed, Nonvented, O.D 65 In

    DAYTON

    Grainger Item # 3AZJ8 | Mfr. Model # 3AZJ8

    Catalog Page # 4149 (PDF)

    Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 65 In., Curb Square I.D. 62 In.,...More

     |  Results per page: 16 | 32 | 48
      loader image