Skip Content

Filter Results By

Applied Filters Clear All

Roof Ventilators

28 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Ventilator,Gable Mount,18 In,120 V
    • DAYTON
    • Ventilator, Gable Mount, 18 In, 120 VVentilator,Gable Mount,18 In,120 V
    • Item # 7A041
    • Mfr. Model # 7A041
    • Attic Ventilator, Thermostatically Controlled 18 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz,...More

    Roof Curb,Adustable Width
    • DAYTON
    • Roof Curb, Adustable WidthRoof Curb,Adustable Width
    • Item # 2ZV82
    • Mfr. Model # 2ZV82
    • Roof Curb, Adjustable Width, Non-ventilated, Curb Height 12 In, Curb Square O D 14 1/2 to 23 In, Curb Square...More

    Upblast Ventilator,Wheel 8-1/4 In,115V
    • DAYTON
    • Upblast Ventilator, Wheel 8-1/4 In, 115VDirect Driven Upblast Ventilator, Wall Mount
    • Item # 5DVN7
    • Mfr. Model # 5DVN7
    • Upblast Ventilator, Drive Type Direct, Number of Speeds 3, Wheel Dia. 8-1/4 In., CFM @ 0.000-In. SP...More

    Roof Curb,Adjustable Width
    • DAYTON
    • Roof Curb, Adjustable WidthRoof Curb,Adjustable Width
    • Item # 4C454
    • Mfr. Model # 4C454
    • Roof Curb, Adjustable Width, Nonventilated, Outside Square 23 1/2 to 32 In, Curb Height 6 3/8 In, 18 Gauge...More

    Attic Ventilator,Gable Mount,115V,16 In,
    • DAYTON
    • Attic Ventilator, Gable Mount, 115V, 16 In,Attic Ventilator,Gable Mount,115V,16 In,
    • Item # 7F667
    • Mfr. Model # 7F667
    • Attic Ventilator, Thermostatically Controlled 16 In Gable Mount with Shutter & Guard, Voltage 120, 60 Hz, CFM...More

    Roof Curb,8 In High
    • DAYTON
    • Roof Curb, 8 In HighRoof Curb,8 In High
    • Item # 4HX42
    • Mfr. Model # 4HX42
    • Roof Curb, Fixed, Nonventilated, Inside Square 29 1/2 In, Outside Square 32 1/2 In, Curb Height 8 In, 18...More

    Roof Curb,Fixed,Nonvented,40 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, 40 InRoof Curb,Fixed,Nonvented,40 In
    • Item # 24Y860
    • Mfr. Model # 24Y860
    • Roof Curb, Fixed, Nonventilated, Curb Height (In.) 12, Curb Square O.D. (In.) 38-1/2, Curb Square I.D. (In.)...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4HX48
    • Mfr. Model # 4HX48
    • Roof Curb, Fixed, Nonventilated, Inside Square 21 1/2 In, Outside Square 24 1/2 In, Curb Height 12 In, 18...More

    Roof Curb Adapter,40-1/2 In.,29-1/2 In.
    • DAYTON
    • Roof Curb Adapter, 40-1/2 In., 29-1/2 In.Roof Curb Adapter,40-1/2 In.,29-1/2 In.
    • Item # 20UV27
    • Mfr. Model # 20UV27
    • Roof Curb Adapter, Increaser, Curb Side Square O.D. (In.) 40-1/2, Fan Side Square O.D. (In.) 29-1/2, Curb...More

    Curb Adapter,Curb Side Sq O D 44 1/2 In
    • DAYTON
    • Curb Adapter, Curb Side Sq O D 44 1/2 InCurb Adapter,Curb Side Sq O D 44 1/2 In
    • Item # 3AZL4
    • Mfr. Model # 3AZL4
    • Roof Curb Adapter, Increaser, Curb Side Square O D 44 1/2 In, Fan Side Square O D 40 In, Top Flange Height 2...More

    Gravity Roof Vent,26 In Sq Base
    • DAYTON
    • Gravity Roof Vent, 26 In Sq BaseGravity Roof Vent,26 In Sq Base
    • Item # 2RB71
    • Mfr. Model # 2RB71
    • Gravity Ventilator, Fan Size 16 In, Width 29 In, Depth 29 In, Overall Height 12 3/4 In, Base Width 26 In,...More

    Roof Curb,Fixed,Nonvented,O.D 45 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 45 InRoof Curb,Fixed,Nonvented,O.D 45 In
    • Item # 3AZJ4
    • Mfr. Model # 3AZJ4
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 45 In., Curb Square I.D. 42 In.,...More

    Roof Curb,Fixed,Nonvented,O.D 39 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 39 InRoof Curb,Fixed,Nonvented,O.D 39 In
    • Item # 3AZJ2
    • Mfr. Model # 3AZJ2
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 39 In., Curb Square I.D. 36 In.,...More

    Roof Curb,12 In High
    • DAYTON
    • Roof Curb, 12 In HighRoof Curb,12 In High
    • Item # 4HX49
    • Mfr. Model # 4HX49
    • Roof Curb, Fixed, Nonventilated, Inside Square 25 1/2 In, Outside Square 28 1/2 In, Curb Height 12 In, 18...More

    Roof Curb,Fixed,Nonvented,O.D 43 1/2 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 43 1/2 InRoof Curb,Fixed,Nonvented,O.D 43 1/2 In
    • Item # 3AZJ3
    • Mfr. Model # 3AZJ3
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In., Curb Square O.D. 43 1/2 In., Curb Square I.D. 40 1/2...More

    Adapter,22-1/8 In Round to 24 In Square
    • DAYTON
    • Adapter, 22-1/8 In Round to 24 In SquareAdapter,22-1/8 In Round to 24 In Square
    • Item # 6KWJ6
    • Mfr. Model # 6KWJ6
    • Ventilator Base Adapter, Round to Square, Width 23-1/2 In., Length 23-1/2 In., Galvanized Steel Construction...More

    Roof Curb,Fixed,12 In H,44 1/2 In OD
    • DAYTON
    • Roof Curb, Fixed, 12 In H, 44 1/2 In ODRoof Curb,Fixed,12 In H,44 1/2 In OD
    • Item # 2RB82
    • Mfr. Model # 2RB82
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O D 44 1/2 In, Curb Square I D 41 1/2 In, 18...More

    Hinge Kit,42inWx42inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 42inWx42inL, Galvanized SteelHinge Kit,42inWx42inL,Galvanized Steel
    • Item # 20CK49
    • Mfr. Model # 20CK49
    • Hinge Kit, Width (In.) 42, Length (In.) 42, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Roof Curb,Fixed,Nonvented,O.D 49 In
    • DAYTON
    • Roof Curb, Fixed, Nonvented, O.D 49 InRoof Curb,Fixed,Nonvented,O.D 49 In
    • Item # 3AZJ5
    • Mfr. Model # 3AZJ5
    • Roof Curb, Fixed, Nonventilated, Curb Height 12 In, Curb Square O.D. 49 In, Curb Square I.D. 46 In, Flashing...More

    Hinge Kit,46inWx46inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 46inWx46inL, Galvanized SteelHinge Kit,46inWx46inL,Galvanized Steel
    • Item # 20CK56
    • Mfr. Model # 20CK56
    • Hinge Kit, Width (In.) 46, Length (In.) 46, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Hinge Kit,40inWx40inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 40inWx40inL, Galvanized SteelHinge Kit,40inWx40inL,Galvanized Steel
    • Item # 20CK48
    • Mfr. Model # 20CK48
    • Hinge Kit, Width (In.) 40, Length (In.) 40, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Hinge Kit,42inWx42inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 42inWx42inL, Galvanized SteelHinge Kit,42inWx42inL,Galvanized Steel
    • Item # 20CK55
    • Mfr. Model # 20CK55
    • Hinge Kit, Width (In.) 42, Length (In.) 42, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Roof Curb Adapter,Curb Side Sq O D 42 In
    Hinge Kit,46inWx46inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 46inWx46inL, Galvanized SteelHinge Kit,46inWx46inL,Galvanized Steel
    • Item # 20CK50
    • Mfr. Model # 20CK50
    • Hinge Kit, Width (In.) 46, Length (In.) 46, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Hinge Kit,40inWx40inL,Galvanized Steel
    • DAYTON
    • Hinge Kit, 40inWx40inL, Galvanized SteelHinge Kit,40inWx40inL,Galvanized Steel
    • Item # 20CK54
    • Mfr. Model # 20CK54
    • Hinge Kit, Width (In.) 40, Length (In.) 40, Galvanized Steel Construction Material, Make Cleaning Easier by...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More